Beli digital torque screwdriver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WESTWARD Screwdriver Torque (Obeng)
    Mulai

    Rp6.499.900

    WESTWARD Screwdriver Torque (Obeng)
    Deskripsi:
    Digital measuring torque screwdrivers have a display that shows the torque applied to a screw as the tool handle is turned and the fastener is tightened. User stops turning the screwdriver when the desired torque has been reached.
    atribut:
    • Grip Style: Ergonomic
    • Handle Shape: Straight
    • Item: Torque Screwdriver
    • Shank Material: Alloy Steel
    • Handle Color: Blue/Black
    • Counterclockwise Accuracy: ±3%
    • Drill Size (inch): 1/4
    • Handle Length (inch): 2 5/16
    • Includes: AAA Battery, Blow Mold Case
    • Overall Length (inch): 8
    • Primary Scale Increments (inch-lbs): 0.01
    • Replaceable Bit: Yes
    • Rotation: Clockwise, Counterclockwise
    • Shank Finish: Chrome
    • Shank Length (inch): 2 19/64
    • Tip Size (inch): 1/4
    • Torque Setting: Adjustable
  2. monotaro Digital Torque Wrench (Kunci Torsi Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    monotaro Digital Torque Wrench (Kunci Torsi Digital)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Momen Digital
    atribut:
    • Pricision (%): CW ± 2 / CCW ± 2
    • Accessories: Resin case
    • Power: Two AAA batteries x 2 (sold separately)
    • Number of Gears: 36
    • Overall Length (mm): 460
    • Plug-In Angle (mm [inch]): 9.5[3/8]
    • Measurement Direction: CW (right) / CCW (left)
    • Torque Range (N m): 10 to 135
  3. KRISBOW Kunci Torsi Digital
    Mulai

    Rp4.299.900

    KRISBOW Kunci Torsi Digital
    Deskripsi:
    Digital Torque Wrench 10-200nm adalah kunci yang digunakan untuk membuka baut dengan nilai kekecangan torsi yang terlihat secara langsung pada layar. Nilai torsi yang ditampilkan pada saat pengencangan lebih presisi sehingga sesuai dengan spesifikasi pengencangan baut yang diharapkan. Alat ini sangat praktis digunakan karena bentuknya yang simple dan nilai torsi yang presisi. Kunci torsi Digital ini mempunyai kapasitas 10-200nm. Kunci torsi Digital sering digunakan di industri, pabrik atau bengkel.
    atribut:
    • Type: Torque Wrench
    • Square Drive (inch): 1
  4. TONE Digitorqon[Tmu] Dbdt-Series
    Mulai

    Rp2.999.900

    TONE Digitorqon[Tmu] Dbdt-Series
    atribut:
    • Min Scale (cN・m): 0.1
    • Input Drive (mm): 6.35
    • Total Length (mm): 212
    • Load Direction: Right, Left
    • Power Supply: AAA alkaline dry cell batteryx2 (sold separately)
    • Torque accuracy: ±3%
  5. TOHNICHI Dial Type Torque Driver
    Mulai

    Rp4.299.900

    TOHNICHI Dial Type Torque Driver
    atribut:
    • Torque accuracy: ± 3%
    • Load Direction: right, left
  6. BLACKMAX Electronic Torque Wrench
    Mulai

    Rp7.099.900

    BLACKMAX Electronic Torque Wrench
    Deskripsi:
    These flex-head electronic torque wrenches have a head that can used at an angle so the wrench can reach fasteners in tight spaces. They provide a precise torque reading on a digital display and have audio and visual cues to indicate when the desired torque is reached and if the fastener has been overtorqued. These wrenches measure turning force electronically for high accuracy compared to analog torque wrenches.
    atribut:
    • UNSPSC: 27111715
    • Calibration Certificate Included: Yes, NIST
    • Clockwise Accuracy: 0.02
    • Color: Black
    • Corrosion Resistant: No
    • Counterclockwise Accuracy: 0.02
    • Drive Size (inch): 1-7/16
    • Extended Data Testing: Yes, NIST
    • Finish: Chrome
    • Handle Type: Ergonomic
    • Head Type: Flexible
    • Insulated: No
    • Material: Stainless Steel
    • Maximum Torque (N m): 85
    • Measurement Type: Metric; SAE
    • Minimum Torque (N m): 8
    • Non-Sparking: No
    • Overall Length (inch): 15 1/4
    • Overall Length (mm): 387.35
    • Overall Width (inch): 4
    • Power Source: (2) AAA Batteries
    • Ratcheting: No
    • Rotation: Clockwise and Counterclockwise
    • Standards: NIST
    • Torque Adjustability: Adjustable
    • Torque Increment (N m): 0.1
    • Torque Measurement Type: Newton-Meter
    • Torque Range (N m): 8 to 85
    • Torque Range (in-lbs): 70.8 to 752
    • Visual/Audible Indicators: Audible Tone; LED Light Bar
    • Voltage (V): 3
  7. TOHNICHI Torque Driver
    Mulai

    Rp3.499.900

    TOHNICHI Torque Driver
    Deskripsi:
    The best torque driver for inspecting tightened screws. Since there are scales on the left and right, tightening and return torque can be used for inspection. Since the needle is equipped as standard, the maximum value can be easily read. For inspection and tightening.
    atribut:
    • Load Direction: Left and right
    • Accuracy (%): ±3
    • Type: Dial type
  8. monotaro Spinning Mini Torque Driver (Obeng Torsi)
    Mulai

    Rp1.899.900

    monotaro Spinning Mini Torque Driver (Obeng Torsi)
    Deskripsi:
    Since it has a locking mechanism, it can work without torque misalignment. -Since it is idling, it can work without over torque.
    atribut:
    • Pricision (%): ± 6
    • Overall Length (mm): 104
    • Weight (g): 110
    • Hexagon Hole Opposite Side (mm): 6.35
    • Torque Adjustment Range 1 Scale (cN-m): 0.5
    • Torque Measurement Range (CNM): 5 to 60
  9. PROTO Digital Torque Meter
    Mulai

    Rp7.599.900

    PROTO Digital Torque Meter
    Deskripsi:
    Handheld torque meters are portable devices for the measurement and calibration of torque wrenches to determine if they are operating within specifications. They can be carried to a jobsite or workstation where a torque wrench is used instead of having to take the tool to a lab for testing. Torque meters allow measurements to be recorded for later analysis.
  10. KRISBOW Kunci Torsi
    Mulai

    Rp1.899.900

  11. NOYAFA Penguji Kabel Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  12. TEKIRO Kunci Torsi
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.299.900

    TEKIRO Kunci Torsi
    Deskripsi:
    TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
  13. TOHNICHI Kunci Torsi
    Rating:
    100% of 100
    (5)
    Mulai

    Rp2.199.900

  14. KYOTO TOOL (KTC) Digital-Ratchet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.299.900

    KYOTO TOOL (KTC) Digital-Ratchet
    Deskripsi:
    Can be used for any work requiring torque managements for industrial machinery, analytical instruments used for automobile and other various manufacturing, architecture, civil engineering, engineering, building maintenance and other maintenance.
  15. Aica-Aibon Lem 601 Series
    Rating:
    100% of 100
    (12)
    Mulai

    Rp11.900

    Aica-Aibon Lem 601 Series
    Deskripsi:
    The name Aica Aibon and its pale yellow color has been widely recognized in Indonesia as one of the adhesive brands with strong durability and quality assurance from Japan. High-quality multipurpose adhesives manufactured since 1974.
    atribut:
    • Appearance: Pale yellow viscous liquid
    • Type of Aibon: Polish
    • Non Toluene: No
    • General Media: Aica HPL, Asbes, Carpet, Leather, Metal sheet, Paper, Wood
    • Open Time (minute): 7 - 35
    • Main Media: Plywood, Sponge
  16. TOHNICHI Torque Wrench
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

    TOHNICHI Torque Wrench
    Deskripsi:
    Since the amount of deformation is smaller than that of the plate type, operator fatigue is reduced. Since the dial scale can be rotated, it is possible to set the pointer to the set torque and complete with 0. For inspection and tightening.
  17. WESTWARD Electronic Torque Wrench
    Mulai

    Rp5.099.900

    WESTWARD Electronic Torque Wrench
    Deskripsi:
    These flex-head electronic torque wrenches have a head that can used at an angle so the wrench can reach fasteners in tight spaces. They provide a precise torque reading on a digital display and have audio and visual cues to indicate when the desired torque is reached and if the fastener has been overtorqued. These wrenches measure turning force electronically for high accuracy compared to analog torque wrenches.
    atribut:
    • Rotation: Clockwise and Counterclockwise
    • Finish: Chrome
    • Item: Electronic Torque Wrench
    • Ratcheting: Yes
Daftar Harga digital torque screwdriver Terbaru March 2026
WESTWARD Screwdriver Torque (Obeng)Rp6.499.900
monotaro Digital Torque Wrench (Kunci Torsi Digital)Rp2.899.900
TOHNICHI Adjustable Torque ScrewdriverRp2.099.900
KRISBOW Kunci Torsi DigitalRp4.299.900
TONE Digitorqon[Tmu] Dbdt-SeriesRp2.999.900
TOHNICHI Dial Type Torque DriverRp4.299.900
BLACKMAX Electronic Torque WrenchRp7.099.900
TOHNICHI Torque DriverRp3.499.900
monotaro Spinning Mini Torque Driver (Obeng Torsi)Rp1.899.900
PROTO Digital Torque MeterRp7.599.900

Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)