Beli digital thickness di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TECLOCK Digital Thickness Gauge
    Mulai

    Rp11.999.900

    TECLOCK Digital Thickness Gauge
    Deskripsi:
    -Since it is a digital type, print output is possible.-For measuring thickness and outer diameter of the metal, etc.-To measure thickness and outer diameter of non-ferrous materials.
    atribut:
    • Insertion Depth (mm): 30
    • Measurement Range (mm): 0 to 12
    • Measuring probe: 10mm flat
    • Minimum Display (mm): 0.001
    • Power Supply: Button type silver oxide battery (SR44)x1 (accessory)
  2. ASIMETO Digital Thickness Gauge
    Mulai

    Rp2.899.900

    ASIMETO Digital Thickness Gauge
    Deskripsi:
    - Resolution: .0005" or .00005" / 0.01mm or 0.001mm- Designed for the measurement of paper, film, wire, sheet metal, jewelry, leather and similar materials.- Measurement anvils are flat.
    atribut:
    • Range (inch): 0-0.4
    • Range (mm): 0-10
  3. RYU Bor Obeng Tanpa Kabel
    Rating:
    60% of 100
    (1)
    Mulai

    Rp219.900

    RYU Bor Obeng Tanpa Kabel
    atribut:
    • Battery Voltage (V): 4.8
    • Reversible: Yes
  4. Mitutoyo Thickness Gage
    Mulai

    Rp4.799.900

    Mitutoyo Thickness Gage
    Deskripsi:
    The Mitutoyo ABSOLUTE digital groove thickness gage can measure the thickness of grooves in a wide range of applications. The blade anvil is designed to reach into grooves to easily perform measurements that are otherwise extremely difficult to achieve with other indicators or instruments. These gages utilize the Mitutoyo ID-C and ID-S Digimatic indicators to provide error-free LCD readings. The grip handle, easy-to-reach lifting lever and spring-loaded spindle allows for quick and easy measurements without sacrificing accuracy.
    atribut:
    • Battery Life: Approx. 20,000 hours under normal use
    • Display: LCD
    • Accuracy (inch): ±0.001
  5. Non Brand Thickness Gauge
    Mulai

    Rp399.900

    Non Brand Thickness Gauge
    Deskripsi:
    Digital Thickness Gauge 0-12.7mm alat ukur ketebalan Kawat Kertas PlatThickness gauge adalah alat untuk mengukur ketebalan benda. Sangat cocok untuk mengkur ketebalan kertas, kardus, plastik, kulit, logam, dan ketebalan pelat-pelat lain. Terbuat dari stainless steel anti karat.
    atribut:
    • Resolution (mm): 0.01
  6. SK Digital Thickness Gauge
    Mulai

    Rp4.899.900

    SK Digital Thickness Gauge
    Deskripsi:
    - It is an easy-to-read digital type.- You can measure the thickness of small parts, paper, etc. with one touch.Purpose:- For thickness measurement.- Quickly measure the thickness of small parts, paper, etc. with one touch.
    atribut:
    • Measurement Range (mm): 0 to 10
    • Accuracy (µm): ±20
    • Accuracy (mm): ±0.02
    • Graduation (mm): 0.01
    • Insertion Depth (mm): 30
    • Measuring Head (mm): 10mm flat (ceramic)
    • Minimum Display (mm): 0.01
    • Power Supply: Coin type lithium battery (CR2032)x1 (included)
    • Power Supply (V): Coin type lithium battery (CR2032)x1 (included)
  7. Insize Digital Thickness Gauge 2871 Series
    Mulai

    Rp1.399.900

    Insize Digital Thickness Gauge 2871 Series
    atribut:
    • Accuracy (inch): +/-0.0008
    • Actuation Type: Lever
    • Anvil Diameter (inch): 0.394
    • Anvil Shape: Flat
    • Battery Size: CR2032
    • Compatible Wireless Transmitter: Mfr. No. 7306-40
    • Construction: Ceramic
    • Contact Material: Ceramic
    • Data Output Type: Cable, Wireless with Transmitter
    • Dimension Type: Inch/Metric
    • Maximum Measurement (inch): 0.4
    • Maximum Measurement (mm): 10
    • Minimum Measurement (inch): 0.0005
    • Minimum Measurement (mm): 0.01
    • Operation Type: Digital
    • Range (inch): 0 to 0.4, 0mm to 10mm
    • Resolution: 0.0005inch, 0.01mm
  8. SOMTA Hand Tapper Pin Reamer Straight Flute
    Rating:
    100% of 100
    (2)
    Mulai

    Rp459.900

    SOMTA Hand Tapper Pin Reamer Straight Flute
    atribut:
    • Material: High speed steel
    • Type: Straigth Flute
  9. Mitutoyo Digimatic Thickness Gauge
    Mulai

    Rp5.299.900

    Mitutoyo Digimatic Thickness Gauge
    atribut:
    • Insertion Depth (mm): 30
  10. Matsumega Stabilizer
    Mulai

    Rp969.900

    Matsumega Stabilizer
    atribut:
    • Frequency (Hz): 50/60
    • Ambient Humidity (%): Less than 90 (Relative)
    • Ambient Temperature (°C): -5 to 40
    • Control System: DC Servo-Motor
    • Cooling System: Convention-Cooled
    • Response Time (s): within 1, againts 10% input voltage deviation
    • Temperature Rise (°C): Less than 74 (input voltage 180, output 220 and at rated load
  11. Fullmark Ribbon for Epson ERC-09
    Rating:
    100% of 100
    (1)
    Mulai

    Rp62.900

  12. Mitutoyo Pengukur Ketebalan Dial
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

  13. Insize Digital Thickness Gage
    Mulai

    Rp1.199.900

    Insize Digital Thickness Gage
    Deskripsi:
    Digital Thickness Gauge> Ceramic spindle tip and anvil
  14. Mitutoyo Thickness Gauge
    Mulai

    Rp1.999.900

    Mitutoyo Thickness Gauge
    Deskripsi:
    Ideal for measuring fine grooves in round objects. The measuring surface shape of the stylus and anvil is a blade shape with a thickness of 1 mm.*To replace the probe, adjustments including the dial gauge are required. *Guaranteed only in the axial direction. *We do not deliver to private residences (single-family homes or apartment complexes). *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
    atribut:
    • Minimum Reading (mm): 0.01
    • Indication Error (µm): ±20
  15. TECLOCK Thickness Gauge
    Mulai

    Rp2.099.900

    TECLOCK Thickness Gauge
    Deskripsi:
    TECLOCK Dial Thickness Gauge with
    atribut:
    • Graduation (mm): 0.01
  16. monotaro Dial Thickness Gauge (Alat Ukur Ketebalan)
    Mulai

    Rp799.900

    monotaro Dial Thickness Gauge (Alat Ukur Ketebalan)
    Deskripsi:
    It is a handy type measuring instrument that can measure thickness. Sheet like rubber, felt paper etc. ccessory molded parts
    atribut:
    • Material: Ceramic (probe, anvil
    • Scale Interval (mm): 0.01
    • Accuracy (µm): 25
    • Contact Point Parallelism (µm): 8
    • Measuring Range (mm) : 0-10
    • Precision: 25µ
    • Probe Diameter (mm): 10
  17. Mitutoyo Digital Thickness Gauge
    Mulai

    Rp5.599.900

    Mitutoyo Digital Thickness Gauge
    Deskripsi:
    These high-resolution digital thickness gauges are used to measure the thickness of materials like sheet metal or paper. The material is held between contact points on the jaws of the gauge and the LCD will show the thickness of the material. They have high-resolution decimal inch and metric readings and are commonly used in machining, engineering, and metal fabrication applications.
  18. TRUSCO Thickness Gauge (General)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

    TRUSCO Thickness Gauge (General)
    atribut:
    • Purpose of Use: For crevice measurement.
Daftar Harga digital thickness Terbaru January 2026
TECLOCK Digital Thickness GaugeRp11.999.900
ASIMETO Digital Thickness GaugeRp2.899.900
RYU Bor Obeng Tanpa KabelRp219.900
Mitutoyo Thickness GageRp4.799.900
Non Brand Thickness GaugeRp399.900
SK Digital Thickness GaugeRp4.899.900
Insize Digital Thickness Gauge 2871 SeriesRp1.399.900
SOMTA Hand Tapper Pin Reamer Straight FluteRp459.900
Mitutoyo Digimatic Thickness GaugeRp5.299.900
Matsumega StabilizerRp969.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)