Beli digital printing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Banner Engineering Photoelectric Sensor
    Mulai

    Rp6.799.900

    Banner Engineering Photoelectric Sensor
    atribut:
    • Cable Length (m): 0.15
    • Connection: Pigtail QD
    • Housing Style: Rectangular
    • IP Rating: IP67
    • Indicator: LEDs
    • Input Output: Discrete
    • Laser Classification: Class 2
    • Max Sensing Distance (mm): 250
    • Maximum Operating Temperature (°C): 50
    • Minimum Operating Temperature (°C): -10
    • NEMA / UL Type Rating: NEMA 4X
    • Output Response Time (ms): 0.7
    • Outputs: NPN
    • Power: DC
    • Power Supply / Supply Voltage (V dc): 10-30
    • Primary Housing Material: ABS
    • Quick Disconnect Type: M8
    • Sensing Beam: Visible Red Laser
    • Sensing Mode (Detailed): Background Suppression (Adjustable)
    • Sensing Mode (General): Proximity
  2. GREEN CROSS Stand for Free-bulletin Board
    Mulai

    Rp949.900

    GREEN CROSS Stand for Free-bulletin Board
    atribut:
    • Color: Black
    • Material: Body: Steel / Nylon
  3. monotaro.id Standing Pouch Aluminium Window (Kemasan Berdiri)
    Mulai

    Rp75.900

  4. YG1 Center Drill 100mm DV304 Series (Mata Bor Center)
    Mulai

    Rp209.900

  5. Banner Banner Photoelectric Sensor Block Type Detection Range 800 mm
    Mulai

    Rp11.999.900

    Banner Banner Photoelectric Sensor Block Type Detection Range 800 mm
    Deskripsi:
    The emitted laser beam is harmful to the human eye, so never look directly at the beam or through optical instruments. . QS30 Series Diffuse Mode Laser Sensor. Turck Banner's QS30 series diffuse mode sensors are easy-to-use, high-performance laser sensors. Sensor configuration options make them ideal for demanding applications. The laser sensor's compact housing features a large, easy-to-read bar graph display and bright LEDs for easy status monitoring and programming during operation. . TEACH mode programming Side or front mounting using integrated mounting holes Excellent optical performance throughout the entire sensor range, including close range Diffuse sensor with visible laser beam
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. BANNER STAKES Post Top Sign & Accessories
    Mulai

    Rp2.399.900

    BANNER STAKES Post Top Sign & Accessories
    Deskripsi:
    Nonconductive plastic-body LOTO padlocks inhibit the transfer of electricity, making them ideal for locking out electrical components. They are lightweight alternatives to heavy-duty steel and aluminum-body LOTO padlocks.
    atribut:
    • UNSPSC: 55121908
    • Color: Black
    • Display Qty: 1
    • Finish: Matte
    • For use with: PLUS Banner
    • Includes: Sign Bracket Attachment; Sign Holder
    • Manufacturer Part Number: PL4130
    • Material: Plastic
    • Overall Height (inch): 6
    • Overall Width (inch): 6
    • Product Type: Sign Adapter
  7. GREEN CROSS Fluorescent Yellow Banner
    Mulai

    Rp129.900

    GREEN CROSS Fluorescent Yellow Banner
    Deskripsi:
    It is a fluorescent banner that is easy to install and has excellent visibility at dusk. In addition to alerting the site, it can be used as a substitute for a construction sign on the side of a narrow road.
  8. Sharp Air Conditioner J-Tech Inverter Series (AC / Pendingin Udara)
    Mulai

    Rp4.099.900

    Sharp Air Conditioner J-Tech Inverter Series (AC / Pendingin Udara)
    Deskripsi:
    J-Tech InverterMengubah pengendalian konsumsi listrik yang presisi menjadi penghematan energi dan operasi yang efisien energi hingga 65%.Jetsream G9Dengan penambahan durasi menjadi 60menit, selain mendinginkan ruangan secara cepat dan seketika juga dapat mempertahankan udara dingin lebih lama. Cocol untuk mendinginkan ruangan yang panasCoanda Air FlowUdara sejuk tersebar ke seluruh ruangan, untuk menciptakan sebuah lingkungan yang menyenangkan bagi semua orang. Udara lembut yang bergerak secara perlahan menjadikan pendinginan ini ideal digunakan bagi wanita hamil, bayi, orang tua, dan orang lain yang sensitif terhadap suhu rendah.14 degree SettingPengaturan suhu pada remote control yang lebih rendah hingga 14°.Garansi KompressorKetangguhan AC Sharp kini dicerminkan dengan waktu garansi kompressor hingga 10 tahun.7 SHIELDSPROTEKSISeluruh produk Sharp telah melewati standar kualitas Jepang yang ketat. Air Conditioner Sharp telah terbukti memiliki perlindungan yang aman dan ketahanan yang tinggi dalam berbagai kondisi. Kini, Anda bisa menikmati sejuknya Air Conditioner yang telah dilengkapi Proteksi 7 Shields.Perlindungan PetirKapasitor menyerap dan menstabilkan lonjakan listrik yang terjadi saat sambaran petir, menjamin semua sirkuit listrik terproteksi terhadap tegangan listrik tinggi yang berlebih.Perlindungan KorosiPerlindungan terhadapt karat, pengunaan material AL+ dapat menjamin kondensor tetap beroperasi secara efisien dan bebas karat.Perlindungan Voltase Tidak StabilDengan Low Voltage System (LOVES) 130 Volt.Perlindungan Terhadap JatuhKemasan karton diperkuat dengan bahan penyerap benturan menjamin AC selalu stabil dan bebas kerusakan sepanjang proses pengiriman untuk menjamin terjaganya kualitas dari pabrik sampai dengan rumah konsumen.Perlindungan Bahaya ApiPerlindungan terhadap bahaya api - Desain PWB outdoor Inverter terbungkus sempurna 6 sisinya dengan material metal dan sesuai dengan standart keamanan USA (UL Standart).Perlindungan Terhadap GetaranSHARP melakukan simulasi getaran untuk menjamin kualitas AC SHARP tidak akan terpengaruhi oleh keadaan terburuk sekalipun dalam proses pengiriman.Perlindungan dari Cuaca EkstrimPerlindungan terhadap cuaca ekstrim, desain outdoor yang tahan lama menjamin perlindungan terhadap cuaca yang ekstrim seperti terik matahari atau air hujan.
    atribut:
    • Coanda: Yes
    • Liquid Side (inch): 1/4
    • Rated Frequency (Hz): 50
    • Rated Voltage (V): 220
  9. KEIAI Bulletin Banner
    Mulai

    Rp2.099.900

    KEIAI Bulletin Banner
    Deskripsi:
    -Pouched A4 size paper (approx. 216mmxapprox. 303mm)can be stored.-Thin, lightweight and easy to carry.
    atribut:
    • Thickness (mm): 6
    • Material: PVC sheet, foam polyethylene
    • W x L (mm x m): 270x2
  10. MIRAI Cable Carrier
    47%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    MIRAI Cable Carrier
    Deskripsi:
    -A resin pulley for messenger wires.-Easy to install.-Easy to expand or relocate.
  11. GREEN CROSS GREEN CROSS Pole for Banner
    Mulai

    Rp279.900

    GREEN CROSS GREEN CROSS Pole for Banner
    Deskripsi:
    -This is a 2-level extendable type pole for a banner flag that the length can be flexibly adjusted.-Adopting a turn-cap, a flag will not be winded to a pole.-A horizontal bar can be used by cutting to any length.-Length adjustable(2-level extendable).-Turn-cap type.
    atribut:
    • Pole Diameter: 22
    • Height: 1600 to 3000mm
    • Pole : Steel Pipe (with resin coating)
  12. BANNER STAKES Mountable Retractable Belt Barrier (Pembatas Antrian Pasang Dinding)
    Mulai

    Rp2.999.900

    BANNER STAKES Mountable Retractable Belt Barrier (Pembatas Antrian Pasang Dinding)
    Deskripsi:
    These retractable belt barriers mount onto a wall using fasteners. They provide a permanent barrier option in locations that require frequent access control.
    atribut:
    • UNSPSC: 46151505
  13. Shinpo Container Box (Kontainer)
    Rating:
    100% of 100
    (12)
    Mulai

    Rp31.900

    Shinpo Container Box (Kontainer)
    Deskripsi:
    Dirancang untuk kemudahan dan terbuat dari bahan berkualitas tinggi. Kombinasi geometri dan materialnya yang ramping menciptakan tampilan personal yang modern.
  14. Lion Star Container Box Wagon (Kontainer)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp119.900

    Lion Star Container Box Wagon (Kontainer)
    atribut:
    • Color: Random Color
  15. Lion Star Container Box Vigo with Wheels (Kontainer)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

  16. SL Plastic Container Box (Kontainer Plastik)
    Rating:
    40% of 100
    (1)
    Mulai

    Rp1.099.900

    SL Plastic Container Box (Kontainer Plastik)
    atribut:
    • Color: White
    • Cover Color: Assorted
  17. Benetech Vibration Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    Benetech Vibration Meter
    Deskripsi:
    Vibration Meter Benetech adalah alat ukur getaran yang biasanya digunakan pada mesin yang menghasilkan getaran pada penggunaannya. Dengan analisa getaran dapat diketahui kondisi, problem, dan kerusakan mesin.
    atribut:
    • Accuracy: ±5%
    • Displacement: 0.001 to 1.999mm
    • Power Supply: 9V Battery
Daftar Harga digital printing Terbaru October 2026
Banner Engineering Photoelectric SensorRp6.799.900
GREEN CROSS Stand for Free-bulletin BoardRp949.900
YG1 HSS (M2) Center Drill Form A (Mata Bor Center)Rp87.900
GREEN CROSS Safety BannerRp699.900
monotaro.id Standing Pouch Aluminium Window (Kemasan Berdiri)Rp75.900
YG1 Center Drill 100mm DV304 Series (Mata Bor Center)Rp209.900
Banner Banner Photoelectric Sensor Block Type Detection Range 800 mmRp11.999.900
YG1 Carbide Center Drill (Mata Bor Center)Rp1.399.900
BANNER STAKES Post Top Sign & AccessoriesRp2.399.900
GREEN CROSS Fluorescent Yellow BannerRp129.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait