Banner Banner Photoelectric Sensor Block Type Detection Range 800 mm

Sebelum PPN:
Rp11.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The emitted laser beam is harmful to the human eye, so never look directly at the beam or through optical instruments. . QS30 Series Diffuse Mode Laser Sensor. Turck Banner's QS30 series diffuse mode sensors are easy-to-use, high-performance laser sensors. Sensor configuration options make them ideal for demanding applications. The laser sensor's compact housing features a large, easy-to-read bar graph display and bright LEDs for easy status monitoring and programming during operation. . TEACH mode programming Side or front mounting using integrated mounting holes Excellent optical performance throughout the entire sensor range, including close range Diffuse sensor with visible laser beam
Feature
Specification
Sensor Style = Block Detection Type = Diffuse Detection Range = 800 mm Output Type = NPN/PNP Electrical Connection = M12 5-pin connector Maximum DC Voltage = 30V Light Source = LED IP Protection Rating = IP67 Current Max = 150 mA Response Time = 500 μs Operating Temperature Min = -10°C

Ulasan Produk

Tidak ada ulasan

Halaman Terkait