BANNER STAKES Post Top Sign & Accessories

Sebelum PPN:
Rp2.399.900
Spesifikasi
UNSPSC55121908
ColorBlack
Display Qty1
FinishMatte
For use withPLUS Banner
IncludesSign Bracket Attachment; Sign Holder
Manufacturer Part NumberPL4130
MaterialPlastic
Overall Height (inch)6
Overall Width (inch)6
Product TypeSign Adapter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nonconductive plastic-body LOTO padlocks inhibit the transfer of electricity, making them ideal for locking out electrical components. They are lightweight alternatives to heavy-duty steel and aluminum-body LOTO padlocks.
Feature
Sign Bracket Stanchion Accessory Height (In.) 6 Length (In.) 6 Color Black Sign Message - For Use With PLUS Banner Head Includes Mounting Adapter

Ulasan Produk

Tidak ada ulasan

Halaman Terkait