Beli digital humidity temperature meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Extech Digital Psychrometer & Humidity Meter
    Mulai

    Rp1.099.900

    Extech Digital Psychrometer & Humidity Meter
    Deskripsi:
    These dew point and wet-bulb humidity meters have an onboard probe that"™s part of the body of the meter itself. They measure ambient temperature, relative humidity, and calculate dew point and wet bulb readings on an LCD display.
    atribut:
    • Brand: EXTECH
    • IP/NEMA Rating: Not Rated
    • Includes Batteries: Yes
    • With Calibration Cert.: No
  2. Custom Digital Humidity Temperature Meter
    Mulai

    Rp7.799.900

    Custom Digital Humidity Temperature Meter
    Deskripsi:
    -In addition to the standardly equipped temperature and humidity sensor, the use of an optional thermocouple sensor is possible with this digital thermo-hygrometer.-Equipped with maximum, minimum, and deviation display, data hold, and auto power off functions.-Equiped with an USB interface output terminal(requires a kit sold separately).
    atribut:
    • Measuring Temperature Range: -20 to 60 (°C)
    • Measurement Humidity Range: 0 to 100 (%RH)
    • Measurement Item: Temperature, Humidity
    • Power Supply: Laminated Type 9V Dry Batteryx1 (Sold Separately)
    • Humidity Min Display: 0.1%RH
    • Temperature Min Display: 0.1°C
    • Width x Depth x Height: 64x30x186mm
  3. TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    atribut:
    • Measured Humidity Range (% RH): 30 to 95
    • Dimensions (Width x Depth x Height) (mm): 102x18x103
    • Material: ABS Resin
    • Humidity Minimum Indication: 1% RH
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): -5 to 49
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery x 1 (attached for testing)
  4. Extech Digital Hygrometer (Pengukur Suhu Ruangan)
    Mulai

    Rp1.499.900

    Extech Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Hygrometer digital dari Extech menampilkan kelembaban dan suhu secara real-time dalam satu perangkat. Cocok untuk pemantauan lingkungan, ruang arsip, atau HVAC.
    atribut:
    • Dimensions (mm): 109x99x20
    • Humidity Range (% RH): 10 to 99
    • Power Supply: AAA Battery - 2pcs
    • Temperature Range (°C): -10 to 60
    • Item: Thermometer
  5. Tenmars Large LED Screen Humidity
    Mulai

    Rp37.999.900

    Tenmars Large LED Screen Humidity
    Deskripsi:
    The meters are wall-mounted monitors, suitable for monitoring and recording environmental temperature, humidity and carbon dioxide.It also has 4~20mA/RS-485/dry contact industrial output, and is an indispensable instrument for improving air quality.
    atribut:
    • Measurement Range: Temperature : -20.0°C-70.0°C/-4.0°F-158.0°F; Humidity : 1%~99%RH
    • Resolution: Temperature : 0.1; Humidity : 0.1
    • Accuracy: Temperature : ±1°C(5°C~60°C) ±2°F(41°F~140°F) Other ranges ±2°C/±4°F; Humidity : ±5%RH (20~80%RH@25°C) Other ranges ±8%RH; Analog Output : ±0.3mA or ±2%(load≦250Ω)
    • Power: AC Input : 24Vac/Vdc±20%(50~60Hz); DC Input : 9~15V
    • Update Rate: Once per second
    • Computer Interface: USB; RS-232; RS-485
    • Dimension (LxWxH) (mm): 260x178x47
    • Dry Contact Specification: Maximum 1A @30Vdc (Normal open)
    • Power Consumption Operation (W): ≦ 7
    • Transmission Format (bps): 15200 8:N:1
  6. SK SATO Digital Thermo-Hygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

    SK SATO Digital Thermo-Hygrometer
    Deskripsi:
    -Equipped with an auto power off function.-Drip proof type.
    atribut:
    • Humidity Min Display: 0.1%RH
    • Measurement Humidity Range: 5 to 95 (%RH)
    • Measuring Temperature Range: -10 to 50 (degree C)
    • Power Supply: Lithium Coin Cell Battery (CR2032) x 1 (Included)
    • Temperature Min Display: 0.1degree C
    • W x D x H: 167x15x33mm
  7. Hioki Humidity Logger
    Mulai

    Rp6.699.900

    Hioki Humidity Logger
    Deskripsi:
    -A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-External sensor records temperature and humidity at the same time
  8. SIEMENS Temperature & Humidity Sensors
    Mulai

    Rp609.900

    SIEMENS Temperature & Humidity Sensors
    Deskripsi:
    Room temperature and humidity sensors mount to vertical surfaces such as walls and pillars and provide a way to monitor the temperature and humidity of the space closest to occupants. This helps ensure occupant comfort and reduces the HVAC system runtime. Some units allow users to adjust the temperature where the sensor requests heating or cooling from the HVAC system.
    atribut:
    • UNSPSC: 41112209
    • For Use With Building Automation Systems: Building Automation System Compatible
    • Measurement Type: Single
  9. Hioki Humidity Sensor
    Mulai

    Rp4.399.900

    Hioki Humidity Sensor
    Deskripsi:
    -Calculates fungal index based on temperature and relative humidity and estimates growth prediction based on the fungal index.-Temperature and humidity can be measured by the external sensor at the same time.-Data can be collected and checked easily on site(PC, Android terminal compatible).-Equipped with alarm output, which can be connected to buzzer and warning lamp to produce alarm.-For antifungal measure and temperature and humidity control.
    atribut:
    • Length (m): 3
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Model: LR8400, LR8410 series
  10. SIEMENS AC Motor Speed Control
    Mulai

    Rp459.900

    SIEMENS AC Motor Speed Control
    Deskripsi:
    These speed controls connect to an AC motor's power supply and adjust the current to regulate the motor's speed. They are used with shaded pole, permanent split control (PSC), and universal motor designs.
    atribut:
    • UNSPSC: 31160000
  11. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  12. TESTO Infrared Thermometer
    Mulai

    Rp2.099.900

    TESTO Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  13. AND EnvIronmental Temperature and Humidity Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    AND EnvIronmental Temperature and Humidity Meter
    atribut:
    • Internal capacity: One
    • Order Code: 57377285
    • Product Number: AD-5685
    • range of measurement: Temperature: 0.0 ° C to 50.0 ° C (minimum Display 0.1 ° C), relative humidity: 20% RH to 90% RH (minimum Display 1% RH)
    • Measurement Item: Temperature, relative humidity
    • Display Range: Heat stroke index: 0.0 ° C to 60.0 ° C (minimum Display 0.1 ° C), absolute humidity: 1g / m
  14. Extech Desk & Wall-Mounted Digital Thermometers & Hygrometers
    Mulai

    Rp6.199.900

    Extech Desk & Wall-Mounted Digital Thermometers & Hygrometers
    atribut:
    • Scale Type: Digital
    • UNSPSC: 41112210
  15. NETSUKEN Waterproof Digital Thermometer
    Mulai

    Rp3.399.900

    NETSUKEN Waterproof Digital Thermometer
    Deskripsi:
    Reliable waterproof structure The included SN3000-01 sensor is "protection class 7". Uses shock-absorbing rubber that is strong against drops . Power-saving design that can be used continuously for 2000 hours (about 3 months). The body is made of antibacterial resin, and the sensor probe is made of all stainless steel, which is hygienic. The response speed is fast and the frustration of the workplace is reduced. The temperature is grasped by the change of the resistance value. The operating temperature range is narrow (non-linear element)
  16. TRIPLETT Digital Psychrometer & Humidity Meter
    Mulai

    Rp2.299.900

    TRIPLETT Digital Psychrometer & Humidity Meter
    Deskripsi:
    These digital psychrometers are compact enough to be carried in a pocket. They have a small profile and are used for on-the-spot humidity measurements indoors and outdoors.
    atribut:
    • UNSPSC: 31160000
    • Brand: TRIPLETT
    • Data Hold: Yes
    • Data Logging: No
    • Datalogging: Without Data Logging
  17. Hioki Humidity Logger
    Mulai

    Rp8.799.900

    Hioki Humidity Logger
    atribut:
    • Calibration documents: Associated
    • Measuring Temperature Range (degreesC): -40 to 85
    • Temperature Min Display (degreesC): 0.1
    • Measurement Humidity Range (%RH): 0 to 100
    • Humidity Min Display (%RH): 0.1
    • Measurement Item: Temperature, Humidity
    • Number of Data Memory: 60000 data for recording instantaneous values, 15000 data for recording statistical values
    • Power Supply: AA alkaline dry battery(LR6)x 1(included)
    • Width x Depth x Height: 79x28x57mm
  18. SATO (Label) Digital Thermohygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

    SATO (Label) Digital Thermohygrometer
    Deskripsi:
    -A small lightweight pocket size digital thermometer.-Equipped with a data hold function, a HIGH/LOW alarm function, a clip and a stand.
Daftar Harga digital humidity temperature meter Terbaru October 2026
Extech Digital Psychrometer & Humidity MeterRp1.099.900
Custom Digital Humidity Temperature MeterRp7.799.900
TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)Rp439.900
Extech Digital Hygrometer (Pengukur Suhu Ruangan)Rp1.499.900
Tenmars Large LED Screen HumidityRp37.999.900
RS PRO Pocket Magnifier 20xRp1.499.900
SK SATO Digital Thermo-HygrometerRp2.499.900
Hioki Humidity LoggerRp6.699.900
SIEMENS Temperature & Humidity SensorsRp609.900
Hioki Humidity SensorRp4.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)