Beli digital force gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IMADA Mechanical Force GaugeDeskripsi:Tensile and compression measurement can be easily performed.6 attachments are included as accessory.Design that fits the hands with a simple operation.Possible to read load transition with needle style.
- SHIMPO Pengukur Gaya (Alat Ukur Gaya)atribut:
- UNSPSC: 41111934
- Brand: SHIMPO
- NIDEK Drive Technology Digital Force GaugeDeskripsi:A digital force gauge that measures pressing and tensile force with a handy type. USB, RS232C, analog, overload comparator signal output is possible. Measurement and storage data can be imported to a PC using dedicated software (free download from the manufacturer's website). 1000 data can be saved in the main body. Uses nickel metal hydride batteries. Dedicated carrying case included.*If you order by cash on delivery, the item may be shipped the next day or later. *Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only with products that include (calibration certificate) in the product number. *Products with a calibration certificate come with a complete set of manufacturer's calibration certificate, which is performed by the manufacturer, and a calibration company's calibration certificate and traceability system, which is performed at calibration points based on the ISO9001 quality management system. Includes illustrations. *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
- Extech Pengukur Gaya (Alat Ukur Tarik Dorong)atribut:
- UNSPSC: 41112403
- Brand: EXTECH
- Landtek Pengukur Gaya (Alat Ukur Gaya)Deskripsi:Alat uji gaya dorong dan gaya tarik dengan akurasi tinggi dengan pengukur gaya digital yang sederhana dan nyaman untuk Ini banyak digunakan dalam elektronik, perangkat keras bangunan, tekstil, suku cadang mobil.atribut:
- Accuracy: ±0.2% FS ±1 Digit
- Measurement State: Peak Value Measurement, Real Time Measurement
- Display: 2 Reversed 4 Digit LCD
- Power Off: 10 Minutes Auto Power Off, Manual Power Off
- Backlight: Blue Backlight
- Case Dimensions (mm): 175x80x36
- Data Output: USB, Bluetooth
- Power Supply: 2 x 1.5 AA( UM-3 ) Battery or 6VDC Power Supply
- Senor Dimensions (mm): 181x54x30
- Unit: Kgf, N, Lbf
- Sauter Pengukur Gaya Digital (Alat Ukur Gaya Tekan Tarik Digital)Deskripsi:Premium force gauge with external measuring cell, tension loops included with deliveryTurnable display with backlightPeak-Hold function to capture the peak value or Track function for continuous display of measurementMetal housing for durable use in harsh environmental conditionsCan be mounted on all SAUTER test stands starting 1 kNCapacity display: A bar lights up to show how much of the measuring range is still availableMeasuring with tolerance range (limit-setting function): Upper and lower limit adjustable, in pull and push direction. The process is supported by a visual signalInternal memory for up to 500 measurement valuesContinuous analogue output: Linear voltage signal in dependence to the load (-2 to +2V)USB data interface, as standardSelectable measuring units: N, kN, kgf, ozf, lbfDelivered in a robust carrying caseatribut:
- Dimensions Completely Mounted (WxDxH) (mm): 175x75x30
- Interfaces: RS-232 Standard, USB-Device, Analogue (0 +/-2V)
- Limit-Setting Function: Yes
- Material Housing: Metal, Lacquered
- Measuring Head Measuring Frequency (Hz): 1000
- Measuring Range Force (Max) (kN): N : 5
- Memory Function: Yes
- Number of Platforms/Channels: 1
- Readability Force (d): (N)2 N
- Rechargeable Battery (V/mA): 4,8 / 750
- Supply power supply: Accu & Power Supply
- Tolerance (% of (Maximum)): 0.2
- NIDEK Drive Technology Digital Force GaugeDeskripsi:Comes with a carrying case for the popular type that only has a digital force gauge display function that measures pressing and tensile force with a handy type.*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only with products that include (calibration certificate) in the product number. *Products with a calibration certificate come with a complete set of manufacturer's calibration certificate, which is performed by the manufacturer, and a calibration company's calibration certificate and traceability system, which is performed at calibration points based on the ISO9001 quality management system. Includes illustrations. *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.atribut:
- Accuracy: 1.0~599.9rpm/±1rpm 600.0~25000rpm/±0.006% and ±0.5digit
- Automatic Power Off: 5 minutes
- Calibration Certificate: English proofreading certificate included
- Dimensions (Length L x Width W x Thickness) (mm): 122.5x64x31.5
- Included Accessories: Carrying case, 3 AA manganese batteries, instruction manual, 1 6-type foil concave adapter (funnel type), 1 convex adapter (conical)
- Mass (g): 180
- Measuring Range: (Rotation speed) 1.0 to 25000 rpm, 0.02 to 416.67 rev/sec (Peripheral speed) 0.3 to 6350.0 cm/sec, 0.001 to 63.500 m/sec, 0.2 to 3810.0 m/min, 0.003 to 228.60 km/h (Length)1 ~99999cm,0.01~99999m,0.0001~99999km
-
Measuring Time:
Less than 4.0rpm / maximum 10 seconds
4.0rpm ~ 25000rpm / about 1 second - Power Supply: 3 AA batteries (manganese or alkali)
- Type: Contact type
- ASIMETO Alat Ukur Gaya Digital (Pengukur Gaya Tekan Tarik Digital)Deskripsi:- Push and pull test- Selectable Units: N, kgf, lbf, gf, ozf, mN- Reverse display setting- Overload protection mechanism to prevent to be damaged- Equip Touch key for minimized disturbance- Compression Force Gauges take mechanical overload protection- Adopts curve or digital display modes- Automatic power off- Metal case
- Niigata Seiki (SK) Outside Micrometer AnalogDeskripsi:Analog Micrometer MC105-75.- Measuring outside micrometer- Range 50-75mm, Resolution 0.01, Max Error 5micron.atribut:
- Dimensions (mm): 176x30x63
- Minimum Display (mm): 0.01
- Lutron Pengukur Gaya (Alat Ukur Gaya Tarik Dorong)Deskripsi:The Lutron FG-6020SD is a tensile and compressive force meter.
- Insize Outside Micrometer (Alat Ukur Mikrometer Luar)Deskripsi:Graduation 0.01mmCarbide measuring facesMeet DIN 863-1Supplied with setting standards (except 0.25mm)atribut:
- Reading (mm): 0.01
- Insize Outside Micrometer GraduationDeskripsi:Graduation Outside Micrometer> Graduation 0.001 mm> DIN863> Ratchet stop, carbide tips> With zero adjusting wrench> Supplied with standard rods> Carbide measuring faces
- AIGU Force GaugeDeskripsi:NK-500N Dial Mechanical Push-Pull Gauge. Precision Force gaugeWidely applied in rubber plastic, light industry, textile, building windows and doors, compound materials, electric wire and cable, auto part, power generator, scientific research institute to do the push pull force insertion force and destructive experiment. With easy operate and can be installed with all kinds of test stand and clamp.1. Simultaneous display of two scales without any shift of measurement conversion. 2. Easy operation and can be installed on all testing tables. **Pointer style makes figure-reading easy and precise. 3. Peak value maintenance and load capacity real-time display can be flexibly shifted. 4. Reliable quality and good packaging make the force gauge easy to keep and maintain.atribut:
- Accuracy (%): ±1
- Insize Carbon Fiber Comparison GagesDeskripsi:Measure outer diameter, inside diameter, holes distance and cylindrical workpiece lengthCarbon fiber rods, light weight, not easy to deform, no temperature expansionOptional accessory:Cylinder gage blocks (code 4001)Digital indicators (code 2138-25SP/2139-25SP/2103-25SP/2104-25SP)
- Insize Metric Digital Outside MicrometerDeskripsi:Metric Digital Outside Micrometer> Resolution 0.001 mm> IP54 waterproof> Button function: on/off, set, mm/inch, ABS/INC, data output> No data output> LR44 battery, automatic power off> Carbide measuring faces> Supplied with spherical anvil> Setting standard are included (expect 0-25 mm)atribut:
- Range: 0-25 mm
- Accuracy: +/- 2 um
- Length: 32.5 mm
- Resolution: 0.001 mm
- Insize Inside Micrometer (Alat Ukur Mikrometer Dalam)Deskripsi:These digital 3-point micrometers are IP-rated for use on shop floors where dust, debris, water, coolant, and other fluids are present and may pose a contamination risk. Select micrometers have SPC output capability.
Daftar Harga digital force gauge Terbaru October 2026
| IMADA Digital Force Gauge Popular Type | Rp18.999.900 |
| Insize Digital Force Gage (Alat Ukur Gaya Digital) | Rp10.999.900 |
| IMADA Mechanical Force Gauge | Rp7.599.900 |
| SHIMPO Pengukur Gaya (Alat Ukur Gaya) | Rp7.499.900 |
| NIDEK Drive Technology Digital Force Gauge | Rp16.999.900 |
| Extech Pengukur Gaya (Alat Ukur Tarik Dorong) | Rp13.999.900 |
| Landtek Pengukur Gaya (Alat Ukur Gaya) | Rp9.699.900 |
| Sauter Pengukur Gaya Digital (Alat Ukur Gaya Tekan Tarik Digital) | Rp69.999.900 |
| NIDEK Drive Technology Digital Force Gauge | Rp10.999.900 |
| ASIMETO Alat Ukur Gaya Digital (Pengukur Gaya Tekan Tarik Digital) | Rp16.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/e0P105874504-3.jpg)

/5gP109668196-1.jpg)

/3oP109668132-1.jpg)
/j2P107509686-1.jpg)
/dnP111315491-1.jpg)

/rnP109245995-1.jpg)
%20Outside%20Micrometer%20Analog/P102224748-1.jpg)
/2yP111073106-1.jpg)
/p0P109997900-1.jpg)




/32P104582110-5.jpg)

/r0P102120972-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)