Beli digital caliper 0-300 mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Resolution (mm): 0.01
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- monotaro Digital Caliper (Jangka Sorong)Deskripsi:- Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.atribut:
- Material: Stainless Steel
- TRUSCO Digital Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- KRISBOW Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Accuracy (mm): ± 0.05
- Graduation (mm): 0.05
- Material: Steel
- Graduation (inch): 1/128
- Mitutoyo ABS Coolant Caliper (Jangka Sorong)Deskripsi:The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
- INGCO Vernier Caliper (Jangka Sorong)Deskripsi:INGCO Vernier Caliper (150 mm) // Penggaris Sigmat Jangka Sorongatribut:
- Reading (mm): 0.05
- Material: Carbon steel
- Taffware Kaliper Sigmat Digital Layar LCDDeskripsi:Caliper digital, jangka sorong atau sigmat digital untuk mengukur panjang suatu benda dengan ketelitian sampai 0,1 mm, hadir dengan layar LCD untuk mempermudah Anda melihat hasil pengukuran. Terbuat dari bahan material stainless steel yang kokoh, sehingga awet untuk penggunaan jangka panjangatribut:
- Dimensions (cm): 23.5x7.5x1.5
- Maximum Measurement (mm): 150
- Degree of Accuracy (mm/inch): 0.02 / 0.001
- Battery Type: 1 x LR44
- Material: Stainless Steel
- Wipro Sketmate Digitalatribut:
- Resolution (mm): 0.01
- Material: Stainless Steel
- System Conversion: Metric/Inch
- Measuring Range (mm) : 150
- Mitutoyo Digital Holtest Inch MetricDeskripsi:The Mitutoyo Digimatic Holtest digital internal micrometer features self-centering anvils evenly spaced at 120° with contact points coated in Titanium Nitride (TiN) to provide accurate, sensitive measurements that are highly durable. Precision-machined gears ensure reliable, repeatable measurements that are shown on a large, easy-to-read LCD display in an impact and water resistant housing. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.atribut:
- Units: Metric, Inch
- Battery: SR44 (2 pcs.) 938882
- Battery Life: Approx. 1.2 years under normal use
- Contact point: TiN coating
- Display: LCD
- IP Rating: IP65
- Measuring Method: Three-point method
- Ratchet/Thimble: Ratchet Stop
- SPC Output: Yes
- Technology: Digimatic
- Taffware Digital Vernier Caliper (Jangka Sorong)Deskripsi:Caliper Sigmatdigital atau jangka sorong untuk mengukur panjang suatu benda dengan ketelitian sampai 0.1 mm, hadir dengan layar LCD untuk mempermudah Anda melihat hasil pengukuran. Alat ini terbuat dari bahan material fiber carbon yang kokoh
- Mitutoyo Vernier Caliper NIB (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper utilizes nib jaws with round measuring faces and a fine adjustment carriage to perform precision inner and outer dimension measurements. The adjustment carriage feeds the slider finely to give added control and deliver the highest accuracy possible. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish which reduces glare.atribut:
- Technology: Mechanical
- Insize Metric Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Metrik Digital- Resolusi: 0.01mm- Tombol: on/off, nol, hold- Pengukuran absolut dan bertahap - Mati otomatis, gerakkan unit digital untuk menghidupkan jangka- Baterai CR2032- Output data- Sesuai dengan standar DIN862- Terbuat dari stainless steel- Aksesori opsional: kabel output data (kode 7306-20, 7302-SPC5A/SPC5B, 7305-SPC2A)
Daftar Harga digital caliper 0-300 mm Terbaru March 2026
| Mitutoyo ABS Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| KRISBOW Digital Caliper (Jangka Sorong) | Rp589.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp1.899.900 |
| monotaro Digital Caliper (Jangka Sorong) | Rp529.900 |
| TRUSCO Digital Caliper (Jangka Sorong) | Rp809.900 |
| Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong) | Rp569.900 |
| Niigata Seiki (SK) Digital Caliper (Jangka Sorong) | Rp1.499.900 |
| AND Digital Caliper (Jangka Sorong) | Rp419.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp599.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp689.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/Mitutoyo%20ABS%20Digital%20Caliper%20(Jangka%20Sorong)/8eP106107302-2.jpg)
/KRISBOW%20Digital%20Caliper%20(Jangka%20Sorong)/fvP101515571-3.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/monotaro%20Digital%20Caliper%20(Jangka%20Sorong)/P101000143-1.jpg)
/TRUSCO%20Digital%20Caliper%20(Jangka%20Sorong)/P101001041-1.jpg)
/P102944844-1.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
/AND%20Digital%20Caliper%20(Jangka%20Sorong)/0iP106567018-1.jpg)
/n9P102944837-15.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-4.jpg)
/owP101517896-6.jpg)
/KANON%20Digital%20Caliper%20(Jangka%20Sorong)/lnP105272779-1.jpg)
/Mitutoyo%20ABS%20Coolant%20Caliper%20(Jangka%20Sorong)/gwP106102608-2.jpg)
/n9P105718837-1.jpg)
/Taffware%20Kaliper%20Sigmat%20Digital%20Layar%20LCD/dzP107923503-1.jpg)
/Wipro%20Sketmate%20Digital/P103080943-1.jpg)
%20Digital%20Tipe%20Hall/Mitutoyo%20Digital%20Holtest%20Inch%20Metric/1wP106104068-1.jpg)
/90P107926324-1.jpg)
/gsP106106604-1.jpg)
/Insize%20Metric%20Digital%20Caliper%20(Jangka%20Sorong)/P102120293-1.jpg)