Beli dies ridgid di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Get Star Gouging Torch K4000
    Mulai

    Rp2.799.900

    Get Star Gouging Torch K4000
    atribut:
    • Length (m): 2
  2. RIDGID Pipe Dies
    80%
    Mulai

    Rp409.900

  3. MultiPro Gouging Torch K4
    Mulai

    Rp2.199.900

    MultiPro Gouging Torch K4
    atribut:
    • Size (mm): 50
    • Part Number: 5.106.800.000
  4. RIDGID Exposed Ratchet Threader Set NPT
    Mulai

    Rp10.999.900

    RIDGID Exposed Ratchet Threader Set NPT
    Deskripsi:
    RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
  5. RIDGID Exposed Ratchet Threader Set BSPT
    Mulai

    Rp11.999.900

    RIDGID Exposed Ratchet Threader Set BSPT
    Deskripsi:
    RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
    atribut:
    • Thread Direction: Right Hand
    • Die Material: Alloy
  6. MILWAUKEE LED Headlamp
    Mulai

    Rp2.399.900

    MILWAUKEE LED Headlamp
    Deskripsi:
    HIGH OUTPUT. SECURE ATTACHMENT. Powered by REDLITHIUM-ION USB, the MILWAUKEE USB Rechargeable Hard Hat Lamp delivers 475 lumens of TRUEVIEW High Definition output, and is capable of all-day runtime, over 2,000 recharges and 3X faster charging via USB. Optimized for use with hard hats, its slip resistant strap and clips provide easy and secure attachment. A water, dust and drop resistant body and lens allows it to withstand the toughest conditions. Get maximum control over output, beam coverage and runtime with five different modes, flood, spot and spot/flood beam patterns, and up-to 31 hours of runtime. The REDLITHIUM-ION USB Battery can be recharged in the light via Micro USB or swapped out with additional REDLITHIUM-ION USB Batteries for virtually no downtime.
    atribut:
    • Voltage (V): 4
  7. Gates Unitta Asia Power Grip GT Belt 3GT Type
    Mulai

    Rp199.900

    Gates Unitta Asia Power Grip GT Belt 3GT Type
    Deskripsi:
    Achieves high accuracy, high load, and low noise with a new arc tooth profile.A toothed belt with a new arc tooth shape that uses involute meshing.The shape of the pulley teeth and the shape of the belt teeth created by the involute movement are approximated to the utmost, achieving excellent transmission capacity and minimal backlash.
    atribut:
    • Belt Width (mm): 9
    • Number of Teeth: 173
    • Pitch (mm): 3
    • Belt Pitch Circumference (mm): 519
    • Material (main body): Chloroprene rubber
    • Material (Tooth Cloth): Nylon canvas
    • Belt Thickness (mm): 2.4
    • Material (Core Wire): Fiberglass cord
  8. Non Brand Gouging Torch
    20%
    Mulai

    Rp709.900

    Non Brand Gouging Torch
    atribut:
    • Accepts Flat Carbons (mm): 10-16
  9. ARCAIR Gouging Torch
    Mulai

    Rp5.499.900

    ARCAIR Gouging Torch
    Deskripsi:
    Arcair gouging torches allow operators to manually control air carbon arc electrodes during plasma cutting and gouging operations. Operators use a torch to bring an electrode near a workpiece to generate an arc that melts the metal.
  10. KOBELCO Kawat Las B-17 Series
    Mulai

    Rp309.900

    KOBELCO Kawat Las B-17 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  11. KRISBOW Scaffolding Aluminium
    Mulai

    Rp5.799.900

    KRISBOW Scaffolding Aluminium
    atribut:
    • Material: Aluminium
    • Maximum Load Capacity (kg): 150
  12. KRISBOW Tangga Scaffolding
    Mulai

    Rp23.999.900

    KRISBOW Tangga Scaffolding
    atribut:
    • Capacity (kg): 230
    • Platform Height (m): 6.1
    • Platform Size (cm): 167x45
    • Space Between Rung (cm): 30
    • Castor (inch): 5
    • Dimensions (LxWxH) (cm): 220x210x680
    • Frame Material: Aluminium
    • Platform Material: Plate Bordes
  13. G Tape Aluminium Foil Tape
    Rating:
    100% of 100
    (3)
    Mulai

    Rp43.900

    G Tape Aluminium Foil Tape
    atribut:
    • Length (yard): 40.0
    • Thickness (micron): 60 (Aluminium 30 + Adhesive 30)
  14. Daesung Regulator CO2
    Mulai

    Rp199.900

    Daesung Regulator CO2
    atribut:
    • Use for: CO2
  15. BOSCH Cordless Drill Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  16. ARCAIR Gouging Torch Part & Accessories
    Mulai

    Rp3.699.900

    ARCAIR Gouging Torch Part & Accessories
    atribut:
    • UNSPSC: 23171511
    • Compatible with Brand: Arcair
    • For Torch Model: 01-065-001; 01-082-002; 01-084-002; 01-104-003; 02-991-411; 02-991-426; 61-065-002; 61-065-003; 61-065-006; 61-065-007; 61-082-006; 61-082-007; 61-082-008; 61-082-009; 61-084-006; 61-084-007; 61-084-008; 61-084-009; 61-104-007; 61-104-008; 62-991-417
    • For Torch Series: AirPro X4000K-5K3000K4000Tri-Arc
    • Includes: Quick Connect Hook-Up Kit
    • Manufacturer Part Number: 94463046
    • Part Type: Quick Connect Hook-Up Kit
    • Process: Air Carbon Arc Cutting and Gouging (CAC-A)
Daftar Harga dies ridgid Terbaru March 2026
Get Star Gouging Torch K4000Rp2.799.900
RIDGID Pipe DiesRp409.900
MultiPro Gouging Torch K4Rp2.199.900
KRISBOW Cordless Impact Drill (Bor Listrik)Rp879.900
RIDGID Exposed Ratchet Threader Set NPTRp10.999.900
RIDGID Exposed Ratchet Threader Set BSPTRp11.999.900
MILWAUKEE LED HeadlampRp2.399.900
Gates Unitta Asia Power Grip GT Belt 3GT TypeRp199.900
Non Brand Gouging TorchRp709.900
ARCAIR Gouging TorchRp5.499.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)