Beli dielectric grease di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CRC Di-Electric Grease (Technician Grade)
    Mulai

    Rp409.900

    CRC Di-Electric Grease (Technician Grade)
    Deskripsi:
    TECHNICIAN GRADE DIELECTRIC GREASE, 3.3 WT OZSKU05113Best New Packaging in the performance category at the 2015 AAPEX/SEMA Show! Simply turn the dial on the Select-A-Bead actuator to select the best bead width for your project.A unique, non-curing compound used for sealing, protecting & electrical insulating. Improves electrical performance by reducing arcing & voltage drop. Also ideal for lubricating plastic & rubber. Improves electrical performance in adverse weather conditions. Patented finger-actuated delivery system for smooth, continuous coverage.Applications : Electrical connections, circuit breakers, contacts, spark plug boots, trailer connectors, HEI distributor, battery terminals, contacts, lubrication of plastic, rubber parts & o-rings
    atribut:
    • Dielectric Strength (V/Mil): 450
    • Flash Point (°C): 300
    • Flash Point Temperature (°F): 572
    • NLGI Grade: 2
    • Net Fill: 3.3 Wt Oz (94g)
    • Plastic Safe: Safe on Most Plastics (Test Small Area)
    • Propellant: Nitrogen
    • Working Temperature (°C): -56.7 to 204.4
    • Working Temperature (°F): -70 to 400
  2. CRC Di-electric Grease
    Mulai

    Rp429.900

    CRC Di-electric Grease
    Deskripsi:
    DIELECTRIC GREASE, 10 WT OZModel#: 02083DESCRIPTION:Non-curing silicone compound used for electrical sealing, lubricating, protecting and insulating. Waterproofs electrical connections and components. Improves electrical performance in adverse weather conditions.APPLICATIONS:Electrical panels, outdoor lighting, scoreboards, traffic lights, high voltage poles, transformers, disconnects, switching mechanisms, electrical contacts, spark plugs, battery terminals, fasteners, o-rings, rubber and plastic parts.
    atribut:
    • Net Fill: 10 Wt Oz
    • Appearance: Translucent To Opaque Gel Paste
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
    • Propellant: Hydrocarbon
  3. CRC CO Contact Cleaner
    Rating:
    100% of 100
    (2)
    Mulai

    Rp95.900

    CRC CO Contact Cleaner
    Deskripsi:
    Pembersih contact cleaner yang tidak mengandung zat berbahaya : VOC, Non-Chlorinated, Non-Flammable, Plastic Safe, NSF K2 registered.
    atribut:
    • Appearance: Colorless Volatile Liquid
  4. CRC QD Electronic Cleaner
    Mulai

    Rp109.900

    CRC QD Electronic Cleaner
    Deskripsi:
    QD ELECTRONIC CLEANER, 4.5 WT OZModel#: 05101DESCRIPTION:A petroleum distillate / alcohol based precision cleaner designed as an alternative to CFC based cleaners. Ideal for apps where lower flashpoint materials can be tolerated. Cost effective, plastic safe & residue free.APPLICATIONS:Circuit breakers, circuits, coin mechanisms, computer components, contacts, electronics, fiberglass, flux removal, sockets, lighting, plastics, nylon, plugs, relay switches, PVC, PTFE, tape heads, terminals.
    atribut:
    • Net Fill: 4.5 Wt Oz
  5. Tasco Mesin Potong Rumput
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Tasco Mesin Potong Rumput
    Deskripsi:
    Mesin Pemotong Rumput
    atribut:
    • Fuel mixture gasoline oil: 25:1
    • Ignition plug: BM-6A
    • Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
  6. CRC Sta-Plex Premium Red Grease
    Mulai

    Rp199.900

    CRC Sta-Plex Premium Red Grease
    Deskripsi:
    STA-PLEX EXTREME PRESSURE PREMIUM RED GREASEDESCRIPTION:(1). Model#: SL3191 - 14oz & Model#: SL3195 - 35 lbsA superior multi-purpose certified lithium complex based NLGI #2 grease. Contains extreme pressure, anti-wear, & anti-oxidation additives. Ideal for high temperature & performance applications. Drop point 500degrees F(2). Model#: SL3192 - 11ozPremium red grease with heavy-duty lubricant that withstands high temperature and high pressure. Red color allows for easy visual inspection of film coverage.APPLICATIONS:(1). Model#: SL3191 - 14oz & Model#: SL3195 - 35 lbsInd. mining, metal production, machining, plastic molding, pumps, electric motors, ball & roller bearings, kilns, assembly plants, drying ovens, trucks, automobiles, buses, construction equipment, off-road operations, tractors mowers, reapers, water pumps(2). Model#: SL3192 - 11ozUse on all types of high temperature, performance and heavy load applications. Electric motors, ball & roller bearings, industrial bearings, trucks, automobiles, buses, construction equipment, off-road operations, tractors, mowers, metal production, machining, assembly plants, striker plates, chains, cables, tools, linkages, conveyors, couplings, shovels, slides and more
  7. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (33)
    Mulai

    Rp62.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  8. Wipro Dongkrak Jembatan Electric
    Mulai

    Rp1.099.900

    Wipro Dongkrak Jembatan Electric
    atribut:
    • Rated Voltage (V): DC12
    • Rated Current (A): 11
    • Output Power (W): 75
    • Safe Load (kg): 750
    • Capacity (t): 1.5
    • Max. Car Weight (kg): 2000
    • Max. Height of Lifting (mm): 340
    • Min. Height of Lifting (mm): 110
  9. Taffware Charger Aki Mobil Motor
    Mulai

    Rp289.900

    Taffware Charger Aki Mobil Motor
    Deskripsi:
    Alat ini merupakan charger portable yang dapat digunakan untuk mengisi baterai atau aki sepeda motor serta mobil dengan tegangan sebesar 12 V dan 24 V. Dengan ini Anda dapat mengisi baterai mobil atau motor dimanapun Anda memiliki sumber listrik. Miliki chager aki dari Taffware ini untuk menjaga kerusakan pada aki Anda
    atribut:
    • Voltage (V): DC 12/24
    • Dimensions (mm): 185 x 140 x 80
    • Input Power (W): 260
    • Electrical Plug Type: EU Plug
    • Material: Aluminium
    • Input Voltage/Frequency (V/Hz): 110-250, 50
  10. CRC Lectra Lube Electric Motor Grease
    Mulai

    Rp169.900

    CRC Lectra Lube Electric Motor Grease
    Deskripsi:
    A premium long-life grease with excellent thermal stability. This grease has excellent water resistance and will not washout. It maintains its consistency under severe working conditions and resists oxidation.
    atribut:
    • Size (oz): 14
    • Evaporation Rate: Slow
    • Flash Point (°C): 204
    • Removal: Remove with a degreaser or brake cleaner product
    • Worked Penetration: 265
    • Working Temperature (°F): 0 to 400
    • 4 Ball Wear (mm): 0.65
    • Drop Point Temperature (°F): 500
    • Flash Point Temperature (°F): 400
    • NLGI Grade: 2
    • Propellant: None
    • Timken OK Load (lbs): 50
    • Unit Dimensions (DxWxH) (inch): 2.13x2.13x9.31
    • Water Washout: 5% at 175°F
    • Working Temperature (°C): -18 to 204
  11. CRC Fast Motor Flush
    Mulai

    Rp219.900

    CRC Fast Motor Flush
    Deskripsi:
    FAST MOTOR FLUSH 5-MINUTE ENGINE CLEANER, 30 FL OZ Model#: 05336DESCRIPTION:Thoroughly cleans the engine of sludge, gum, rust & varnish prior to changing your oil. It is extremely important that the engine be cleaned out thoroughly before installing fresh motor oil.APPLICATIONS:Car and truck oils, diesel motor oils, synthetic oils, both gasoline & diesel engines
    atribut:
    • Volume (ml): 887
  12. Deltalube 071 Extreme Temperature Grease NLGI 2 (Gemuk Pelumas Otomotif)
    Mulai

    Rp2.699.900

    Deltalube 071 Extreme Temperature Grease NLGI 2 (Gemuk Pelumas Otomotif)
    Deskripsi:
    071 EXTREME TEMPERATURE GREASEGreaseDeltalube 071 Extreme Temperature Grease adalah pelumas berbahan dasar bentonit yang meneruskan suhu tinggi tanpa melelehkan karakteristik yang diwarisi dari pengental bentonitnya, pada kenyataannya, minyak bentonit tidak akan menetes atau mengalir pada suhu setinggi 350 ° C, yang sampai batas tertentu, dianggap tidak ada titik leleh. Dengan bahan pengental berbasis tanah liat yang dikombinasikan dengan stok dasar parafin yang sangat halus memberikan pengoptimalan pelumas dan perlindungan untuk bagian yang bekerja. Ditambah lagi, Deltalube 071 Extreme Temperature Grease sangat tinggi kestabilan terhadap oksidasi untuk menawarkan pemakaian yang lebih lamaMANFAATPengental non-leleh yangmenjaga konsistensi pada suhu tinggiPerlindungan yang baik terhadap karat dan korosiCairan yang sangat baik-perlindungan dari proses cuci dan stabil terjagaStabilitas mekanik yang hebat, mempertahankan sifat-sifatnya selama penggunaan yang lama.Stabilitas kimia yang sangat baik.Perlindungan terhadap oksidasi dan karat
    atribut:
    • N.L.G.I: 2
    • Color: Blue
    • Dropping Point (°C/°F): ASTM D-566: Non Melting
    • Base Oil: Mineral
    • Copper Stripe Corrosion: '1A at 100°C for 30 hour
    • Kinematic Viscosity: 'ASTM D-445: 463.95 at 40°C
    • Oil Penetration: '0.57 at 100°C for 30 hour
    • Penetration Worked: 'ASTM D-217: 273 at 25°C
    • Soap Type: Inorganic (Clay)
  13. Scotch Vinyl Tape 33+
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    Scotch Vinyl Tape 33+
    Deskripsi:
    Electrical Tape
    atribut:
    • Color: Black
    • Size (inchxft): 3/4x66
  14. Sika Sikaflex
    Mulai

    Rp119.900

    Sika Sikaflex
    atribut:
    • Size (ml): 310
  15. Petro Canada Grease Food Grade (Gemuk Pelumas Otomotif)
    Mulai

    Rp559.900

    Petro Canada Grease Food Grade (Gemuk Pelumas Otomotif)
    Deskripsi:
    Application:Purity FG Greases dan Purity FG Synthetic Grease diformulasikan secara khusus untuk industry food and beverages, tetapi juga cocok untuk aplikasi seperti:- Mesin-mesin tekstil- Mesin-mesin Pulp and Paper- Mesin-mesin Food PackagingTersedia dalam kemasan:- Tube (400 gram)- Pail (17 kg)Tersedia:- Purity FG Grease : NLGI 00 & 2- Purity FG Synthetic Grease : NLGI 2
  16. Scotch Vinyl Tape 35
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    Scotch Vinyl Tape 35
    Deskripsi:
    Electrical Tape
    atribut:
    • Size (inchxft): 3/4x66
  17. Weicon Anti Seize Copper Paste
    Mulai

    Rp539.900

    Weicon Anti Seize Copper Paste
    atribut:
    • Size (g): 450
  18. CRC Driller Red Grease Extreme Pressure Lithium Complex Grease
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    CRC Driller Red Grease Extreme Pressure Lithium Complex Grease
    Deskripsi:
    DRILLER RED GREASE EXTREME PRESSURE LITHIUM COMPLEX GREASE, 14 WT OZModel#: SL3640DESCRIPTION:Driller Red Grease is a NLGI #2 Red Grease which offer superior protection to lubricate a wide variety of severe duty drilling, industrial, mining and construction equipment. Timken load of 80 lbs.APPLICATIONS:Drilling and Mining applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearings
    atribut:
    • Net Fill: 14 Wt Oz
    • Appearance: Red, Smooth, Tacky
    • DOT Proper Shipping Name: Not Regulated
    • Propellant: None
Daftar Harga dielectric grease Terbaru March 2026
CRC Di-Electric Grease (Technician Grade)Rp409.900
CRC Di-electric GreaseRp429.900
CRC CO Contact CleanerRp95.900
CRC QD Electronic CleanerRp109.900
Tasco Mesin Potong RumputRp1.899.900
CRC Sta-Plex Premium Red GreaseRp199.900
WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Rp62.900
KRISBOW Mesin Potong Rumput BackpackRp2.899.900
Wipro Dongkrak Jembatan ElectricRp1.099.900
Taffware Charger Aki Mobil MotorRp289.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)