Beli die grinder makita di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Corded Die Grinder
    Mulai

    Rp7.999.900

    Makita Corded Die Grinder
    Deskripsi:
    Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
    atribut:
    • UNSPSC: 27131502
    • Anti-Restart Technology: No
    • Brake Type: None
    • Case Included: No
    • Collet Guard Type: 1/4 in Guard
    • Collet Size (inch): 1/4
    • Current (A): 3.5
    • Dust Sealed Switch: Yes
    • Electrical Protection: Double Insulated
    • For Wheel Diameter (inch): 1.5
    • Grinder Orientation: Straight
    • Grip Style: Barrel Grip
    • Kit Contents: (1) Bare Tool
    • Lock-Off Switch: Yes
    • Lock-On Switch: No
    • Max. Mounted Point Diameter (inch): 5/16
    • Maximum Speed (rpm): 25000
    • Minimum Speed (rpm): 25000
    • No Load Speed (rpm): 25000
    • Number of Speed Settings: 1
    • Overall Length (inch): 14 1/8
    • Power Source: Corded
    • Standards: 2004/108/EC; 98/37/EC; EN55014; EN60745; EN61000 in accordance with Council Directives
    • Switch Type: Paddle
    • Tether Style: Not Tether Capable
    • Vibration Level (m/s²): 2.5
    • Voltage (V): 120 (AC)
  2. INGCO Gerinda Botol/Tuner
    Mulai

    Rp669.900

    INGCO Gerinda Botol/Tuner
    atribut:
    • Voltage (V): 220-240 (50/60Hz)
    • Collet Size (mm): 6
    • No Load Speed (rpm): 15000-26000
    • Power (W): 400
  3. Shinano Die Grinder
    Mulai

    Rp2.699.900

    Shinano Die Grinder
    atribut:
    • Overall Length (mm): 151
    • Free Speed (rpm): 25
  4. Makita Mesin Bor
    Mulai

    Rp1.999.900

  5. Makita Gerinda Bor
    Mulai

    Rp1.899.900

    Makita Gerinda Bor
    atribut:
    • Collet: 3.6 mm (1/8 - 1/4 Inch)
    • Power Supply Cord: 2.5m
    • No Load Speed (rpm): 25
    • Power (W): 400
  6. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  7. Makita Mesin Bor 13mm
    Mulai

    Rp4.599.900

    Makita Mesin Bor 13mm
    atribut:
    • Iron Capacity (inch): 1/2
  8. BOSCH Gerinda Lurus
    Mulai

    Rp2.299.900

  9. Makita Mesin Bor Listrik
    Rating:
    100% of 100
    (8)
    Mulai

    Rp429.900

  10. RYU Mini Die Grinder (Mesin Tuner)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

    RYU Mini Die Grinder (Mesin Tuner)
    atribut:
    • Drill Type: Mini Drill
    • Drilling Diameter (mm): 3.2
    • Frequency (Hz): 50
    • No Load Speed (rpm): 8000 to 32000
    • Power (W): 135
  11. Makita Cordless Impact Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  12. Makita Cordless Hammer Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  13. REXCO 25 High Performance Chain Lube (Pelumas Rantai)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp26.900

    REXCO 25 High Performance Chain Lube (Pelumas Rantai)
    Deskripsi:
    REXCO 25 High Performance Chain Lube dapat:-Melumasi dan memperlambat pengikisan pada rantai. -Memperpanjang usia rantai dan roda gigi. -Menjaga performa rantai dalam beban yang tinggi. -Melindungi rantai dari karat.Kelebihan:- Lubrikasi 3x lebih e
  14. KRISBOW Kompresor Angin
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  15. GL General Lighting LED Floodlight (Lampu Sorot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    GL General Lighting LED Floodlight (Lampu Sorot)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • CRI: >/= 80
    • Lifetime: 25000
    • Voltage (V): 170-240
  16. REXCO Multi-Purpose Lubricant (Pelumas)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp29.900

    REXCO Multi-Purpose Lubricant (Pelumas)
    Deskripsi:
    Melindungi metal dari karat dam korosi. Melepaskan mur dan baut yang berkarat dengan kemampuan penetresi yang cepat. Menghilangkan bunyi derit akibat gesekan. Membersihkan kotoran, oli, aspal, dan debu.
  17. Makita Mesin Bor Pembuka Baut
    Mulai

    Rp5.499.900

    Makita Mesin Bor Pembuka Baut
    atribut:
    • Impacts Per Minute: 2.000 ipm
  18. Shinano Air Die Grinder
    Mulai

    Rp3.199.900

    Shinano Air Die Grinder
    atribut:
    • Chuck Inside Diameter (mm): 6
    • Hose Intake Port: Rc1/4
    • Exhaust: back
    • Usage Air Pressure: 0.6MPa
    • Purpose of Use: For metal processing burring work.
Daftar Harga die grinder makita Terbaru March 2026
Makita Corded Die GrinderRp7.999.900
INGCO Gerinda Botol/TunerRp669.900
Shinano Die GrinderRp2.699.900
Makita Mesin BorRp1.999.900
Makita Gerinda Botol/TunerRp1.099.900
Dongcheng Gerinda Botol/TunerRp369.900
Makita Gerinda BorRp1.899.900
Makita Gerinda TanganRp869.900
Makita Mesin Bor 13mmRp4.599.900
BOSCH Gerinda LurusRp2.299.900

Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)

Halaman Terkait