Beli die grinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Die Grinder Corded (Mesin Gerinda Tuner)Deskripsi:Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.atribut:
- UNSPSC: 27131502
- Anti-Restart Technology: No
- Brake Type: None
- Case Included: No
- Collet Guard Type: 1/4 in Guard
- Collet Size (inch): 1/4
- Current (A): 3.5
- Dust Sealed Switch: Yes
- Electrical Protection: Double Insulated
- For Wheel Diameter (inch): 1.5
- Grinder Orientation: Straight
- Grip Style: Barrel Grip
- Kit Contents: (1) Bare Tool
- Lock-Off Switch: Yes
- Lock-On Switch: No
- Max. Mounted Point Diameter (inch): 5/16
- Maximum Speed (rpm): 25000
- Minimum Speed (rpm): 25000
- No Load Speed (rpm): 25000
- Number of Speed Settings: 1
- Overall Length (inch): 14 1/8
- Power Source: Corded
- Standards: 2004/108/EC; 98/37/EC; EN55014; EN60745; EN61000 in accordance with Council Directives
- Switch Type: Paddle
- Tether Style: Not Tether Capable
- Vibration Level (m/s²): 2.5
- Voltage (V): 120 (AC)
- Shinano Die Grinderatribut:
- Overall Length (mm): 151
- Free Speed (rpm): 25
- TOTAL Die GrinderDeskripsi:Aluminium body gearboxatribut:
- Collet Diameter (mm): 6
- Frequency (Hz): 50/60
- Input Power (W): 550
- No-load Speed per minute: 29000
- Package Dimensions (cm): 46.5x9.6x8.4
- Voltage (V): 220-240
- TEKIRO Heavy Duty Air Die GrinderDeskripsi:Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminiumatribut:
- Average Air Consumption (CFM): 4
- Length (inch): 6
- Free Speed (rpm): 25000
- Air inlet (inch): 1/4
- Material: Aluminium
- Collet Size (inch): 1/4
- Dimension 1 (mm): 169
- Dimension 2 (mm): 28
- Dimension 3 (mm): 37
- Dimension 4 (mm): 119
- Dimension 5 (mm): 32
- Dimension 6 (mm): 24
- Maximum Air Pressure (psi): 90
- Overall Length (inch): 5-1/4
- Recommended Hose Size (inch): 3/8
- SP Air Die GrinderDeskripsi:-Adopted a start lever with safety stopper.-With a regulator dial.-For molding die repair, for burring of various industrial parts.-Ideal for grinding work.atribut:
- Chuck Inner Diameter: 6mm
- Air consumption: 0.2
- Hose Intake Port: NPT1/4
- Exhaust: Back
- Total Length: 153mm
- No. Load Speed: 23000min -1 power
- Purpose of Use: For molding die repair, for burring of various industrial parts. Ideal for grinding work.
- INGCO Accessories for Die Grinder (Mata Tuner Batu)Deskripsi:INGCO 5-Pcs Die Grinder Accessory Set // Mata Gerinda Gurinda Botol Dadu Lurusatribut:
- Suitable For: Die grinder PDG4003
- Set Contents: 1pc Cylindrical 16*25mm 1pc Bullet type 20*21mm 1pc Cone 20*32mm 1pc T-Type 24*10mm 1pc Round 20*20mm
- INGCO Die Grinder (Mesin Gerinda Tuner)atribut:
- Voltage (V): 220-240 (50/60Hz)
- Collet Size (mm): 6
- No Load Speed (rpm): 15000-26000
- Power (W): 400
- DCA Die Grinder (Mesin Gerinda Tuner)atribut:
- Max. Grinding Wheel Diameter (mm): 25
- Yoshida Die Grinderatribut:
- Air Inlet Thread: RC1/4
- Morris Die Grinderatribut:
- Collet Capacity (mm): 25
- Frequency (Hz): 50
- Input Power (W): 400
- No Load Speed (rpm): 2700
- Rated Voltage (V): 220
- INGERSOLL RAND Air-Powered Die GrinderDeskripsi:Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.atribut:
- Air Pressure (psi): 90
- Power Source: Air Powered
- Switch Type: Safety Lever
- INGCO Mini Die Grinderatribut:
- Collet Size (mm): 3.2
- KOBE RED LINE Gd22Lk 6mm Air Die Grinder KitDeskripsi:GD22LK Kit Includes straight die grinder with 3 and 6mm collets, collet spanner, 10 assorted mounted points and robust blow moulded case. GD2206L Straight Die Ginder: Industrial quality die grinder, suitable for polishing, buffing and grinding. Robust and durable single piece aluminium body. 1/2hp motor and precision balanced bearings provide reliability in the most demanding of industrial/automotive applications. Trigger has safety catch to prevent accidental starts. Specifications: Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 170mm. *Based on a 15 second cycle per minute average use.atribut:
- Air consumption: 4CFM
- Exhaust Location: Rear
- For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands
- Horsepower: 0.45hp
- Tool Application: Grinding Polishing
- Overall Height: 64mm
- Workplace Application: Industrial
- Part Number: KBE2702030L
- Mesin HL Air Grinderatribut:
- Size (inch): 4
- Makute Die Grinder (Gerinda Lurus)Deskripsi:- Powerful motor strong performance- Precision chuck for durable performance- Variable speed control for high efficiency- Unique heat dissipation design slim body for comfortable handle external carbon brush design easy for changeatribut:
- Frequency (Hz): 50/60
- Pod Size (mm): 6
- Carton Size (cm): 53x41.5x18.5
- No Load Speed (rpm): 0-20000
- Power (W): 600
- Voltage (V): 220-240
- NLG Die Grinderatribut:
- Collet Capacity (mm): 6 (1/4inch)
- Power (W): 570
- No Load Speed (rpm): 25000
Daftar Harga die grinder Terbaru November 2026
| Makita Die Grinder Corded (Mesin Gerinda Tuner) | Rp8.299.900 |
| Shinano Die Grinder | Rp2.699.900 |
| Makita Die Grinder (Mesin Gerinda Tuner) | Rp1.199.900 |
| TOTAL Die Grinder | Rp539.900 |
| TEKIRO Heavy Duty Air Die Grinder | Rp519.900 |
| SP Air Die Grinder | Rp3.999.900 |
| INGCO Accessories for Die Grinder (Mata Tuner Batu) | Rp41.900 |
| INGCO Die Grinder (Mesin Gerinda Tuner) | Rp779.900 |
| DCA Die Grinder (Mesin Gerinda Tuner) | Rp359.900 |
| DEWALT Die Grinder (Mesin Gerinda Tuner) | Rp1.799.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/f4P109724544-3.jpg)

/P101578392-1.jpg)



/oaP105717874-2.jpg)
/1nP105718059-1.jpg)
/6vP103759247-1.jpg)
/2pP104801097-9.jpg)





/3lP106838129-1.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)