Beli diamond wheel dresser di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NORTON Grinding Wheel Straight T1-A White #60 (Batu Gerinda)
    Mulai

    Rp219.900

    NORTON Grinding Wheel Straight T1-A White #60 (Batu Gerinda)
    Deskripsi:
    Ideal for grinding many kinds of tool steels, including heat-sensitive steels, at light to moderate feed rates, this 38A AO Type 01 >4-inch toolroom wheel is made with friable aluminum oxide that provides burn-free, cool cutting. Offering consistently excellent dimensional accuracy and balance, the wheel is made with a vitrified bond that works with CNC cutting tool machines along with cylindrical and surface grinders. You can also use this versatile wheel on soft carbon steels and super alloys.
    atribut:
    • Abrasive Wheel Type: T1
    • Gritty: 60
    • Material: Aluminium Oxide
    • Color: White
  2. Noritake Cbn Wheels
    Mulai

    Rp11.999.900

    Noritake Cbn Wheels
    atribut:
    • Grain Size (#): 140
    • Abrasive: CB
    • Binder: V
    • Shape: 1
    • Whetstone Speed (m/s): 40
  3. Noritake General Bit Whetstone WA Red No. 1 (Batu Gerinda Asah)
    Mulai

    Rp999.900

    Noritake General Bit Whetstone WA Red No. 1 (Batu Gerinda Asah)
    Deskripsi:
    Usage:_x000D_Hardened carbon steel, alloy steel, tool steel, (SxxC, SCr, SK, SKS).
    atribut:
    • Shape: No. 1 (flat)
    • Grain Size: 60
    • Thickness (mm): 19
    • Abrasive Material: WA red
    • Hole Diameter (phi mm): 15.88
    • Hardness: K
    • Maximum Peripheral Velocity (m/minute): 2400
    • Bond: V36R
    • Grain Size, Hardness: 60 K
    • Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm): 205x19x15.88
    • Outer Diameter d (mm): 205
  4. KINIK Surface Grinding Wheel (Batu Gerinda)
    Rating:
    91% of 100
    (7)
    Mulai

    Rp169.900

    KINIK Surface Grinding Wheel (Batu Gerinda)
    atribut:
    • Abrasive Material: White Aluminium Oxide
  5. Noritake Cutting Wheel Precision (Batu Gerinda Potong)
    Mulai

    Rp169.900

    Noritake Cutting Wheel Precision (Batu Gerinda Potong)
    atribut:
    • Diameter (inch): 7
    • Inner Hole (mm): 31.75
    • Thickness (mm): 1
  6. YAMAKI Infra-red Radiant Ceramic Heater
    Mulai

    Rp1.199.900

  7. Noritake General Purpose Grinding Wheel A (Batu Gerinda)
    Mulai

    Rp249.900

    Noritake General Purpose Grinding Wheel A (Batu Gerinda)
    Deskripsi:
    Since it uses typical alumina abrasive grains, it is mainly suitable for efficient grinding of raw materials.
    atribut:
    • Outer Diameter (φmm): 100
    • Thickness (mm): 19
    • Hole Diameter (φmm): 12.7
    • Particle size: 36
    • Abrasive Material: A
    • Shape: No. 1 (Flat)
    • Abrasive Grain: A
    • Binder: V75R
    • Compatible Materials: Raw materials, tempered materials, common steel (SS), etc.
    • Hardness: P
    • Maximum Operating Peripheral Speed (m/minute): 2400
    • Particle Size, Hardness: 36P
  8. Noritake Vit Professional Series Grinding Wheel (Batu Gerinda)
    Mulai

    Rp1.699.900

    Noritake Vit Professional Series Grinding Wheel (Batu Gerinda)
    atribut:
    • Grain Size (#): 80
    • Hardness: H
    • Outside Diameter (mm): 205
    • Thickness (mm): 19.0
    • Hole Diameter (mm): 15.88
    • Speed (m/s): 40
  9. NORTON Grinding Wheel Straight T1-A White #46 (Batu Gerinda)
    Mulai

    Rp219.900

  10. Tenka Diamond Grinding Wheel Electroplated (Batu Gerinda Asah Diamond)
    Mulai

    Rp1.099.900

  11. NORTON Grinding Wheel Straight T1-A White #80 (Batu Gerinda)
    Mulai

    Rp209.900

  12. DIAMOND VANTAGE Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)
    Mulai

    Rp749.900

    DIAMOND VANTAGE Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)
    Deskripsi:
    These Class ZZ Go (Plus) plug and pin gauges are solid rods made of tool steel with a black oxide finish that shows signs of wear so users know when the gauge may need to be replaced. These gauges are used to perform Go tolerance tests on bore holes with Inch-sized threads. If the gauge fits into the bore or hole, then the hole is within the acceptable tolerance. They are also used to calibrate equipment and come with a short-form certificate of accuracy that confirms they are within specs traceable to NIST.
    atribut:
    • UNSPSC: 23131503
    • Abrasive Material: Diamond
    • Arbor Hole Type: Threaded Hole
    • Connector Size: 5/8\"-11
  13. NORTON Grinding Wheel Straight T1-A Green (Batu Gerinda)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp209.900

    NORTON Grinding Wheel Straight T1-A Green (Batu Gerinda)
    atribut:
    • Color: Green
    • Material: Sylicone Carbide
    • Abrasive Wheel Type: T1
  14. KINIK Mata Gerinda GC
    Rating:
    95% of 100
    (4)
    Mulai

    Rp169.900

    KINIK Mata Gerinda GC
    atribut:
    • Abrasive Material: Green Silicon Carbide
    • Shape: 1A
  15. NORTON Grinding Wheel Straight T1-A Grey (Batu Gerinda Lurus)
    Mulai

    Rp249.900

    NORTON Grinding Wheel Straight T1-A Grey (Batu Gerinda Lurus)
    Deskripsi:
    Used on surface, cylindrical, and tool and cutter grinders, Norton precision, form-holdingvitrified toolroom wheels maximize your productivity.
    atribut:
    • Material: Aluminium Oxide
    • Color: Grey
Daftar Harga diamond wheel dresser Terbaru October 2026
Noritake Diamond Wheel (Batu Gerinda Asah Diamond)Rp10.999.900
NORTON Grinding Wheel Straight T1-A White #60 (Batu Gerinda)Rp219.900
Noritake Cbn WheelsRp11.999.900
Noritake Vit Professional Series Grinding Wheel (Batu Gerinda)Rp519.900
Noritake General Bit Whetstone WA Red No. 1 (Batu Gerinda Asah)Rp999.900
Makita Cutting Wheel (Batu Gerinda Potong)Rp479.900
KINIK Surface Grinding Wheel (Batu Gerinda)Rp169.900
Noritake Cutting Wheel Precision (Batu Gerinda Potong)Rp169.900
YAMAKI Infra-red Radiant Ceramic HeaterRp1.199.900
Noritake General Purpose Grinding Wheel A (Batu Gerinda)Rp249.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)