Noritake General Purpose Grinding Wheel A (Batu Gerinda)

Sebelum PPN:
Rp249.900
Spesifikasi
Outer Diameter (φmm)100
Thickness (mm)19
Hole Diameter (φmm)12.7
Particle size36
Abrasive MaterialA
ShapeNo. 1 (Flat)
Abrasive GrainA
BinderV75R
Compatible MaterialsRaw materials, tempered materials, common steel (SS), etc.
HardnessP
Maximum Operating Peripheral Speed (m/minute)2400
Particle Size, Hardness36P

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it uses typical alumina abrasive grains, it is mainly suitable for efficient grinding of raw materials.
Use
Unhardened ordinary steel (SS) with relatively high tensile strength and large elongation.

Ulasan Produk

Tidak ada ulasan