Beli diamond pads di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KGS Diamond PadsDeskripsi:KGS MM2A merupakan Diamond Pads atau Diamond Polishing Pads untuk membantu mengembalikan permukaan Marmer yang terkena baret/goresan. Selain memulihkan (restorasi) permukaan Marmer, KGS MM2A juga dapat membuat Marmer lebih mengkilap dan menghasilkan efek seperti cermin.Keunggulan KGS MM2A Diamond Pad:1. Permukaan lantai lebih rata2. Menghilangkan goresan dan baret di lantai3. Lantai mengkilap seperti cermin4. Dapat digunakan untuk Lantai Marmer dan TerazzoTersedia Pad Green (step1), Red (step2), White (step3), Blue (step4), Orange (step5)Gunakan FULLSET KGS MM2A untuk Kristalisasi Marmer yang maksimal.FULLSET KGS MM2A terdapat 5 Step/warna ; setiap Step warna menggunakan 3 keping pad.atribut:
- Color: Green
- Mason Vibration Isolator PadsDeskripsi:Vibration-isolating pads and sheets position beneath equipment and machinery to provide stabilization and dampen noise and vibration. Neoprene and nitrile pads resist chemicals, lubricants, and oils. Flat surface pads stabilize and level equipment, while textured pads, such as diamond or waffle profile, provide a firm gripping surface to minimize vibration.atribut:
- UNSPSC: 23153130
- Width (inch): 18
- Length (inch): 18
- Pad Size (inch): 18x18
- KGS Diamond Polishing PadsDeskripsi:KGS FLEXIS - Diamond Polishing PadsKristalisasi Marmer - Poles MarmerRed Pad - Coarse - Step 1Fungsi: Digunakan sebagai langkah pertama sebelum proses Kristalisasi Marmer (Poles Marmer).Red Pad dapat membersihkan lantai dari kotoran keras (deep cleaning) dan meratakan permukaan lantai.KGS FLEXIS Red 16"; (400 G)*Bisa juga untuk Polisher 17"Cara menggunakan:- Berikan air pada lantai yang ingin dibersihkan dari kotoran. Pasang Red Pad 16" pada Polisher, lalu bersihkan lantai secara merata.
- TENNANT Walk-Behind Floor ScrubberDeskripsi:Clean virtually any hard surface, including porous stone, grout and finished concrete with the Tennant T300e High Performance Walk-Behind Floor Scrubber. Keep every area of your facility clean and well-maintained with an affordable, battery-powered, walk-behind floor scrubber designed for versatility. And, when you add Tennant's innovative ec-H2O NanoClean technology, you'll use electrically converted water to clean effectively, save money, and reduce environmental impact compared to daily floor cleaning chemicals.atribut:
- Machine Type: Walk-Behind
- Power Source: Battery
- TENNANT Ride On ScrubberDeskripsi:Tennant T12 is a Ride On scrubber machine that can clean the floor quickly and optimally. The Tennant scrubber machine is equipped with a parabolic squeegee that makes the floor dry instantly. A sturdy body design made of polyethylene plastic and solid materials makes this body resistant to impact, leakage, cracking and corrosion. Tennant T12 Ride On Scrubber has a large tank capacity of 166 L making it suitable for use in large areas or industries such as Malls, Airports, Terminals, Warehouses, Factories, Parking areas and others. * Tennant engines will get a 10-year body guarantee.atribut:
- Cleaning Coverage (m²/hour): 4000
- Recovery Tank (L): 166
- Solutions Tank (L): 132
- Scrub Speed (rpm): 325
- Power (V): 24
- TENNANT Mesin Penyikat LantaiDeskripsi:Tennant's L2Walk-behind scrubber provides a safe and simple cleaning solutionWith a machine that is easy to use and maintain. Easy to Maintain: Quick no tool squeegee blade changes and unique no touch brush/pad driver feature makes changing brushes
- TRUSCO Vibration Absorbing Pad (Penahan Getaran)atribut:
- Finishing Material: Natural Rubber (NR)
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- TENNANT Manual SweeperDeskripsi:Tennant S3 is a manual sweeper with a tank capacity of 50 L. Tennant S3 makes it easy to work on a floor broom because dust and dirt disappear instantly in one go. This tool does not use a machine but is run by a belt driver. Tennant S3 is suitable for use in Parking Areas, Sports Fields, Medium Warehouses, and others.atribut:
- Cleaning Coverage (m²): 500
- Sweeping Width (cm): 80
- Dirt Bin Capacity (L): 50
- Drive Type: Belt
- Dimensions (cm): 109x76x41
- TRUSCO Anti-Vibration PadDeskripsi:The range of working load is wide, and a stable anti-vibration effect can be obtained regardless of the load size. It is easy to process and can be used by simply cutting a V-groove that is 50 mm apart with a cutter knife. It can be used where various vibrations and noise are generated, such as machine tools, refrigerators, air conditioners, blowers, and various motors.
- TRUSCO Rubber MatDeskripsi:- Rubber mat that is effective when used as a safety measure and for fatigue reduction in kitchen and factory where much oil and water are present. - Made of oil resistant synthetic rubber and has excellent durability. - For indoor use.
- Wipro Diamond Flexible Padatribut:
- Size (Inchxmm): 4x3
- Color: Random Color
- TENNANT Rotary BrushesDeskripsi:Grainger has the rotary brush replacement part you need for your professional floor machine. Find the quality rotary brush and pad driver part you need to keep your floor machine scrubbing, buffing, cleaning, stripping and polishing longer.
- CHECKERS INDUSTRIAL PROD INC Ground-Protection MatDeskripsi:Flexible ground-protection mats conform to contoured and sloped surfaces to keep wheels in contact with the ground.atribut:
- UNSPSC: 46182104
- Backing Material: HDPE
- Color: Black
- Flexibility: Flexible
- Indoor/Outdoor: Outdoor
- Mat Product Type: Ground Protection Mat
- Non-Conductive: Yes
- Number of Mats Included: 1
- Resistance Properties: Weather Resistant
- Surface Material: High Density Polyethylene
- Thickness (inch): 1/2
- Translucent Material: No
- CLEVER Polypropylene MeshDeskripsi:-Excellent in chemical resistance.-Can be used with up to 90°C.-For filtration of liquids and as a filter for removing foreign objects.atribut:
- Purpose of Use: For filtration of liquids and as a filter for removing foreign objects.
- TRUSCO Anti Vibration PadDeskripsi:For device generating vibration and noise such as refrigerator, machine tools, air conditioning, printer, fan, and various motors.atribut:
- Allowable Surface Pressure (kg/cm²): 5
- Material: Natural Rubber (NR)
- Operating Temperature Limits: -5 to 70deg C
- Rubber Hardness: 55 degree +/- 5
- Thickness (mm): 10
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- Diversey Emeral Multi-Surface Creme Cleanseratribut:
- Packaging: Bottle
- Volume (ml): 946
- Product Form: Liquid
Daftar Harga diamond pads Terbaru March 2026
| KGS Diamond Pads | Rp699.900 |
| TOKYO Diamond Pad | Rp32.900 |
| Mason Vibration Isolator Pads | Rp1.199.900 |
| KGS Diamond Polishing Pads | Rp1.199.900 |
| TENNANT Walk-Behind Floor Scrubber | Rp84.999.900 |
| TENNANT Ride On Scrubber | Rp569.999.900 |
| TENNANT Mesin Penyikat Lantai | Rp70.999.900 |
| TRUSCO Vibration Absorbing Pad (Penahan Getaran) | Rp179.900 |
| TENNANT Manual Sweeper | Rp30.999.900 |
| TRUSCO Anti-Vibration Pad | Rp349.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)


























































































































































/P101001374-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20Rubber%20Mat/P103023470-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Tambahan%20Masker%20Las/CHECKERS%20INDUSTRIAL%20PROD%20INC%20Ground-Protection%20Mat/hlP109464633-1.jpg)