SKF Bearing Grease High Load, High Temperature, High Viscosity (Gemuk Bearing)

Sebelum PPN:
Rp489.900 - Rp40.999.900
Spesifikasi
NLGI Consistency Class2
Operating Temperature Range (°C)-20-150
Available for Single Point Lubricationyes
Base Oil TypeMineral
Base Oil Viscosity (DIN 51562) (mm²/s)'27.5 at 100°C
ColourBrown
DIN 51825 CodeKP2N-20
Dropping Point (ISO 2176) (min) (°C)220
EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm)2
EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N)4000
Low Temperature Torque, Start/Running (mNm)350/100 at -20°C
Maximum Water Resistance (DIN 51807/1, 3hrs)'1 at 90°C
Oil Separation per DIN 51817 (%)'1-3 at 60°C at 40°C
Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm-20 to +50
Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm)265-295
Recommended ApplicationsPlain bearings, Conveyors, Applications with high loads and low speed
Shelf Life (year)5
Speed (max.) n x dm (x 1000)300
ThickenerCalcium sulphonate complex

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SKF LGHB 2 is a high viscosity, mineral oil based grease, using the latest complex calcium-sulphonate soap technology. Formulated to withstand high temperatures and extreme loads, it is suitable for a wide range of applications, especially in the cement, mining and metals segments. This grease contains no additives and the extreme pressure properties arise from the soap structure.
- Excellent load capacity, anti-oxidation and corrosion protection even with large water ingress
- Withstands peak temperatures of 200 °C (390 °F)

Typical applications:
- Steel on steel plain bearings
- Pulp and paper making machines
- Asphalt vibrating screens
- Continuous casting machines
- Sealed spherical roller bearings operating up to 150 °C (300 °F)
- Work roll bearings in steel industry
- Mast rollers of fork lift trucks
Warning
Image may differ from product. See technical specification for details.
Feature
- Excellent load capacity, anti-oxidation and corrosion protection even with large water ingress
- Withstands high peak temperatures

Ulasan Produk

Tidak ada ulasan