Hualian Automatic Wrap Shrink Tunnel

Sebelum PPN:
Rp14.999.900
Spesifikasi
External Dimensions (mm)1200x650x1100
Loading (kg)10
Max. Packing Size (mm)400x200
Power (kW)6.5
Speed (m/minute)0~10
Tunnel Size (mm)900x450x(50-250)
Voltage/Frequency (V/Hz)220/50 ; 380/50 (3PH) ; 220/60 (3PH)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BS-A series shrink tunnel adopts hot-wind & down-cyclone structure, intelligence temperature control and AC variable speed regulation. There are two optional conveyors, including Teflon belt type and roller type. This Automatic Wrap Shrink Tunnel with Tray offers high-efficiency shrink wrapping for bottles, cans, and trays. Designed for energy savings and precision, this shrink tunnel is perfect for a wide range of packaging applications.
Feature
- Manual regulation of conveyor height
The shrink tunnel machine allows for manual regulation of the conveyor height, making it versatile enough to handle a wide range of product sizes and packaging types.

- Double adjustable air flap
The shrink wrap tunnel is equipped with double adjustable air flaps, enabling precise control of airflow for uniform heat distribution and superior shrink results.

- Single independent heating room
The independent heating room ensures consistent and controlled temperature for effective shrink wrapping, delivering optimal shrinkage on PVC, PE, and other heat-shrinkable films.

- Emergency off switch
The shrink sleeve tunnel is designed with an emergency off switch, ensuring safety and quick deactivation in case of any operational issues.
Use
1. BS-A series shrink tunnel is applied to heat shrinkable film such as PVC, PE etc.
2. Wrap shrink tunnel is suitable for shrink wrapping several products, such as food, beverages, cosmetics, printed materials, and toys, etc.
3. To be used in places where there is restriction on space, such as small factories, monopoly shops, and laboratories, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait