Beli diamond grinding wheel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Diamond Grinding WheelDeskripsi:-Efficient grinding is possible by arranging a diamond tip on the outer periphery and the inner periphery.-Reducing thermal storage at the cooling holes in the circuit board and adopt 14 chips to achieve long service life.-Grinding of hardness construction materials such as concrete, blocks and bricks, etc.-Working Tool: Disc grinder.-For 15mm hole adaptersatribut:
- Accessories: For 15mm hole adapters
- Maximum Working Rotation Speed: 14500rpm
- Purpose of Use: Grinding of hardness construction materials such as concrete, blocks and bricks, etc. Working Tool: Disc grinder.
- DIAMOND VANTAGE Diamond Segment Cup Grinding WheelDeskripsi:These Class ZZ Go (Plus) plug and pin gauges are solid rods made of tool steel with a black oxide finish that shows signs of wear so users know when the gauge may need to be replaced. These gauges are used to perform Go tolerance tests on bore holes with Inch-sized threads. If the gauge fits into the bore or hole, then the hole is within the acceptable tolerance. They are also used to calibrate equipment and come with a short-form certificate of accuracy that confirms they are within specs traceable to NIST.atribut:
- UNSPSC: 23131503
- Abrasive Material: Diamond
- Arbor Hole Type: Threaded Hole
- Connector Size: 5/8\"-11
- BOSCH Diamnod Grinding Wheelatribut:
- Outer DiameterxThicknessxHole Diameter (mm): 100x15x15
- Maximum Working Rotation Speed (rpm): 15000
- BOSCH Diamond Segment Cup Grinding WheelDeskripsi:Turbo diamond segment cup grinding wheels have raised abrasive segments set at an angle to the wheel circumference to optimize abrasive density and provide a smoother finish than single-row and double-row diamond segment cup grinding wheels.atribut:
- UNSPSC: 31191602
- Abrasive Depth (inch): 1/4
- Abrasive Material: Diamond
- Compatible Tool Type: Angle GrinderConcrete Planer
- Primary Material Application: ConcreteMasonry
- Segment Design: Turbo
- Jason Diamond Grinding Wheel DoubleDeskripsi:Double sideBlade sharpener for HSS and TCT material
- Tenka Electroplated Diamond Grinding Wheelatribut:
- Diameter (mm): 150x25x25.4/20x6
- NORTON Diamond & Cubic Boron Nitride (CBN) Grinding Wheelsatribut:
- UNSPSC: 31160000
- NAKANISHI Electroplated Diamond & CBN Bur (for Fine Internal Grinding)Deskripsi:-High grinding performance and durability are demonstrated from internal fine hole processing to outer diameter grinding and rough machining.atribut:
- Maximum Working Rotation Speed: 80000rpm
- TJAP MATA Mata Gerinda Diamond Mangkokatribut:
- Grit: #210
- Size (inch): 5
- E-Grind Diamond CBN WheelDeskripsi:Vitrified bonded Diamond/ CBN wheels are the medium between metal bonded and resin bonded products. They give excellent performance in the processing of hard materials with high stock removal rate and good wear resistance.Sintered inorganic material is used as bond, a lot of pores exist between diamond particles, and therefore a shielding phenomenon of diamond is nearly avoided. It results in improving grinding quality with minimum heat occurrence during grinding, allowing for longer wheel life with a fewer dressings.
- BITEC Diamond Grinding Wheelatribut:
- Type/Packing: 1 pc / Plastic Blister
- NANIWA Welded Diamond Grinding Wheelatribut:
- Outer DiameterxScrew Diameter (mm): 45xM10
- Length (mm): 34
- Maximum Working Rotation Speed (rpm): 14500
- NAKANISHI Electroplated Diamond BurDeskripsi:-High grinding performance and durability are demonstrated from internal fine hole processing to outer diameter grinding and rough machining.atribut:
- Cutting DiameterxBlade LengthxShaft DiameterxTotal Length: 0.1x1x3x40mm
- Grain Size: #1000
- Maximum Working Rotation Speed: 92000rpm
Daftar Harga diamond grinding wheel Terbaru January 2026
| TRUSCO Diamond Grinding Wheel | Rp669.900 |
| DIAMOND VANTAGE Diamond Segment Cup Grinding Wheel | Rp629.900 |
| BOSCH Diamnod Grinding Wheel | Rp879.900 |
| BOSCH Diamond Segment Cup Grinding Wheel | Rp1.499.900 |
| Jason Diamond Grinding Wheel Double | Rp169.900 |
| TJAP MATA Mata Gerinda Diamond Piring | Rp379.900 |
| Katana Diamond Wheel | Rp589.900 |
| Tenka Electroplated Diamond Grinding Wheel | Rp1.099.900 |
| NORTON Diamond & Cubic Boron Nitride (CBN) Grinding Wheels | Rp459.900 |
| NAKANISHI Electroplated Diamond & CBN Bur (for Fine Internal Grinding) | Rp259.900 |
Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)



























































































































































%20Grinding%20Wheels/0lP110102021-1.jpg)
/P102752928-2.jpg)