Beli diamond core drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Mata Bor Diamond Core Drill untuk Kaca dan Marbelatribut:
- For use: Glass And Marble
- NAKANISHI Diamond Drillatribut:
- Grain Size (#): 140
- Abrasive Grain: Diamond
- Cutting DiameterxBlade LengthxShaft DiameterxTotal Length: 0.8x8x2.34x44mm
- Maximum Working Rotation Speed (rpm): 15000
- BLITZ Diamond Core Drill (Mata Bor Granit)Deskripsi:Mata Bor batu Marmeratribut:
- Applications: for glass, tiles
- Niigata Seiki (SK) Mata Bor Diamond Core Drill Electrodepositedatribut:
- Overall Length (mm): 66
- Material: (Core drill / guide ring) Carbon tool steel (SC)
- JCK Mata Bor Diamond Core Drill Segmentedatribut:
- For use: Concrete, Stone, Marble
- SEGA Mata Bor Diamond Core Drill 450mmatribut:
- Length (mm): 450
- Con: UNC
- Windex Liquid Glass Cleaner Jerigenatribut:
- Variant: Fresh
- Volume (L): 3.7
- DIAMOND VANTAGE Diamond-Tipped Core Bit for Hardest MaterialDeskripsi:Diamond-tipped core bits for wet coring drill through reinforced concrete, brick, and block. They require coolant or lubricant during drilling and have coolant holes that allow water or cutting oil to flow to the bits' center.atribut:
- UNSPSC: 20121607
- KENTA Diamond Core DrillDeskripsi:Function Description:Variable SpeedGear SpeedOverload protectionSoft startCarbon brushTorque controlMachine Included:Drill machineHandleWrenchAllen WrenchManualTool Box
- Fort Fan Accessory Filter Plasticatribut:
- Material: Plastic
- DMX Core Drill ConcreteDeskripsi:Mata mesin bor inti
- Sankyo Diamond Drill BitDeskripsi:-Only for wet type. (Be sure to use the injecting water device).-Ideal for drilling rigid tiles, porcelain tiles and stone tiles.-There are less chips and the finishing is beautiful.-Hardness tiles can also be drilled with you cordless impact screwdriver,-Work material: Porcelain tile, ceramic tile, hard tile, granite, marble, etc.atribut:
- Shank Diameter: 6.35mm
- Total Length: 65mm
- Effective Length: 30mm
- Eibenstock Diamond Core DrillDeskripsi:Use:- Wet drilling in natural stone, tiles, ceramics, porcelain, stoneware, glass, concrete- Blind or through holes for fitting connectors as well as gravestones and countertops- Dowel holes- Tilers, stonemasons and installation companiesatribut:
- Rated Voltage (V): 230
- Taffware Mata Bor Set Diamond Coated Hole SawDeskripsi:Mata bor ini dapat Anda gunakan untuk melubangi berbagai benda. Terdiri dari beberapa ukuran yang dapat Anda gunakan sesuai dengan kebutuhan Anda. Bor terbuat dari material berkualitas yang sangat kuat
- Wipro Bor Listrik Impact SDSDeskripsi:Include Mata Bor : - Drill : 6x150mm, 8x150mm, 10x150mm - Pointed Chisel : 14x240mm - Flat Chisel : 14x250mmatribut:
- Head Drill Type: SDS
Daftar Harga diamond core drill Terbaru March 2026
| Wipro Mata Bor Diamond Core Drill untuk Kaca dan Marbel | Rp13.900 |
| NAKANISHI Diamond Drill | Rp459.900 |
| BLITZ Diamond Core Drill (Mata Bor Granit) | Rp27.900 |
| Niigata Seiki (SK) Mata Bor Diamond Core Drill Electrodeposited | Rp439.900 |
| JCK Mata Bor Diamond Core Drill Segmented | Rp169.900 |
| SEGA Mata Bor Diamond Core Drill 450mm | Rp1.399.900 |
| Windex Liquid Glass Cleaner Jerigen | Rp39.900 |
| DIAMOND VANTAGE Diamond-Tipped Core Bit for Hardest Material | Rp1.599.900 |
| KENTA Diamond Core Drill | Rp22.999.900 |
| Fort Fan Accessory Filter Plastic | Rp66.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/P102113370-1.jpg)
%20Mata%20Bor%20Diamond%20Core%20Drill%20Electrodeposited/P102271007-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Penutup%20Kepala%20Anti%20Debu/DIAMOND%20VANTAGE%20Diamond-Tipped%20Core%20Bit%20for%20Hardest%20Material/bsP109323424-1.jpg)