DIAMOND VANTAGE Diamond-Tipped Core Bit for Hardest Material

Sebelum PPN:
Rp2.399.900 - Rp25.999.900
Spesifikasi
UNSPSC20121607

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Diamond-tipped core bits for wet coring drill through reinforced concrete, brick, and block. They require coolant or lubricant during drilling and have coolant holes that allow water or cutting oil to flow to the bits' center.
Feature
Coring Bit Wet 3 in 14 in Overall Length Maximum Drilling Depth 14 in Shank Thread Size 1 1/4 In.-7 Hex Core Body Length 14 in

Ulasan Produk

Tidak ada ulasan