MILWAUKEE Core Drill and Diamond Core Bits

Sebelum PPN:
Rp219.999.900
Spesifikasi
Core Drill TypeHandheld
Coring Capacity in Concrete (inch)6
Column Height (inch)36
Angle-to-Surface (°)360
Column Diameter (inch)2
Base Length (inch)18
ApplicationCore Drilling 6 in Holes in Reinforced Concrete
Base Width (inch)9.25
Battery Capacity (AH)3.0
Battery Model NumberXC406
Battery SeriesMX FUEL REDLITHIUM
Charger Model NumberMFXC
Maximum Spindle Speed (rpm)1550
Number of Batteries Included2
Power SourceCordless
Speed SettingVariable Speed
Spindle Decimal Equivalent Screw Size (inch)1.25
Spindle Screw Size (inch)1.25
Spindle Thread Size (inch)1 1/4 7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan