Beli dial caliper vernier di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Jangka Sorong Analogatribut:
- Dimensions (mm): 250x95x30
- Range/Reading (mm): 150 /0.02
- Mitutoyo Dial Caliper Metric Typeatribut:
- Graduation (mm): 0.02
- Range Per Rev (mm): 2
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- monotaro Digital Caliper (Jangka Sorong)Deskripsi:- Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.atribut:
- Material: Stainless Steel
- Instrumental Error (mm): ±0.03
- Dimensions d (mm): 16
- Dimension A (mm): 40
- Depth Bar: Included
- Dimension B (mm): 21
- Dimension C (mm): 16.5
- Dimension L (mm): 236
- Function: Zero set, Hold, Auto ON, Auto OFF
- Included Accessories: Monitor batteries (2)
- Measuring Range (mm) : 0~150
- Minimum Reading (mm): 0.01
- Operating Temperature (°C): 0~+40
- Power Supply: Coin Cell Battery LR44
- Repeatability (mm): ±0.01
- Thumb Roller: Included
- KRISBOW Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Accuracy (mm): ± 0.05
- Graduation (mm): 0.05
- Material: Steel
- Graduation (inch): 1/128
- KRISBOW Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Resolution (mm): 0.01
- KO-KEN Impact Socket 18104Matribut:
- Outlet Corner: 1inch
- Socket Form: 6 corners
- Mitutoyo Analog Dial IndicatorDeskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- Mitutoyo Jangka Sorong Dialatribut:
- One rotation of the pointer (mm): Two
- Scale Interval (mm): 0.02
- Instrument Difference (mm): +/- 0.03
- Depth Bar: Yes
- Measuring Range (mm) : 0-150
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Insize Dial CaliperDeskripsi:Dial Caliper> Shock dial indicator> Made of stainless steel> Meet DIN862> Made of hardened stainless steel
Daftar Harga dial caliper vernier Terbaru December 2025
| KRISBOW Jangka Sorong Analog | Rp589.900 |
| Mitutoyo Dial Caliper Metric Type | Rp1.499.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp739.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| monotaro Digital Caliper (Jangka Sorong) | Rp519.900 |
| Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong) | Rp699.900 |
| KRISBOW Vernier Caliper (Jangka Sorong) | Rp439.900 |
| KRISBOW Digital Caliper (Jangka Sorong) | Rp589.900 |
| KO-KEN Impact Socket 18104M | Rp1.699.900 |
| Mitutoyo Analog Dial Indicator | Rp629.900 |
Data diperbarui pada 19/12/2025 (Harga belum termasuk PPN)





















































































































































/n9P102944837-15.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/monotaro%20Digital%20Caliper%20(Jangka%20Sorong)/P101000143-1.jpg)
/P102944844-1.jpg)
/owP101517896-6.jpg)
/KRISBOW%20Digital%20Caliper%20(Jangka%20Sorong)/fvP101515571-3.jpg)


/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)

/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-4.jpg)