Beli dial caliper 200 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Dial Caliperatribut:
- Dimensions (mm): Depth bar (5 x t2)
- Minimum display amount (mm): 0.01
- Dimension A (mm): 40
- Dimensions d (mm): 16
- Instrument Difference (mm): +/- 0.03
- One rotation of the pointer (mm): 1
- Mitutoyo Dial Caliper Metric Typeatribut:
- Graduation (mm): 0.02
- Range Per Rev (mm): 2
- monotaro Digital Caliper (Jangka Sorong)Deskripsi:- Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.atribut:
- Material: Stainless Steel
- KRISBOW Jangka Sorong Analogatribut:
- Dimensions (mm): 250x95x30
- Range/Reading (mm): 150 /0.02
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- KRISBOW Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Accuracy (mm): ± 0.05
- Graduation (mm): 0.05
- Material: Steel
- Graduation (inch): 1/128
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Insize Dial CaliperDeskripsi:Dial Caliper> Shock dial indicator> Made of stainless steel> Meet DIN862> Made of hardened stainless steel
- KRISBOW Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Resolution (mm): 0.01
- KO-KEN Impact Socket 18104Matribut:
- Outlet Corner: 1inch
- Socket Form: 6 corners
- Niigata Seiki (SK) Dial CaliperDeskripsi:Dial Caliper DVC-15II. - Measure outside, inside diameter and depth - Slider displacement indicate on the dial - Satin Finish - Range 0-150mm, Accuracy +/-0.03mm.atribut:
- Depth Bar: Yes
- Minimum Display (mm): 0.02
- Mitutoyo Analog Dial IndicatorDeskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- TECLOCK External Dial Caliper Gaugeatribut:
- Graduation: 0.1mm
- Tajima Measuring Tape (Meteran)Deskripsi:- With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
Daftar Harga dial caliper 200 Terbaru March 2026
| monotaro Dial Caliper | Rp989.900 |
| Mitutoyo Dial Caliper Metric Type | Rp1.199.900 |
| monotaro Digital Caliper (Jangka Sorong) | Rp529.900 |
| KRISBOW Jangka Sorong Analog | Rp589.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp599.900 |
| Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong) | Rp569.900 |
| KRISBOW Vernier Caliper (Jangka Sorong) | Rp439.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp1.899.900 |
| Insize Dial Caliper | Rp829.900 |
| KRISBOW Digital Caliper (Jangka Sorong) | Rp589.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)





















































































































































/monotaro%20Digital%20Caliper%20(Jangka%20Sorong)/P101000143-1.jpg)

/n9P102944837-15.jpg)
/P102944844-1.jpg)
/owP101517896-6.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)

/KRISBOW%20Digital%20Caliper%20(Jangka%20Sorong)/fvP101515571-3.jpg)

%20Dial%20Caliper/P102224663-1.jpg)


/22P105414074-1.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-4.jpg)