Beli dewalt impact wrench dcf880hm2 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Cordless Impact Wrench XR Compact Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    DEWALT Cordless Impact Wrench XR Compact Kit
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  2. DEWALT Cordless Impact Driver XR Compact
    Mulai

    Rp3.699.900

    DEWALT Cordless Impact Driver XR Compact
    atribut:
    • Driver Size: 1/4 inch
    • Output Power: 147 watt
    • Battery: XR Li-Ion, 10.8 V 1.3Ah
    • Battery Voltage (V): 10
    • Impact per minute: 0-3.400 m.p.i
    • Maximum Torque (N m): 107
    • No Load Speed (rpm): 0-2.450 r.p.m
  3. DEWALT Cordless Impact Wrench
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    DEWALT Cordless Impact Wrench
    atribut:
    • Bit Holder Size (inch): 1/2
    • Anvil Type: Detent Pin
    • Battery Voltage (V): 20
  4. DEWALT Heavy Duty Impact Wrench
    Mulai

    Rp9.299.900

    DEWALT Heavy Duty Impact Wrench
    atribut:
    • Item: Heavy Duty Impact Wrench,1/2inch
    • Size (inch): 1/2
  5. DEWALT Cordless Impact Driver Brushless
    Mulai

    Rp3.499.900

    DEWALT Cordless Impact Driver Brushless
    atribut:
    • Bit Holder Size (inch): 1/4
    • Impact Rate (ipm): 0-3200
    • LED Light: Yes
    • Maximum Torque (N m): 107
    • No Load Speed (rpm): 0-2800
    • Power: 280 UWO
  6. Makita Mesin Bor Pembuka Baut
    Mulai

    Rp5.499.900

    Makita Mesin Bor Pembuka Baut
    atribut:
    • Impacts Per Minute: 2.000 ipm
  7. DEWALT Cordless Drill Driver XR Compact
    Mulai

    Rp4.199.900

    DEWALT Cordless Drill Driver XR Compact
    atribut:
    • Battery: XR Li-Ion, 18 V 1.3 Ah
    • Battery Voltage (V): 18
    • Chuck Capacity (mm): 1.5-13
    • Chuck Size: 1/2inch
    • Clutch: 16 setting
    • Maximum Torque (N m): 42 (hard), 24 (soft)
    • No Load Speed (rpm): 0-450/ 1500 r.p.m
    • Transmision: 2 speed settings, variable speed and reverse switch for maximum control
  8. DEWALT Gerinda Tangan Besar dengan Gagang
    Mulai

    Rp4.699.900

    DEWALT Gerinda Tangan Besar dengan Gagang
    atribut:
    • Power Input: 2400 watt
    • Max.Disc Diameter: 180 mm
    • Spindle Thread: M14
    • Switch Type: trigger
    • No Load Speed (rpm): 8500
    • Power (W): 2400
  9. DEWALT Brushless High Torque Impact Wrench (Bare Unit)
    Mulai

    Rp3.599.900

    DEWALT Brushless High Torque Impact Wrench (Bare Unit)
    atribut:
    • Voltage (V): 18
    • Battery Capacity (AH): 5.0
    • Impact Per Minute (ipm): 0-2400
    • Tool Holder Size (mm): 13
    • Breakaway Torque (N m): 1627
    • Max. Bolt Diameter: M24
    • Maximum Torque (N m): 136/407/950
    • No Load Speed (rpm): 0-400/1200/1900
  10. DEWALT Impact Socket Set
    Mulai

    Rp1.399.900

    DEWALT Impact Socket Set
    Deskripsi:
    These SAE impact socket sets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head. Sets provide an assortment of sockets for a range of fastener sizes.
  11. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

  12. Kennedy Crimping Plier Kit C/W Assorted Terminals
    Mulai

    Rp459.900

    Kennedy Crimping Plier Kit C/W Assorted Terminals
    atribut:
    • Compatible connector: Insulated Terminals Non-Insulated Terminals
    • Handle Cover Material: PVC
    • Includes: Crimping Plier, (100) Insulated and Non-Insulated Terminals, Plastic Carrying Box
    • Jaw Material: Steel
    • Number of Pieces: 100
    • Capacity (mm²): 1.5- 16
    • Tool Material: Steel
    • Tool/Jaw Features: Chemically Blackened
    • Type: Crimping Tool Kit
  13. Makita Cordless Impact Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  14. DEWALT Compound Miter Saw
    Mulai

    Rp9.999.900

    DEWALT Compound Miter Saw
    Deskripsi:
    The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall sliding
    atribut:
    • Power Input: 1600 watt
    • Output Power: 1000 watt
    • Blade Diameter: 250 mm
    • Blade Bore: 25.4 mm
    • Bevel Capacity: 48/-3 degrees
    • Mitre Capacity: 50/50 degrees (right/left)
    • Max.Depth of Cut: 89 mm (saws)
    • Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
    • No. Load Speed: 5000 r.p.m
  15. DEWALT Gerinda Tangan Kecil
    Mulai

    Rp809.900

    DEWALT Gerinda Tangan Kecil
    atribut:
    • Spindle Lock: Yes
  16. Wipro Air Impact Wrench (Mesin Pembuka Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

  17. DEWALT Table Saw
    Mulai

    Rp7.599.900

    DEWALT Table Saw
    atribut:
    • Miter Angle: 450 L and R
    • Bevel Angle: 0 to 450 L
    • Blade Size (mm): 254
    • Max. Cut Depth 90O Bevel (mm): 76.2
    • Input Power (W): 1800
    • Max. Cut Depth 45O Bevel (mm): 63.5
    • Max. Dado Blade Diameter (mm): 152.4
    • Max. Dado Cut Width (mm): 12.7
    • No Load Speed (rpm): 5000
  18. BOSCH Cordless Drill Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  19. Makita Cordless Hammer Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
Daftar Harga dewalt impact wrench dcf880hm2 Terbaru January 2026
DEWALT Cordless Impact Wrench XR Compact KitRp4.599.900
DEWALT Cordless Impact Driver XR CompactRp3.699.900
DEWALT Cordless Impact WrenchRp4.599.900
DEWALT Heavy Duty Impact WrenchRp9.299.900
DEWALT Cordless Impact Driver BrushlessRp3.499.900
Makita Mesin Bor Pembuka BautRp5.499.900
DEWALT Cordless Drill Driver XR CompactRp4.199.900
DEWALT Gerinda Tangan Besar dengan GagangRp4.699.900
DEWALT Brushless High Torque Impact Wrench (Bare Unit)Rp3.599.900
DEWALT Impact Socket SetRp1.399.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)