Beli dewalt hammer impact drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DEWALT 3 Mode SDS Plus Combination HammerDeskripsi:D25323K 1 Inch SDS Rotary Hammer Kit is a light weight, low vibration, high-performance drill designed for demands of todays contractor. The durable German engineered mechanism delivers 2.8 joules of impact energy that delivers fast speed of application tatribut:
- Power Input: 800 watt
- Output Power: 395 watt
- Impact Energy: 2.8 joules
- Maximum Drilling Capacity: 30 mm (wood), 13 mm (metal), 26 mm (concrete),
- No. Load Speed: 0-1.150 r.p.m
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- DEWALT XR SDS Plus 3 Mode Rotary Hammer KitDeskripsi:The DCH253M2 20V Max SDS 3 Mode Rotary Hammer Kit is a high-performance drill powered by 2.1 joules of impact energy that protects professionals with reduced vibration felt at the handles using the Active Vibration Control technology.atribut:
- Contents: 1pc DCH253 SDS+ Plus Hammer Drill; Fast Charger; 2pc 20V Max* 4.0 AH Li-Ion batteries; 360 degrees side handle; Depth Rod; Depth Rod
- Power Tool Type: Cordless
- Impact Energy: 2.1 joules
- Optimal Concrete Drilling: 5/32 - 1/2 inch
- Blows per minute: 0-4,500 b.p.m
- No. Load Speed: 0-1.200 r.p.m
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- DEWALT Cordless Impact Driver XR Compactatribut:
- Driver Size: 1/4 inch
- Output Power: 147 watt
- Battery: XR Li-Ion, 10.8 V 1.3Ah
- Battery Voltage (V): 10
- Impact per minute: 0-3.400 m.p.i
- Maximum Torque (N m): 107
- No Load Speed (rpm): 0-2.450 r.p.m
- DEWALT Cordless Drill Driver XR Compactatribut:
- Battery: XR Li-Ion, 18 V 1.3 Ah
- Battery Voltage (V): 18
- Chuck Capacity (mm): 1.5-13
- Chuck Size: 1/2inch
- Clutch: 16 setting
- Maximum Torque (N m): 42 (hard), 24 (soft)
- No Load Speed (rpm): 0-450/ 1500 r.p.m
- Transmision: 2 speed settings, variable speed and reverse switch for maximum control
- DEWALT Cordless Impact Wrench XR Compact KitDeskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- DEWALT SDS Max Combination HammerDeskripsi:The D25501K 1-9/16 Inch SDS Max Combination Hammer, with its durable and hard hitting German engineered mechanism, delivers 8 joules of impact energy. The lightest weight hammer in the DEWALT SDS MAX family gives it an ergonomic and compact design. The D2atribut:
- Power Input: 1100 watt
- Impact Energy: 8.0 ft-lbs
- Overload Protection: Yes
- Tool Height: 14.25inch
- Twist Bit Capacity: 1/2inch
- Content: Magnetic Coolant Tank, Safety Chain, Adjustment Tools, Quick Change 1/2inch Keyed Chuck, Kit Box
- Maximum Drilling Capacity: 40 mm (concrete)
- No. Load Speed: 0-490 r.p.m
- DEWALT Mesin Bor Bobok Beton SDS Plusatribut:
- Bit Holder: SDS-Plus
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- DEWALT Compound Miter SawDeskripsi:The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall slidingatribut:
- Power Input: 1600 watt
- Output Power: 1000 watt
- Blade Diameter: 250 mm
- Blade Bore: 25.4 mm
- Bevel Capacity: 48/-3 degrees
- Mitre Capacity: 50/50 degrees (right/left)
- Max.Depth of Cut: 89 mm (saws)
- Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
- No. Load Speed: 5000 r.p.m
- BOSCH Hammer Drill SDS Max-4 (Mata Bor Tembok Beton)Deskripsi:Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkanatribut:
- Cutting Direction: Kanan
- Drill Bit Shape: Two Grooves
- DEWALT Cordless Hammer Drill Compactatribut:
- Chuck Capacity (mm): 10
- Impact Rate (bpm): 0-22500
- Battery Chemistry: XR Li-Ion
- Battery Capacity: 2 pcs x 2.0 Aha
- Battery Voltage (V): 10.8
- Maximum Torque (N m): 30 (Hard/Soft)
- No Load Speed (rpm): 0-400/1500
- DEWALT Concrete Drill Extreme-2 SDS PlusDeskripsi:Applications- Suitable for fast drilling of plug, anchor or clearanceholes in masonry, stone, concrete and brick/block work
- UNIKA Drill Bit Set Charger Driveratribut:
- Material: Teeth: Carbide
- Compatible drills: Rechargeable drill (>9.6V), rechargeable impact driver, electric drill (<400W). (Cannot be used with impact drill.)
- Purpose of Use: Work Material: Block, Mortar, Brick, Gypsum Board, etc.
- Shank diameter S (mm): 6.35
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
Daftar Harga dewalt hammer impact drill Terbaru March 2026
| DEWALT 3 Mode SDS Plus Combination Hammer | Rp9.399.900 |
| BOSCH Mesin Bor | Rp99.900 |
| DEWALT XR SDS Plus 3 Mode Rotary Hammer Kit | Rp9.999.900 |
| BOSCH Cordless Drill Driver | Rp1.299.900 |
| DEWALT Cordless Impact Driver XR Compact | Rp3.699.900 |
| DEWALT Cordless Drill Driver XR Compact | Rp4.199.900 |
| DEWALT Cordless Impact Wrench XR Compact Kit | Rp4.599.900 |
| DEWALT SDS Max Combination Hammer | Rp10.999.900 |
| DEWALT Mesin Bor Bobok Beton SDS Plus | Rp2.399.900 |
| Makita Cordless Hammer Drill Driver | Rp2.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






























































































































































/34P101003112-20.jpg)