Beli dewalt dw349r di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Jig Saw
    Mulai

    Rp1.199.900

  2. DEWALT Cordless Impact Driver XR Compact
    Mulai

    Rp3.699.900

    DEWALT Cordless Impact Driver XR Compact
    atribut:
    • Driver Size: 1/4 inch
    • Output Power: 147 watt
    • Battery: XR Li-Ion, 10.8 V 1.3Ah
    • Battery Voltage (V): 10
    • Impact per minute: 0-3.400 m.p.i
    • Maximum Torque (N m): 107
    • No Load Speed (rpm): 0-2.450 r.p.m
  3. Makita Orbital Jigsaw
    Mulai

    Rp1.599.900

    Makita Orbital Jigsaw
    atribut:
    • Cutting Capacity 90degree (mm): 65 (Wood), 6 (Iron)
    • Cut Length (mm): 18
    • Cut Length (inch): 11/16
    • Electrical Power (W): 450
    • Rotation Speed (rpm): 500 - 3.100 rpm
  4. DEWALT Cordless Drill Driver XR Compact
    Mulai

    Rp4.199.900

    DEWALT Cordless Drill Driver XR Compact
    atribut:
    • Battery: XR Li-Ion, 18 V 1.3 Ah
    • Battery Voltage (V): 18
    • Chuck Capacity (mm): 1.5-13
    • Chuck Size: 1/2inch
    • Clutch: 16 setting
    • Maximum Torque (N m): 42 (hard), 24 (soft)
    • No Load Speed (rpm): 0-450/ 1500 r.p.m
    • Transmision: 2 speed settings, variable speed and reverse switch for maximum control
  5. RYU Table Saw
    Mulai

    Rp1.099.900

    RYU Table Saw
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  6. DEWALT Cordless Impact Wrench
    Mulai

    Rp4.599.900

    DEWALT Cordless Impact Wrench
    atribut:
    • Bit Holder Size (inch): 1/2
    • Anvil Type: Detent Pin
    • Battery Voltage (V): 20
  7. DEWALT Gerinda Tangan Kecil
    Mulai

    Rp809.900

    DEWALT Gerinda Tangan Kecil
    atribut:
    • Spindle Lock: Yes
  8. DEWALT Compact Circular Saw
    Mulai

    Rp2.199.900

    DEWALT Compact Circular Saw
    atribut:
    • Blade Diameter (mm): 184
    • Bevel Angle Adjustment (°): 48
    • Input Power (W): 1200
    • Maximum Depth Cut (mm): 65/42 (at 90°/45°)
    • No Load Speed (rpm): 5500
  9. BOSCH Jigsaw
    Mulai

    Rp1.099.900

    BOSCH Jigsaw
    Deskripsi:
    Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
  10. DEWALT Cordless Impact Driver Brushless
    Mulai

    Rp3.499.900

    DEWALT Cordless Impact Driver Brushless
    atribut:
    • Bit Holder Size (inch): 1/4
    • Impact Rate (ipm): 0-3200
    • LED Light: Yes
    • Maximum Torque (N m): 107
    • No Load Speed (rpm): 0-2800
    • Power: 280 UWO
  11. DEWALT Cordless Hammer Drill Brushless
    Mulai

    Rp1.499.900

    DEWALT Cordless Hammer Drill Brushless
    atribut:
    • Voltage (V): 20
    • Chuck Capacity (mm): 1.5-13
    • Battery Voltage (V): 20
    • Drill on Iron Diameter (mm): 13
    • Drill on Wall Diameter (mm): 13
    • Drill on Wood Diameter (mm): 30
    • Maximum Torque (N m): 26/65
    • No Load Speed (rpm): 0-500/1750
    • Reversible: Yes
    • Speed Variation: Yes
    • Stroke Speed (bpm): 0-8500/29750
    • Type: Bor Impact Baterai
  12. DEWALT Cordless Impact Wrench XR Compact Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    DEWALT Cordless Impact Wrench XR Compact Kit
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  13. DEWALT portable Jigsaw
    Mulai

    Rp1.299.900

    DEWALT portable Jigsaw
    Deskripsi:
    Fitur & Benefit:- Motor 6.5 Amp yang bertenaga menghasilkan daya pemotongan untuk material yang paling berat- Kecepatan variabel menghasilkan 500 - 3.200 goresan per menit untuk kecepatan pemotongan optimal untuk semua aplikasi- Clamp blade aksi-tuas keyless untuk perubahan blade cepat dan mudah- Casing gigi dari semua logam dan tuas blade tanpa kunci meningkatkan daya tahan pahat di lingkungan toko profesional- Tindakan orbital 4-posisi memungkinkan pemotongan yang lebih cepat dan lebih agresif- Penahanan bevel positif memastikan akurasi pada sudut paling umum 0 °, 15 °, 30 °, dan 45 °- Mekanisme Counter-balance mengurangi getaran dan kelelahan pengguna- Pegangan karet ekstra besar mengurangi getaran dan memberikan kenyamanan selama penggunaan dalam waktu lama- Blower debu terintegrasi menjaga visibilitas garis potong- Penutup sepatu plastik non-marring melindungi bahan lembut atau mengkilap dari goresan dari sepatu- Hanya menerima bilah T-shank untuk daya tahan optimalSpesifikasi :- Bergaransi resmi 3 tahun- Daya: 650 Watts- Tidak ada Beban Stroke Penilaian: 500-3200 spm Stroke- Panjang: 20 mm- Bevel Kapasitas: 45 Max.- Pemotongan Kapasitas [Kayu]: 85 mm - Max.- Pemotongan Kapasitas [baja]: 10 mm Max.- Pemotongan Kapasitas [Non Ferrous Metal]: mm 20- Berat: 2.4 kg Jigsaw 220 - 240V 50 - 60HZ
    atribut:
    • Power (W): 650
    • Length (mm): 20
    • Bevel Capacity: 45 Max
    • Cutting Capacity (Wood): 85 mm - Max.
    • Cutting Capacity (Steel): 10 mm Max.
    • Cutting Capacity (Non Ferrous Metal): 20 mm
  14. DEWALT Cordless Hammer Drill Compact
    Mulai

    Rp1.899.900

    DEWALT Cordless Hammer Drill Compact
    atribut:
    • Chuck Capacity (mm): 10
    • Impact Rate (bpm): 0-22500
    • Battery Chemistry: XR Li-Ion
    • Battery Capacity: 2 pcs x 2.0 Aha
    • Battery Voltage (V): 10.8
    • Maximum Torque (N m): 30 (Hard/Soft)
    • No Load Speed (rpm): 0-400/1500
  15. DEWALT Table Saw
    Mulai

    Rp7.599.900

    DEWALT Table Saw
    atribut:
    • Miter Angle: 450 L and R
    • Bevel Angle: 0 to 450 L
    • Blade Size (mm): 254
    • Max. Cut Depth 90O Bevel (mm): 76.2
    • Input Power (W): 1800
    • Max. Cut Depth 45O Bevel (mm): 63.5
    • Max. Dado Blade Diameter (mm): 152.4
    • Max. Dado Cut Width (mm): 12.7
    • No Load Speed (rpm): 5000
  16. monotaro PP Rope (Tali Tambang Pp)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    monotaro PP Rope (Tali Tambang Pp)
    Deskripsi:
    Produk ini juga sering disebut dengan Tali Tambang PP
    atribut:
    • Material: polypropylene
    • Color: White
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  17. DEWALT Brushless Impact Driver
    Mulai

    Rp2.399.900

    DEWALT Brushless Impact Driver
    Deskripsi:
    Dewalt DCF850D2A Mesin Obeng Compact Impact yang menggunakan kekuatan baterai XR Lithium-Ion 20 Volt. Dan sudah memiliki 3 lampu LED yang memberikan penerangan di ruang kerja yang remang-remang . 3 kontrol kecepatan sebagai pemicu kecepatan variabel sangat terkontrol dan presisi . Motor tanpa sikat untuk menggerakkan sekrup berdiameter besar .
    atribut:
    • Battery Voltage (V): 20
    • Maximum Torque (N m): 205
Daftar Harga dewalt dw349r Terbaru September 2025
Makita Jig SawRp1.199.900
DEWALT Cordless Impact Driver XR CompactRp3.699.900
Makita Orbital JigsawRp1.599.900
DEWALT Cordless Drill Driver XR CompactRp4.199.900
RYU Table SawRp1.099.900
DEWALT Cordless Impact WrenchRp4.599.900
DEWALT Gerinda Tangan KecilRp809.900
DEWALT Compact Circular SawRp2.199.900
DEWALT Mata Gergaji BundarRp509.900
BOSCH JigsawRp1.099.900

Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)