Beli dewalt drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DEWALT Cordless Drill Brushless (Mesin Bor Baterai)Deskripsi:Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
- DEWALT Set Mata Bor Step (Drill Bit Set)Deskripsi:Step drill bit sets contain multiple bits in different sizes for creating holes in a range of sizes. These cone-shaped bits have steps of increasing diameter marked along their cutting head. As each bit is pushed into a piece of sheet metal or other thin material, each step on the bit widens the hole. The bits also have a self-starting split point that prevents the bits from moving, or walking, when starting to drill, which eliminates the need for using a center drill to create a starter hole before drilling.atribut:
- Finish - Machining: Titanium Nitride Coating
- Material - Machining: High Speed Steel
- Primary Material Application: Steel
- Impact Rated: Yes
- Measurement System: Fractional Inch
- Shank Type - Machining: Hex
- Decimal Equivalent: 0.125; 0.1563; 0.1875; 0.2188; 0.25; 0.2813; 0.3125; 0.3438; 0.375; 0.4063; 0.4375; 0.4688; 0.5; 0.5625; 0.625; 0.6875; 0.75; 0.875
- Drill Bit Sizes Included (inch): 1/8; 5/32; 3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 13/32; 7/16; 15/32; 1/2; 9/16; 5/8; 11/16; 3/4; 13/16; 7/8
- Maximum Hole Size (inch): 7/8
- Minimum Hole Size (inch): 1/8
- Number Hole Sizes: 31
- Overall Length (inch): 3 3/8; 3 1/2
- Shank Diameter (inch): 1/4
- Shank Hex Size (inch): 1/4
- UNSPSC: 27112801
- DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai)Deskripsi:Dewalt DCD7771D2 20V Brushles Drill Driver Lebih kuat, kompak dan ringan, 20V MAX * DEWALT Cordless Drill / Driver fitur Brushless Teknologi, dan memberikan efisiensi yang lebih besar, yang menjadi lebih daya dan lebih banyak runtimeatribut:
- Type: Brushless Screwdriver Drill
- Reversible: Yes
- Speed Variation: Yes
- Battery Capacity (AH): 2
- Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
- Battery Voltage (V): 20
- Bit Holder (inch): 1/2 (13mm)
- Maximum Torque (N m): 65
- No Load Speed (rpm): 0-500/1750
- INGCO Cordless Impact Drill Lithium Ion (Mesin Bor Beton Baterai)Deskripsi:INGCO P20S Cordless Impact Drill (13mm) // Bor Tembok Bateraiatribut:
- Battery Voltage (V): 20
- Maximum Impact Rate (rpm): 22500
- DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)Deskripsi:Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .atribut:
- Type: Impact screwdriver
- Reversible: Yes
- Speed Variation: Yes
- Battery Capacity (AH): 2
- Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
- Battery Voltage (V): 20
- Bit Holder (inch): 1/2 (13mm)
- Maximum Torque (N m): 65
- No Load Speed (rpm): 0-500/1750
- Punch Speed (lpm): 8500/29750
- BOSCH Cordless Drill Driver (Mesin Bor Baterai)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- TEKIRO Bearing Separator Set (Pemisah Bearing)Deskripsi:Bearing Separator digunakan untuk melepaskan atau memisahkan bearing dari dudukannya. Heat Treated Alloy Steel - Drop forged for extra strength - Chrome plated and Black oxide finish - Easy to remove bearing, berdimensi 107mmx83mmx131mmx78mmFungsi :"Bearing Separator digunakan untuk melepaskan atau memisahkan bearing dari dudukannya.Material : chrome vanadiumIsi:- 2 pcs Bearing Separator Capacity 30x50 mm ( 1_1/4" - 2_1/2") Capacity 50x75 mm (2_1/4" - 3_1/2")- 2 pcs 17xL127 mm Extention Screw (Male & Female Threads)- 2 pcs 17xL127 mm Extention Screw (Male Threads)- 2 pcs 17xL103 mm Extention Screw (Male & Female Threads)- 2 pcs 17xL103 mm Extention Screw (Male Threads)- 1 pcs 6" Bar - Type Puller Yoke- 1 pcs Forcing Screw 9/16"xL175 mmatribut:
- Material: Chrome Vanadium
- RUKO TOOLS Step Drill Bit (Mata Bor Pagoda)atribut:
- UNSPSC: 27112801
- Primary Material Application: Steel
- Shank Type - Machining: Straight with Three Flats
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Deskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- DEWALT Brushless Impact Driver (Mesin Bor Obeng Baterai)Deskripsi:Dewalt DCF850D2A Mesin Obeng Compact Impact yang menggunakan kekuatan baterai XR Lithium-Ion 20 Volt. Dan sudah memiliki 3 lampu LED yang memberikan penerangan di ruang kerja yang remang-remang . 3 kontrol kecepatan sebagai pemicu kecepatan variabel sangat terkontrol dan presisi . Motor tanpa sikat untuk menggerakkan sekrup berdiameter besar .atribut:
- Battery Voltage (V): 20
- Maximum Torque (N m): 205
- MILWAUKEE Step Drill Bit (Mata Bor Pagoda)Deskripsi:Hex-shank impact-rated step drill bits feature a hex shank and install into impact drills with standard three-jaw chucks. They are also known as impact step bits. These cone-shaped bits have steps of increasing diameter marked along their cutting head. As each bit is pushed into a piece of sheet metal or other thin material, each step on the bit widens the hole. The bits also have a self-starting split point that prevents the bits from moving, or walking, when starting to drill, which eliminates the need for using a center drill to create a starter hole before drilling.atribut:
- Material - Machining: High Speed Steel
- DEWALT Rotary Hammer (Mesin Bor Bobok Beton)Deskripsi:These rotary hammers accept SDS-Plus (SDS+) bits, which drill smaller-diameter holes and perform lighter-duty chiseling than SDS-Max bits. They are commonly used for anchoring, concrete forming, masonry underpinning, and controlled chipping applications. Their pistol grip provides ample room for a gloved hand while keeping the tool compact for better one-handed balance than D-handle hammers. It positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit.
- RYU Cordless Impact Drill (Mesin Bor Beton Baterai)atribut:
- Rasio Impact (IPM): 0 to 3000
- Chuck Size (inch): 1/2
- Battery Type: Lithium Ion
- Battery Voltage (V): 20
- Chuck Capacity (mm): 12.7
- Maximum Voltage (V) : 20
- No Load Speed (rpm): 0-2500
- TEKIRO Cordless Hammer Drill (Mesin Bor Beton Baterai)Deskripsi:Cordless Hammer Drill CV 10mm 12V Alat yang digunakan untuk membuat lubang pada besi, kayu maupun betonn & bisa juga untuk memasang/melepaskan sekrup.atribut:
- Material: Plastic and Iron
Daftar Harga dewalt drill Terbaru October 2026
| DEWALT Cordless Drill Brushless (Mesin Bor Baterai) | Rp1.499.900 |
| DEWALT Set Mata Bor Step (Drill Bit Set) | Rp2.899.900 |
| DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai) | Rp3.399.900 |
| DEWALT Cordless Hammer Drill Brushless (Mesin Bor Beton Baterai) | Rp1.599.900 |
| INGCO Cordless Impact Drill Lithium Ion (Mesin Bor Beton Baterai) | Rp2.099.900 |
| DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai) | Rp2.799.900 |
| BOSCH Cordless Drill Driver (Mesin Bor Baterai) | Rp1.399.900 |
| TEKIRO Bearing Separator Set (Pemisah Bearing) | Rp1.599.900 |
| RUKO TOOLS Step Drill Bit (Mata Bor Pagoda) | Rp539.900 |
| BOSCH Corded Drill Driver (Mesin Bor Listrik) | Rp99.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/exP109128537-1.jpg)
/qbP107763947-1.jpg)
/nnP106832851-1.jpg)
/m5P104800797-1.jpg)
/b0P105718396-1.jpg)
/ofP106832879-1.jpg)
/6sP101518244-38.jpg)
/nvP105677859-2.jpg)
/8zP109914323-9.jpg)
/P101000154-1.jpg)
/P102099629-1.jpg)
/P101518237-1.jpg)
/raP104042982-1.jpg)
/boP107798420-2.jpg)
/ljP107300775-1.jpg)
/dcP107754480-1.jpg)
/asP103683388-1.jpg)
/lwP103636788-4.jpg)
/P101578316-1.jpg)
/d5P111254473-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)