Beli detector phase di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYORITSU Phase IndicatorDeskripsi:-Possible to measure safely from the cable insulation surface.-With magnet that allows to install inside the switchboard.-With LED light up function able to clearly check even under daylight.atribut:
- Cord: 1.5m (L1: Red, L2 : white, L3 : blue)
- Dimensions (L x W x D) (mm): 106x75x40
- Frequency (Hz): 50/60
- Operation Voltage (V) AC: 110-600
- Time Limit for Continous: > 500V : within 5 minutes
- Hioki Phase DetectorDeskripsi:-A metal non-contact clip. Phase can be detected safely just by clipping the top of a wire coating.-The phase order of 3 phase power supply can be checked easily and intuitively with LED and buzzer sound.-Equipped with a battery check function preventing sudden power outage.-With auto power off function.atribut:
- Depth (mm): 30
- Height (mm): 75
- Operating Voltage Range (V) : AC 70-600
- Power Supply (V): AA batteries (R6P) x 2 (included)
- Width (mm): 70
- Hioki Digital Phase DetectorDeskripsi:Digital Phase Rotation Meter with Three-Phase Voltage Measurement Functionality Hioki's non-contact voltage detection and measurement technology places efficiency and safety as priority considerations with the goal of protecting customers that need to conduct on-site electrical work as part of renovations and expansions of manufacturing plants and buildings.The PD3259-50 Digital Phase Detector lets you to measure three-phase voltage and detect phase sequence simultaneously by just clipping onto covered cables, ensuring absolutely no contact with metal parts for maximum safety.atribut:
- Diameter of Measurable Conductors (mm): Finished outer diameter: 6 to 30 (0.24 to 1.18 in)
- Maximum Rated Voltage to Earth (V): 600 AC (CAT IV)
- Cord Length (m): 0.5 (1.64 ft)
- Dimensions (WxHxD) (mm): 84 (3.31 in)x146 (5.75 in)x46 (1.81 in)
- Accessories: AA alkaline batteries (LR6) x4, Instruction manual x1, Carrying case C0203 x1, Color clip (White x2, red x2, blue x2, yellow x2), Spiral tubes (black x1)
- Detection Functions: Positive phase, negative phase (Three-phase 3-wire, Three-phase 4-wire); open phase, prediction of ground phase (Three-phase 3-wire)
- Environmental Protection: Main unit (excluding voltage sensors): IP54 (EN60529) dustproof and waterproof
- Measurement Parameters: Three-phase AC voltage (line-to-line voltage and voltage to ground), Frequency; - Voltage measurement accuracy: ±2.0% rdg. ±8 dgt., - Frequency measurement accuracy: ±0.5% rdg. ±1 dgt., - Response time: 3 s or less, Display update rate: 500 ms
- Measurement Targets: Covered cables, Metal portions (Use on shielded cables not supported); Three-phase 90.0 to 520.0 V AC (45 to 66 Hz)
- Other Functions: Hold function, Backlight, Buzzer, Auto power-off, Low battery warning, Drop proof (on concrete, 1 m/ 1 time)
- Power Supply: AA alkaline batteries (LR6) x4, Maximum rated power: 3 VA, Continuous operating time: 5 hours (Backlight off, standby state, Without Z3210)
- FLUKE Phase Rotation IndicatorDeskripsi:Phase rotation indicator with high voltage capability for industrial applications. The Fluke 9040 is effective for measuring phase rotation in all areas where three phase supplies are used to feed motors, drives and electrical systems. The Fluke 9040 is a rotary field indicator and can provide clear indication of the 3 phase via an LCD display and the phase rotation direction to determine correct connections. It allows rapid determination of phase sequence and has a voltage (up to 700 V) and frequency range suitable for commercial and industrial applications. The included test probes have a variable clamping range for safe contact, also in industrial sockets.atribut:
- Voltage Range (V): 40-700
- Frequency Range (Hz): 15-400
- Operating timer: Continuous
- Operating Temperature: 0°C to 40°C
- Dust/water resistance: IP 40
- Power Supply: From unit under test
- monotaro Steel Gauge Block SetDeskripsi:It is a block gauge for measuring instruments. To the check before using the measuring instrument.. General measurement, reference gauge for workDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Set Contents: 1.005, 1.01, 1.02, 1.03, 1.04, 1.05, 1.06, 1.07, 1.08, 1.09, 1.10, 1.20, 1.30, 1.40, 1.50, 1.60, 1.70, 1.80, 1.90, 1, 2, 3, 7, 8, 9, 10, 20, 30, 60 (one each)
- Block Dimension (mm): 9 x 30
- Material: Made of steel
- Precision: 10 to 25 mm ± 0.14 mm (allowable dimensional deviation: 0.1 μm), 25 to 50 mm ± 0.20 μm (allowable dimensional deviation: 0.10 μm), 50 to 75 mm ± 0.25 mm (allowable dimensional deviation: 0.1 mm) μm (allowable dimensional deviation: 0.12 μm)
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- Hioki Phase Detectoratribut:
- Type: Phase Rotation Meter with Easy-to-Read Arrow and Non-Metallic Contact Clips
- Applications: for thick conductors
- Dimensions (mm): 70x75x30
- Functions: Phase detection (positive and negative)
- Object to be Connected: dia. 7 mm (0.28 in) to 40 mm (1.57 in) of insulated wiring
- Power Supply: R6P (AA) manganese battery x2, Continuous use: 70 hrs
- Safety: CATIII 1000 V, CATIV 600 V (Anticipated Transient Overvoltage of 8000 V)
- Voltage (V): 3-phase, 70 to 1000 (AC, continuous sine wave)
- Voltage Detection Method: Static induction
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- Tenmars 3-Phase/Motor Rotation TesterDeskripsi:- Waterproof Phase/Motor Rotation Tester- Two UL 500mA/700V fuse protection.- Low battery detection.- Waterproof resist.atribut:
- Overvoltage Category: CAT IV 600V, CAT III 1000V
- Inter Phase Voltage (V): 45 AC up to 600 AC
- Signal Frequency Range (Hz): 45 to 400
- Test Current (mA): (In per phase) less than 3.5
- Motor Power (W): 6 ~160
- Dimension (LxWxH) (mm): 143x68x35
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- Amprobe Phase Sequence and Motor Rotation TesterDeskripsi:If you install or connect 3-phase motors and systems, you recognize the importance of verifying the correct motor rotation and wiring phase sequence. Improper connections can cause motors to rotate in reverse direction, potentially damaging the motor and the equipment it is powering.The PRM-6 Motor and Phase Rotation Tester can test the motor rotation of 3-phase systems, and verify 3-phase receptacle wiring and phase sequencing with test leads.An additional advanced feature is wireless motor rotation detection, which senses motor rotation direction without use of test leads. This is particularly useful for fast-running motors when the motor rotation cannot be visually determined or when the drive shaft is not visible.atribut:
- Temperature (°C): 0 - 40
- Altitude (m): 2000
- Power: AAA battery
- 3 phase indication: LCD
- Dimensions (H x W x D) (cm): 13.7 x 6.5 x 3.3
- Overvoltage Category: CAT IV 600 V
- Pollution Degree: 2
- Peak Meter Three Phase Rotation IndicatorDeskripsi:PM5900 is used to test magnetic field direction of three-phase system, phase rotation, motor rotation direction. Without a need to link testing line, the motor rotation direction can be decided by placing this indicator above the motor and aligning it with motor drive shaft. It is durable, reliable and light-weight handled device, which is necessary tool for those who often install, repair or maintain three-phase system or motor.atribut:
- Battery: 6F22/9VCurrent
- Battery Life: minimum 1 year for average use
- Consumption (mA): max 20
- Current Consumption (mA): ≤20
- Electrical Safety: Meets DIN VDE 0411, IEC 61010 DIN, VDE 04 13-7, EN 61557-7, IEC 61557-7
- Frequency Range (Hz): 2 to 400
- Maximum Operating Voltage (Ume): 400V AC for all ranges
- Nominal Test Currents (In per phase): less than 3.5mA
- Nominal Test Voltage (Ume): 1 to 400V AC
- Operating Altitude (m): 2000
- Operating Temperature (°C): 0 to +40
- Operating Voltage (V AC): 120 to 400
- Pollution Degree: 2Mechanical
- Power Supply: 3×1.5V AA Batteries
- Product Size(mm): 128×70×30
- Protection Level: CAT III, 600V
- Safety Rating: EN61010-1,EN61326,CAT.III 600V
- Mitutoyo Gauge BlockDeskripsi:Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry. Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired (larger sets offer more combination possibilities) and the environmental conditions in which they will be used
Daftar Harga detector phase Terbaru March 2026
| KYORITSU Phase Indicator | Rp3.899.900 |
| Hioki Phase Detector | Rp4.199.900 |
| Sanwa Instrument Phase Detector | Rp1.199.900 |
| Hioki Digital Phase Detector | Rp19.999.900 |
| KYORITSU Indikator Fasa | Rp1.599.900 |
| FLUKE Phase Rotation Indicator | Rp10.999.900 |
| monotaro Steel Gauge Block Set | Rp5.099.900 |
| KYORITSU Digital Insulation Tester (Pengukur Isolasi) | Rp5.899.900 |
| Hioki Phase Detector | Rp4.799.900 |
| KYORITSU Tang Ampere Digital AC | Rp1.399.900 |
Data diperbarui pada 19/03/2026 (Harga belum termasuk PPN)


























































































































































/nkP101550848-3.jpg)


/P101002871-1.jpg)


/ivP102049679-5.jpg)
/kbP103737731-3.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Handy%20Talky/7fP103634267-1.jpg)

/P103039693-1.jpg)