Beli detector bosch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Detector (Detektor Logam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    BOSCH Detector (Detektor Logam)
    atribut:
    • Approximate Automatic Deactivation (minute): 5
  2. METEX Treasure Hunter VLF Metal Detector
    Mulai

    Rp5.599.900

    METEX Treasure Hunter VLF Metal Detector
    Deskripsi:
    The best-selling general-purpose metal detector in the United States. The coin or other metal is identified by the meter and sound. On holidays, the family can search for treasure and help remove dangerous goods on the ground and beach.
    atribut:
    • Dimensions (cm): About 101x20x20
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Included Accessories: Japanese instruction manual, product warranty 6 months
    • Applicable Size: Coin size is the maximum. Smaller sizes are not guaranteed.
    • Maximum Operating Time (hour): Approx. 15
    • Power Supply: 2 x 9V batteries (sold separately).
  3. Smart Sensor Moisture Meter (Alat Ukur Kelembaban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    Smart Sensor Moisture Meter (Alat Ukur Kelembaban)
    Deskripsi:
    Smart Sensor Moisture meter digunakan untuk mengukur persentase air dalam zat tertentu. Informasi ini dapat digunakan untuk menentukan apakah bahan siap digunakan, tiba-tiba basah atau kering, atau memerlukan pemeriksaan lebih lanjut. Gandum Dapat Diukur: rapeseed, wijen, bungkil kedelai, kapas, kedelai, kacang tanah, barley, beras, sorgum, biji semangka, padi, gandum, jagung, pakan ternak.
    atribut:
    • Principle of Measurement: Resistance Method
    • Accuracy: 0.1 / 01%
    • Power: 4 x 1.5V AA Battery (not include)
    • Dimensions (mm): 80x43x425
  4. STANLEY Moisture Meter (Alat Pengukur Kelembapan)
    Mulai

    Rp789.900

    STANLEY Moisture Meter (Alat Pengukur Kelembapan)
    atribut:
    • Battery Type: 4xAAA
    • Battery Life: 1100measurements
    • Display Type: LCD
    • Electrode Pin (mm): 2x8
    • Detection Range/Accuracy (wood) (%): 6-44% (+/-2%)
    • Detection Range/Accuracy (building materials) (%): 0.2-2.0% (+/-0.1%)
    • Humidity (%): 80
    • Operating Temperature (°C): 0-37
  5. General Moisture Meter (Alat Ukur Kelembaban)
    Mulai

    Rp1.899.900

    General Moisture Meter (Alat Ukur Kelembaban)
    atribut:
    • UNSPSC: 41112304
    • Brand: GENERAL
  6. HONEYWELL Gas Detector Alert Microclip
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.999.900

  7. ASADA Leak Detector (Pendeteksi Kebocoran)
    Mulai

    Rp9.699.900

    ASADA Leak Detector (Pendeteksi Kebocoran)
    Deskripsi:
    -Equipped with an infrared type(NDIR type)leak sensor for accurately detecting leaks.-Automatically switches among 3 stage sensitivity depending on the amount of leak.-Equipped with LED light at the tip of probe, making it easy to search for refrigerant leakage in dark place.-For detecting refrigerant leakage of large freezer/refrigerator, large air conditioning unit, packaged air conditioning, display case, etc.-Detection target: Fluorocarbon gas, HFO-1234yf, HFO-1234ze, HFO-1233zd, etc.-Leak check bottle-Spare filterx5-AC Adapter-Main unit cover-Storage Case
  8. Benetech Moisture Meter (Alat Ukur Kelembaban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Benetech Moisture Meter (Alat Ukur Kelembaban)
    Deskripsi:
    Benetech GM630 merupakan alat ukur kadar air pada kayu dengan teknologi induksi, tanpa perlu menusuk kayu. Humidometer induksi yang dapat mengukur kadar air dengan cara meletakkannya pada permukaan kayu secara rapat tanpa merusak permukaan kayu.Cara pakai alat cukup ditempelkan diatas kayu yg akan diukur. Bisa mengukur sampai kedalaman 5 centimeter ( 50 milimeter). Anda dapat memilih roda gigi yang berbeda (total 8) untuk mengukur berdasarkan kepadatan kayu. Rentang pengukuran cocok untuk kebanyakan jenis kayu.
    atribut:
    • Temperature Range (°C): -10 to 60
    • Humidity Measuring Range (%RH): 20 to 95
    • Fork (mm): 147
    • Moisture: Spc1:5 to 40%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc2:6 to 50%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc3:7.5 to 60%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc4:9 to 70%, Max Error : ± 1%+0.5, Resolution : 0.5%
    • Operating Environment (°C): Temperature:0 to 40, Humidity:20%RH~95%RH
    • Size (mm): 144x55x29.4(meter only), 278x36x36(meter with fork)
  9. BOSCH Wall Scanner
    Mulai

    Rp12.999.900

    BOSCH Wall Scanner
    Deskripsi:
    Wall scanners glide over surfaces to locate any objects hidden deep behind walls, under floors, and above ceilings. Their display renders actual images of detected objects, and they offer various scanning modes to suit different types of materials.
    atribut:
    • UNSPSC: 27111810
    • Accuracy (mm): ± 10
    • Batteries Required: Batteries Required (Included)
    • Battery Type (V): 12 (Li-Ion)
    • Bluetooth: Not Bluetooth Compatible
    • Compatible Surface Material: Dry Concrete; Drywall; Hollow Block; Wood
    • Display Type: LCD
    • Function: Centre Finder with Object Direction Indicator; Dual Power; Wire Warning Detection
    • Indication Method: Audible; Visual
    • Material: Plastic
    • Materials Detected: Live Wire; Non-Ferrous Metal; Plastic; Wood
    • Overall Depth (inch): 4 3/4
    • Overall Height (inch): 8 1/8
    • Overall Width (inch): 3 5/8
    • Scan Depth for Ferrous Metal (Max.) (inch): 4 3/4
    • Scan Depth for Live Wire (Max.) (inch): 2 3/8
    • Scan Depth for Nonferrous Metal (Max.) (inch): 4 3/4
    • Scan Depth for Wood (Max.) (inch): 1 1/2
  10. Landtek Grain Moisture Meter (Alat Ukur Kelembaban Biji)
    Mulai

    Rp3.699.900

    Landtek Grain Moisture Meter (Alat Ukur Kelembaban Biji)
    Deskripsi:
    Landtek MC-7825G Grain Moisture Meter Adalah Alat Pengukur kadar air dari pabrikan Landtek ini mengukur kadar air 36 jenis biji bijian dan hasil bumi.
    atribut:
    • Resolution: 0.1
  11. TONATA Smoke Detector
    Mulai

    Rp219.900

    TONATA Smoke Detector
    Deskripsi:
    Standalone Smoke Detector Photoelectric Tonata / Pendeteksi Asap Daya BateraiBaterai sudah termasuk, smoke detector cocok untuk semua ruangan. Menggunakan sensor photoelectric yang bekerja secara independen dengan fitur indikator baterai lemah.Dalam Paket:- Smoke detector 1 pcs- Bracket (kondisi terpasang) 1 pcs- Phiser & Baut 1 bag- Baterai 9V 1 pcs- Buku manual 1 pcs
    atribut:
    • Test Button: Yes
    • Indicator: Yes
    • Low battery indicator: Yes
  12. BOSCH Rotary Hammer (Mesin Bor Bobok Beton)
    Mulai

    Rp839.900

    BOSCH Rotary Hammer (Mesin Bor Bobok Beton)
    Deskripsi:
    Keunggulan :- Sangat ringkas, sangat bertenaga rotary hammer Bosch kini dalam jangkauan.- Motor 720 W yang bertenaga dan energi impact sebesar 2,0 J untuk pengeboran hammer yang efektif pada beton (dengan diameter hingga 22 mm)- Tiga mode rotary hammer untuk pengeboran hammer, pengeboran biasa dan pemahatan menjamin keserbagunaan dan hasil yang menjanjikan- Rotary hammer yang ringkas memberikan performa hammer Bosch yang profesional dalam jangkauan
  13. SNDWAY Gas Detector 4 In 1 (Sensor Gas Multifungsi)
    Mulai

    Rp2.799.900

    SNDWAY Gas Detector 4 In 1 (Sensor Gas Multifungsi)
    Deskripsi:
    Sensor gas 4 in 1 SNDWAY SW-7500A merupakan alat deteksi gas multifungsi yang bisa mendeteksi 4 jenis gas sekaligus!Hanya dengan memiliki 1 alat ini saja, Anda dapat dengan mudah mengetahui keberadaan gas oksigen, karbon dioksida, hidrogen sulfida, dan gas mudah terbakar lainnya (combustible gas).Alat ini menggunakan baterai bawaan 1800mAh lithium dan dilengkapi dengan fitur 2 tipe alarm (high and low) yang dapat ditandai dengan adanya getaran, bunyi alarm, dan LED merah pada alat.Mengadopsi metode natural diffusion untuk mendeteksi gas ambien dan memiliki electrochemical gas sensor yang berkualitas tinggi menjadikan alat ini memiliki sensitivitas dan hasil pengulangan yang akurat.Sangat cocok digunakan pada bidang agrikultur, industri kimia, konstruksi, tenaga listrik, pengendalian kebakaran, industri gas alam, industri baja, petroleum & petrokimia, pengolahan limbah, dan berbagai industri lainnya.
    atribut:
    • Response Time (s): < 30
  14. Hioki Voltage Detector
    Mulai

    Rp969.900

    Hioki Voltage Detector
    Deskripsi:
    Non-Metallic Contact Voltage Detector
  15. Bosean Multi Gas Detector (Detektor Gas)
    Mulai

    Rp5.299.900

    Bosean Multi Gas Detector (Detektor Gas)
    Deskripsi:
    Pompa pengambilan sampel gas adalah pompa self-priming yang dapat digunakan pada detektor gas. Prinsipnya menggunakan tipe self-priming membran karbon. Gas yang akan dideteksi dapat dipompa melalui pompa sampling, dan detektor gas digunakan untuk mengkalibrasi kebocoran gas. Kontennya kecil, operasinya sederhana, dan probe pemompaan diperpanjang.BH-GSP baru dirancang portabel pompa pengambilan sampel. Dengan keuntungan dari sederhana dan desain yang menarik, instalasi yang mudah, ukuran kecil, ringan, kebisingan rendah dan stabilitas yang baik, cocok untuk waktu yang lama terus menerus sampling gas beracun di udara.
  16. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  17. GVDA Wall Scanner + Moisture Detector (Alat ukur ketebalan)
    Mulai

    Rp729.900

    GVDA Wall Scanner + Moisture Detector (Alat ukur ketebalan)
    Deskripsi:
    This product is applicable to: Detect metal (black and non-ferrous metals), wooden barriers and "live" AC wires on walls, ceilings and floors. and Measure the moisture content of wood and building materials.
    atribut:
    • Automatic Shutdown Time (minute): 5
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature Range (°C): -20 to +70
    • Working Humidity Range (%RH): Metal: 0-85; Wood: 0-60; Copper Conductors (Live): 0-30
  18. SKYSCAN Lightning Detector
    Mulai

    Rp9.599.900

    SKYSCAN Lightning Detector
    atribut:
    • UNSPSC: 39121621
    • Alarms: Audible and Visual
    • Product Type: Lightning Detector
    • Ranges (miles): 0 to 3; 3 to 8; 8 to 20 and 20 to 40
Daftar Harga detector bosch Terbaru November 2026
BOSCH Detector (Detektor Logam)Rp4.599.900
BOSCH Concrete Detector (Alat Uji Beton)Rp26.999.900
METEX Treasure Hunter VLF Metal DetectorRp5.599.900
Smart Sensor Moisture Meter (Alat Ukur Kelembaban)Rp589.900
STANLEY Moisture Meter (Alat Pengukur Kelembapan)Rp789.900
General Moisture Meter (Alat Ukur Kelembaban)Rp1.899.900
HONEYWELL Gas Detector Alert MicroclipRp11.999.900
Makita Drill (Mesin Bor Listrik)Rp2.199.900
ASADA Leak Detector (Pendeteksi Kebocoran)Rp9.699.900
Benetech Moisture Meter (Alat Ukur Kelembaban)Rp1.299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait