Beli desiccator cabinet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Desikator
    Mulai

    Rp5.499.900

  2. AS ONE Auto Dry Desiccator
    Mulai

    Rp8.499.900

    AS ONE Auto Dry Desiccator
    Deskripsi:
    Equipped with a solid polymer electrolyte membrane dry unit that continuously removes moisture in the chamber through electrolysis, enabling stable dehumidification. Power consumption is 3 watts (approximately 440 yen/year) due to its energy-saving design, making it economical. Since the dehumidification unit does not have a driving part, it does not generate noise or vibration, and has excellent durability. Moisture inside the cabinet is released directly to the outside in a gaseous state.
  3. AS ONE Desiccator Light-Blocking (Wadah Pengering)
    Mulai

    Rp6.599.900

    AS ONE Desiccator Light-Blocking (Wadah Pengering)
    Deskripsi:
    The five sides other than the door side are made of light-shielding material, making it suitable for storing chemicals and samples that are sensitive to light.
    atribut:
    • Mounting Pitch (mm): Bottom 1 Tier; 50, Other; 30 (Minimum Shelf Plate Spacing 20 mm)
    • Accessories: Silica gel dish x 1
    • Material: Body / Light Blocking PVC (Vinyl Chloride Resin), Shelf Board / PS (Polystyrene) Rubber Feet / Natural Rubber
    • Total Load Capacity (Kg): about 10
  4. AS ONE Centrifuge
    Mulai

    Rp18.999.900

  5. Scienceware Desiccator Cabinet Stackable (Wadah Pengering)
    Mulai

    Rp15.999.900

    Scienceware Desiccator Cabinet Stackable (Wadah Pengering)
    atribut:
    • HxWxD (inch): 10x10x10
    • Door Opening WxH (inch): 9x8
  6. Ika Laboratories Centrifuge
    Mulai

    Rp25.999.900

    Ika Laboratories Centrifuge
    Deskripsi:
    IKA mini G Mini-centrifuge for all applications which do not require high speeds, e.g. micro-filtrations and cell separation. Transparent cover allows constant observation of centrifuge. The mini-centrifuge can be used for both PCR-vessels and PCR-strips. As a safety feature, the centrifuge will run only when the lid is closed. Lid opens easily with the press of a button.Scope of deliveryIKA mini GRotor for 8 x 1.5/2 ml vesselsRotor for 4 x 8 x 0.2 ml PCR strips8 adapters for 0.5 ml vessels (8x)Adapter set for 0.4 ml vessels (8x)Adapter set for 0.2 ml vessels (8x)
    atribut:
    • Rotor Exchange: without tool
    • Permissible Ambient Temperature (°C): 5-40
    • Cover Opening: automatic
    • Frequency (Hz): 50/60
    • Permissible Relative Humidity: 0.8
    • Timer Display: 7 segment LED
  7. AS ONE Desiccator Auto Dry UV (Wadah Pengering)
    Mulai

    Rp20.999.900

    AS ONE Desiccator Auto Dry UV (Wadah Pengering)
    atribut:
    • Dehumidifying Element Membrane Area (mm): 30x30
    • Reaching Humidity (%RH): 25 (with no internal load, depending on the usage environment)
    • Power Cord Length (m): 2 (2P plug)
    • Dehumidification System: Using solid high polymer electrolyte membrane, H2O electrolytic discharge
    • Plug: Type A
    • Power Consumption (W): 3
    • Power Supply (V AC): 100 to 240 (at 50/60Hz)
    • Shelf Board Interval (mm): 1 stage in the bottom/50, Other/30
  8. AS ONE Desiccator Pasolina (Wadah Pengering)
    Mulai

    Rp5.099.900

    AS ONE Desiccator Pasolina (Wadah Pengering)
    atribut:
    • Accessories: 2 shelf boards, 1 silica gel dish
    • External Dimensions (mm): 350×350×400
    • Inner Dimension (mm): 340×344.5×387
    • Body Material: AS (acrylonitrile ethylene) resin
    • Effective Internal Dimensions (Width W X Depth D X Height H) (mm): 340×344.5×387
    • Mass (kg): Approx. 6.3 (Including Shelves)
    • Outer Dimensions (Width W x Depth D x Height H) (mm): 350×350×400
    • Shelf Board Dimensions (mm): 306×332×10
    • Shelf Plate Interval (mm): 65 (Up to 5 sheets can be stored)
    • Shelf board load capacity (kg): 2
    • Total Load Capacity (Kg): 5
  9. AS ONE Unit Desiccator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    AS ONE Unit Desiccator
    Deskripsi:
    They can be stacked on top of each other or can be connected sideways, so there is no overturning due to vibration or misalignment due to stacking. The quality is uniform and durable because it is a molded product.
    atribut:
    • Accessories: 2 shelf boards, 1 silica gel dish
    • Color: Smoked Brown
    • Material (Shelf Board): PS (Polystyrene)
    • Body Material: AS (acrylonitrile styrene) resin
    • Lid Material: AS (acrylonitrile styrene) resin
    • Material: Tome gold: Stainless steel (SUS303)
    • Number of Shelves: 4
    • Outer Dimension (mm): 250×250×250
    • Shelf Plate Interval (mm): 43
    • Shelf board load capacity (kg): 5/shelf
    • Total Load Capacity (Kg): 15
  10. AS ONE Desiccator Auto Dry (Wadah Pengering)
    Mulai

    Rp12.999.900

    AS ONE Desiccator Auto Dry (Wadah Pengering)
    Deskripsi:
    - Moisture inside the refrigerator is released directly in a gaseous state, so water droplets do not form. - The attached thermo-hygrometer is a low humidity digital (LHI-LPN).
    atribut:
    • Power Supply (V): 100 (AC)/(50/60Hz)
    • Dehumidification Method: Electrolytic Discharge of H
    • Type: for low humidity
    • Achieving humidity (%RH): 25 (depending on usage environment)
    • Dehumidification Element Effective Film Area (mm): 30×30
    • Humidity Setting Range (%RH): About 25
    • Material: Body/Steel plate with melamine baked finish, Front/Glass
    • Power Consumption (W): 3
Daftar Harga desiccator cabinet Terbaru October 2026
AS ONE DesikatorRp5.499.900
AS ONE Desiccator Gas Substitution Magnetic Door (Wadah Pengering)Rp17.999.900
AS ONE Auto Dry DesiccatorRp8.499.900
AS ONE Desiccator Digital Dry (Wadah Pengering)Rp43.999.900
AS ONE Desiccator Light-Blocking (Wadah Pengering)Rp6.599.900
AS ONE CentrifugeRp18.999.900
AS ONE Desiccator Auto Dry (Wadah Pengering)Rp9.799.900
Scienceware Desiccator Cabinet Stackable (Wadah Pengering)Rp15.999.900
AS ONE Desiccator Auto Dry (Wadah Pengering)Rp10.999.900
Scienceware Desiccator Cabinet Secador Auto (Wadah Pengering)Rp33.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)