AS ONE Desiccator Auto Dry UV (Wadah Pengering)

Sebelum PPN:
Rp20.999.900 - Rp21.999.900
Spesifikasi
Dehumidifying Element Membrane Area (mm)30x30
Reaching Humidity (%RH)25 (with no internal load, depending on the usage environment)
Power Cord Length (m)2 (2P plug)
Dehumidification SystemUsing solid high polymer electrolyte membrane, H2O electrolytic discharge
PlugType A
Power Consumption (W)3
Power Supply (V AC)100 to 240 (at 50/60Hz)
Shelf Board Interval (mm)1 stage in the bottom/50, Other/30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Humidity in air in desiccator is electrolyzed directly and is continuously removed using solid polymer electrolyte film, stable dehumidification can be performed.
Power consumption can be economically used as 3W to (approx.
440 yen/year) and dehumidification storage warehouse which uses power supply always switching it on.

Ulasan Produk

Tidak ada ulasan