Beli desain pembatas ruangan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Legrand Plexo Hinges Boxatribut:
- Outlying Hinge: Yes
- Max. Opening Angle (°): 180
- Inlying Hinge: No
- Surface Protection: Untreated
- Material: Plastic
- Hinge Adjustable: No
- MK (Maruki Hardware) Hinge with SpringDeskripsi:Engsel pintuatribut:
- Material: Steel
- Thickness (mm): 1.2
- Number of Holes for Screws: 6
- Hole Diameter (mm): 4
- Niigata Seiki (SK) Steel Pin Gauge Set AA 6.5 Seriesatribut:
- Diameter Precision (µm): ± 0.8
- Hardness: HV 650 or more
- Roundness/Cylindricity (µm): 0.5
- SUGATSUNE Engsel Torsiatribut:
- Material: Stainless steel (SUS304)
- Number of Holes for Screws: 4
- Hole Diameter (mm): 4.3
- Purpose of Use: Liquid crystal monitor, surveillance camera, etc.
- Niigata Seiki (SK) Steel Pin Gauge Set AA 6.7 Seriesatribut:
- Diameter Precision (µm): ± 0.8
- Hardness: HV 650 or more
- Roundness/Cylindricity (µm): 0.5
- Shinwa Rules Termometer DigitalDeskripsi:- Pengguna dapat membaca suhu dari jauh.- Terdapat fungsi hold.- HI/LOW alarm berbunyi bip ketika menyentuh suhu yang sudah diset.- Probe sensor untuk mengukur suhu internal.- Sudah termasuk klip dan stand untuk digunakan dalam berbagai macam posisi.- Sudah termasuk tutup untuk melindungi ujung probe.- Untuk berbagai macam penggunaan seperti memasak, perawatan fasilitas, eksperimen, atau yang lainnya.atribut:
- Volume: 1 unit
- Temperature Range (°С): -50 to 90
- TRUSCO Magnet Ferit dengan Round HoleDeskripsi:Trusco memiliki range produk Ferrite Magnet yang lengkap dengan ukuran ketebalan 2 - 4 mm, digunakan untuk perakitan speaker, headphone dan motoratribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
- TRUSCO Digital Thermometer & Hygrometeratribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- TRUSCO Stainless Butt HingeDeskripsi:Load limit is the gate mass when using 2 vertical object.atribut:
- Attachment Hole: None
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- TRUSCO Thick Type Steel Hinge (Engsel)atribut:
- Material: Iron (SPCC)
- Surface Processing: Cloth
- TRUSCO Stainless Hinge with Spring (Hole)atribut:
- Bore Diameter (ɸ mm): 3.2
- Dimensions d (mm): 3.2
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- Screw Holes Number: 4
- TRUSCO Stainless Hinge (Hole) (Engsel)Deskripsi:Load limit is the gate mass when using 2 vertical object.atribut:
- Bore Diameter (ɸ mm): 3.2
- Dimension D2 (mm): 6.3
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- Thickness (mm): 1.5
- Width (mm): 32
- TRUSCO Steel-Made Extra Thick Welding Hinge, Without Holesatribut:
- Mounting Method: Welding Type
- TRUSCO Lakban Anti Slip Outdoor (Selotip)Deskripsi:Use:Indoor and outdoor stairs of buidlings and factories Scaffolding of construction site in high places Floor of the building entrances and around the machine.atribut:
- Abrasive Type: Silicon Carbide, Aluminium Oxide
- Adhesive: Acrylic
- Adhesive Force (N/25mm): 20
- Base Material: Aluminium Foil
- Tape Thickness (mm): 0.8
- Tensile Strength (N/25mm): 147
- monotaro Lakban Anti Slip Outdoor (Selotip)Deskripsi:Produk ini juga sering disebut dengan Safety Walk Tapeatribut:
- Tape Width (mm): 50
- Tape Length (m): 5
- Abrasive Type: Mineral Particles (Aluminium Oxide)
- Adhesive Power (g/25mm): 1500
- Base Material: Aluminium Foil
- Durability (years): about 1 to 1.5 (standard)
- Extensibility (%): 25
- Operating Temperature Range (°C): - 5 to 50
- Specification: Both indoor and outdoor use.
- Tape Thickness (mm): 1.55 (± 0.3)
- Tensile Strength (kgf/25mm): 6
- Type: For Rugged Surfaces, Checkered Sheet Steels (Checker Plates)
- Lion Star Container Box Wagonatribut:
- Color: Random Color
- TRUSCO Extra Thick Type Welded Steel Hinge, Left, 2Pcsatribut:
- Specifications: For Left
- KRISBOW Infrared ThermometerDeskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
Daftar Harga desain pembatas ruangan Terbaru April 2026
| Legrand Plexo Hinges Box | Rp289.900 |
| MK (Maruki Hardware) Hinge with Spring | Rp81.900 |
| Niigata Seiki (SK) Steel Pin Gauge Set AA 6.5 Series | Rp169.900 |
| SUGATSUNE Engsel Torsi | Rp239.900 |
| Niigata Seiki (SK) Steel Pin Gauge Set AA 6.7 Series | Rp169.900 |
| Shinwa Rules Termometer Digital | Rp739.900 |
| TRUSCO Magnet Ferit dengan Round Hole | Rp25.900 |
| TRUSCO Digital Thermometer & Hygrometer | Rp439.900 |
| TRUSCO Stainless Butt Hinge | Rp99.900 |
| TRUSCO Thick Type Steel Hinge (Engsel) | Rp91.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































%20Hinge%20with%20Spring/P102029138-1.jpg)
%20Steel%20Pin%20Gauge%20Set%20AA%206_5%20Series/P101001085-7.jpg)

%20Steel%20Pin%20Gauge%20Set%20AA%206_7%20Series/P101001133-7.jpg)




/P101001356-1.jpg)
/P101000509-1.jpg)
%20(Engsel)/P101000508-1.jpg)

/P101000673-1.jpg)
/P101563251-6.jpg)