Beli delonghi ec 820 b di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DeLonghi Pump Espresso Coffee Machine (Mesin Kopi)
    Mulai

    Rp5.999.900

    DeLonghi Pump Espresso Coffee Machine (Mesin Kopi)
    atribut:
    • Color: Black
    • Pump Pressure (bar): 15
    • Body Material: Plastic
    • Dimensions (wxdxh mm): 275x310x305
    • Heating system: Thermoblock
    • Input Power (W): 1450
    • Number of Filter: 3
    • Rated Voltage/Frequency (V/Hz): 220/240-50/60
    • Water Tank Capacity (L): 1
  2. DeLonghi Electric Kettle (Teko Listrik)
    Mulai

    Rp1.599.900

    DeLonghi Electric Kettle (Teko Listrik)
    atribut:
    • Input Power (W): 2000
    • Capacity (L): 1.7
  3. DeLonghi Fully Automatic Coffee Machine (Mesin Kopi)
    Mulai

    Rp12.999.900

  4. DeLonghi Espresso Coffee Machine (Mesin Kopi)
    Mulai

    Rp2.799.900

  5. DeLonghi Coffee Machines Pump Espresso ECP35.31 (Mesin Kopi)
    Mulai

    Rp3.199.900

    DeLonghi Coffee Machines Pump Espresso ECP35.31 (Mesin Kopi)
    Deskripsi:
    General Specifications:Coffee tamper: AccessoryWeight (kg): 4Rated voltage/Frequency (V~Hz): 220-240 V / 50-60 HzInput power (W): 1100Choose your favourite colour: BlackCup warmer: PassiveAuto shut-off: YesMilk system: ManualHeating system: Stainless steal boiler1&2 cups filters: YesCup holder: YesExternal dimensions (WxDxH) (mm): 185x240x305Maximum cup height (cm): 130On/off switch: YesPump pressure (bar): 15Removable drip tray: YesRemovable water tank: YesWater level indicator: YesWater Tank Capacity (L): 1.1Body material: PlasticESE pods: YesNumber of filter: 3
    atribut:
    • Color: Black
    • Rated Voltage (V): 220/240
    • Frequency (Hz): 50/60
    • Input Power (W): 1100
    • Maximum cup height (cm): 130.0
    • Weight (kg): 4
  6. KOKUYO Notebook Grid Soft Ring (Buku Kotak-Kotak)
    29%
    Mulai

    Rp69.900

    KOKUYO Notebook Grid Soft Ring (Buku Kotak-Kotak)
    Deskripsi:
    This is a ring notebook that uses KOKUYO's uniquely developed "new sensation soft ring".Since the ring shape is "D" shaped, the ring width is compact and does not have the bulky feel that is typical of ring notebooks.The paper is thicker than regular soft ring notebooks, making it difficult to see through with writing instruments.A cut-off type with micro-perforations that allows you to neatly separate only the pages you need.Adopts 5mm grid rules that make it easy to write figures and tables.It has a matte PP cover design that fits well in business settings.
    atribut:
    • Material (Ring): Olefin resin
  7. KOKUYO Campus Binder Note Smart Ring (Map File)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    KOKUYO Campus Binder Note Smart Ring (Map File)
    Deskripsi:
    In the slim and bulky series, the vivid color easy to use also for male students joins! For each subject, for cram school and school etc. For proper use, etc.
    atribut:
    • Set Contents: 10 sheets of paper, index
    • Maximum Storage Capacity (Sheets): 25
    • Spine Width (mm): 13
    • Material: Cover / R-PP
  8. KOKUYO Campus Binder Note Smart Ring 60 (Map File)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    KOKUYO Campus Binder Note Smart Ring 60 (Map File)
    Deskripsi:
    A binding tool with a large ring diameter that can accommodate up to 60 sheets is used. Wide width that does not easily stick out even with a sticker or index. With a stopper that locks the opening and closing of binding tools. It doesn't open suddenly and is safe to carry around.
    atribut:
    • Number of Holes: 26
    • Maximum Storage Number (sheets): 60
    • Spine Width (mm): 17
    • Outer Dimensions (HxW) (mm): 268x195
    • File Type: Multi-hole ring
    • Material: R-PP
    • Set Content: 10 sheets of door paper and inner paper
    • Size: B5-S
    • Type: Vertical
  9. DeLonghi Grinder Kopi
    Mulai

    Rp1.499.900

    DeLonghi Grinder Kopi
    atribut:
    • Max number of cups: 12
    • Dimensions (wxdxh mm): 130x160x260
    • Input Power (W): 110
    • Beans container capacity (g): 120
  10. KOKUYO Campus Loose-Leaf Write Firmly
    43%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp50.900

    KOKUYO Campus Loose-Leaf Write Firmly
    Deskripsi:
    The pen tip does not slide firmly, stable writing comfort!I want to write powerfully with heavy touch. I want to carefully write it stably. I would like to write in a soft place like paper. I'd like to write firmly that the pen tip does not slip ... I'd recommend this to you.
    atribut:
    • Paper Quality: High-quality paper
    • Hole Shape: Round hole
    • Paper Thickness (g/m²): 77
  11. KOKUYO Notebook Campus Medium Horizontal Ruled (Buku Tulis)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp20.900

    KOKUYO Notebook Campus Medium Horizontal Ruled (Buku Tulis)
    Deskripsi:
    Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen.A highly functional cover design with a space for writing titles and names.Triangular memory points are placed at the center and both ends so that vertical lines can be drawn accurately. We also provided a mark in the center of the ruled line so that you can draw a line even with a short ruler.It is an environmentally friendly product that uses forest certified paper for the inner paper.
    atribut:
    • Paper Quality: High-quality paper
    • Bookbinding: Wireless binding
    • Standard: JIS standard item
  12. KOKUYO Campus Loose-Leaf Write Smoothly
    Rating:
    100% of 100
    (2)
    Mulai

    Rp41.900

    KOKUYO Campus Loose-Leaf Write Smoothly
    Deskripsi:
    Smooth, smooth, flowing writing comfort. I want to write out with a light touch.I want to write it even smoothly and quickly, even when the desk is hard. I want to write without getting stuck with a thin pen ... I'd recommend it to you like this.
    atribut:
    • Paper Quality: High-quality paper
    • Hole Shape: Round hole
    • Paper Thickness (g/m²): 75
Daftar Harga delonghi ec 820 b Terbaru October 2026
DeLonghi Pump Espresso Coffee Machine (Mesin Kopi)Rp5.999.900
DeLonghi Electric Kettle (Teko Listrik)Rp1.599.900
DeLonghi Fully Automatic Coffee Machine (Mesin Kopi)Rp12.999.900
DeLonghi Espresso Coffee Machine (Mesin Kopi)Rp2.799.900
DeLonghi Coffee Machines Pump Espresso ECP35.31 (Mesin Kopi)Rp3.199.900
KOKUYO Notebook Grid Soft Ring (Buku Kotak-Kotak)Rp69.900
KOKUYO Campus Binder Note Smart Ring (Map File)Rp109.900
KOKUYO Campus Binder Note Smart Ring 60 (Map File)Rp159.900
DeLonghi Grinder KopiRp1.499.900
KOKUYO Campus Loose-Leaf Write FirmlyRp50.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait