Beli delay timer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Timer (PIN Plug Mounting)Deskripsi:On delay
- Autonics Timeratribut:
- Operation Method: Time setting
- Time Operation: power on start
- Terminal: 8-pin plug
- OMRON Timer H3CR-A TypeDeskripsi:Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300atribut:
- Ambient Operating Humidity (%): 35 to 85
- Impact Resistance Durability (m/s²): 1000
- Inputs: No-voltage
- Installation Type: Socket
- Operating Temperature (°C): -10 to +55
- Outer Dimensions (mm): 48x81.6x48
- Output Type: Relay
- Size: 1/16 DIN (48x48mm)
- Storage Temperature Range (°C): -25 to +65
- Terminal: Plug-in
- Time Range (s-hour): 0.05 to 300
- Type: Analog
- Fort Time Switch Analogatribut:
- Voltage (V): AC 220
- Hour: 24
- Frequency (Hz): 45-60
- SIEMENS Timer Relay On DelayDeskripsi:Timing relay, 4 time ranges, 0.05 s....240 s 90...240 V AC/DC, 2-wire screw terminalatribut:
- Control Supply Voltage Frequency (Hz): 50-60
- OMRON Timer H3CR-F8N AC100-240/DC100- OMIatribut:
- Family Type: H3CR-F
- Product Code: H3CR8007F
- Global Eagle Seal Pack Vivaldiatribut:
- Color: Assorted Colors
- DV Mini Time RelayDeskripsi:Time Switch & Timer. High Quality Material.atribut:
- Function: Mini Time Relay
- Size (mm): 28x21
- Setting Time: 0.1m-10h
- Current Rate (A): 5
- Voltage Rate (VAC): 220
- Display: Analog
- Mounting: Socket PYF08A-E
- Program Setting: 4 Output Mode
- Time Program: 4 Time Range
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
- TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)Deskripsi:- High durable- Easy to use- Corrosion resistance
- Autonics Vision Sensors Color Type VG SeriesDeskripsi:The VG series 0.4M monochrome vision sensors utilize images captured by the integrated industrial camera lenses to determine the target object's presence, size, shape, orientation, patterns and more. The integrated design featuring LED lighting, camera and lens allows users to set up and manage the units more easily compared to vision systems. The camera also utilizes global shutter method to capture accurate images, and the sensors feature 10 essential inspection functions for diverse applications. The captured images can also be saved directly to FTP servers, so that users can manage and analyze the inspection data separately.atribut:
- Current Consumption (A): 1
- OMRON Solid State Timer H3cr-ADeskripsi:Multiple time ranges and operation modes. High-voltage and low-voltage AC/DC free power supply. DIN48x48mm full multi-timer. Ecological design with reduced current consumption. Sequence check is easy with 0-set instantaneous output. Obtained UL, CSA, NK, LR. Compliant with EN61812-1. CE mark compatible. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
- OMRON Timer H3CR-F TypeDeskripsi:Improved resistance to waveform distortion of power supply. UL, CSA, LR, NK acquired. Safety design conforming to EN 61812-1. CE mark correspondence. Fourteen time ranges can be selected from 0.05 seconds to 30 hours. 0 Setting instantaneous output possible. It instantaneously outputs by turning the scale in the 0 direction, so it is easy to confirm the sequence operation.Withstand voltage:- AC 2000 V 50/60 Hz 1 min (Between charging metal part and non-charging metal part ) AC 2000 V 50/60 Hz 1 min (between control output and operation circuit) AC 2000V 50/60Hz 1 min ( between different contacts) AC 1000 V 50/60 Hz 1 min )atribut:
- Family Type: H3CR-F
- Autonics Digital Timers LE3S SeriesDeskripsi:The LE3S series digital timers feature simple and easy control with thumbwheel switches in the front and up/down mode selection switch in the rear. 10 output operation modes and 10 time setting ranges are available for various timing applications. Users can quickly identify operation status with output type display and time progress bar graph.
- TEKIRO Combination Wrench Metric (Kunci Ring Pas)Deskripsi:TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
- OMRON Solid-State Timeratribut:
- Adjustable Time: 0.05s to 300h
Daftar Harga delay timer Terbaru March 2026
| Fort Timer (PIN Plug Mounting) | Rp97.900 |
| Autonics Timer | Rp119.900 |
| OMRON Timer H3CR-A Type | Rp699.900 |
| Legrand Programmable Time Switch | Rp589.900 |
| Schneider Electric Photoelectric sensors XU Series | Rp799.900 |
| Fort Time Switch Analog | Rp189.900 |
| SIEMENS Timer Relay On Delay | Rp1.499.900 |
| OMRON Timer H3CR-F8N AC100-240/DC100- OMI | Rp1.799.900 |
| Global Eagle Seal Pack Vivaldi | Rp729.900 |
| DV Mini Time Relay | Rp139.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/6hP103846233-6.jpg)










/8pP101000313-5.jpg)




/60P101000216-6.jpg)