Beli deep socket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TONE Deep Socket (12pt.) (Mata Sock)atribut:
- Overall Length (mm): 83
- Square Drive (mm): 12.7
- TONE Deep Socket SetDeskripsi:- Socket Holder (aluminum type)atribut:
- Set Contents (piece): 12
- Finish Material: Contents: For structure steel
- TEKIRO DR. Deep Wall Socket 1/2inch 6pt (Mata Sock)Deskripsi:TEKIRO 1/2 INCH KUNCI SOCK DEEP WALL 6 PT 08 MM merupakan suatu alat yang di desain untuk membuka dan mengencangkan baut atau mur dengan mata sock yang jauh lebih panjang dari yang normalnya Fungsi : untuk membuka dan memasang baut atau murMaterial : Chrome VanadiumDimensi : 77mm 34mm 13mmatribut:
- Dimension 3 (mm): 13
- SATA 1/4Inch Dr. 6PT. Deep Socketatribut:
- C (mm): 49
- Yamoto Deep Bit Socket 3/8 Inch (Mata Sock)Deskripsi:Bi-Hexagon Sockets 12 point – side drive design gives a higher torque than normal sockets, grip worn nuts and will not round off existing nuts. All have a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories. Require only a one-twelfth turn to engage the next point of the socket.atribut:
- Number of Points: 12
- Socket Type: Bi-Hexagon Socket
- Size System: Metric
- Drive Type: Square
- Drive Size: 3/8 Inch
- Finish/Coating: Chrome Plated Mirror Finish
- Socket Depth: Deep
- Material: Chrome Vanadium Steel
- Yamoto Deep Socket 3/8Inch Sq. DriveDeskripsi:Bi-Hexagon Sockets 12 point – side drive design gives a higher torque than normal sockets, grip worn nuts and will not round off existing nuts. All have a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories. Require only a one-twelfth turn to engage the next point of the socket.atribut:
- Socket Type: Bi-Hexagon Socket
- Socket Depth: Deep
- Drive Type: Square
- Kennedy Deep Bit Socket 3/8 Inch (Mata Sock)atribut:
- Socket Depth: Deep
- Socket Type: Bi-Hexagon Socket
- Drive Size: 3/8 Inch
- Drive Type: Square
- Material: Chrome Vanadium Steel
- Number of Points: 12
- KAISIN Earloop Protective Face Mask (Masker)Deskripsi:Dikemas satuan dengan plastik lebih steril, bebas kuman, dan bakteri.Pabrik sudah memiliki sertifikat ISO (ID : 21001 CA) sudah melalui hasil uji laboratorium dari lab yang terakreditaasi dari negara (USA, Eropa, Taiwan, dan Indonesia) yaitu sertifikat dari Nelson No. 1363956-S01, Centexbel No. 1363956-S01, TTRI No. TAG91839, ITB No. 009.M.1/11.C09.78/PM/2020Dengan BFE (Bacterial Filtration Efficiency) ≥ 99%atribut:
- Number of Ply: 3
- Dimensions (mm): 210x95x105
- SATA Deep Socket 1/2inch Dr. 6Pt. Metric (Mata Sock)Deskripsi:- Made of Chrome Vanadium steel. - Double Line (SAE) & Knurled Line (MM) to easily identify Standard vs. Metric Sockets. - Surface Drive Technology - Radius corner design provides 15%-20% more torque, extends fastener life and reduces slippage. - Manufactured to industrial specifications assuring a thin wall design with precise nut end dimensions. - Specifically heat treated for the correct balance of strength and durability.atribut:
- Overall Length (mm): 77
- JONNESWAY Flank Deep Sockets (Mata Sock)Deskripsi:Professional QualityInternational Standard For Hardness And TorqueDIN 3124atribut:
- Material: Chrome Vanadium Steel
- Mitutoyo Specialty Digital Caliper (Jangka Sorong)Deskripsi:Digital calipers with offset jaws and offset scribing jaws have outer jaws positioned at an offset angle from the inner jaws to measure stepped sections. Calipers with scribing jaws allow operators to mark or scribe the workpiece for additional machining or cuts. Offset jaws are used when the two points being measured are not on the same plane.atribut:
- UNSPSC: 41111621
- Accuracy (inch): +/-0.0010
- Battery Size: SR44
- Brand: MITUTOYO
- Caliper Material: Steel
- Case Type: Plastic Case
- Compatible SPC Cable: Mfr. No. 05CZA624; Mfr. No. 05CZA625
- Data Output Connection Type: Digimatic
- Data Output Type: Cable
- Depth Rod Shape: Rectangular
- Display Type: LCD
- Dust Resistant: Yes
- Functions: Counting Value Composition Error; Data Output; Inch/mm Conversion; Low Voltage Alarm; Origin-Set; Power On/Off; Zero-Setting
- IP Rating: IP67
- Included Certification: TUV Rheinland Certification
- Includes Battery: Yes
- Includes Case: Yes
- Jaw Actuation Type: Thumb Wheel
- Jaw Material: Steel
- Jaw Shape: Adjustable Knife Edge
- Long Form Calibration Certificate: No
- Maximum Measurement (inch): 6
- Maximum Measurement (mm): 150
- Measurements: 4-Way
- Measures Depth: Yes
- Measures Inside Dimension: Yes
- Minimum Measurement (inch): 0
- Minimum Measurement (mm): 0
- Product Type: Adjustable Jaw Digital Caliper
- Range (inch): 0 to 6
- Range (mm): 0 to 150
- Resolution (inch): 0.0005
- Resolution (mm): 0.01
- SPC Output: Yes
- Standards: JIS B 7507
- Water Resistant: Yes
- With Locking Nut: Yes
- TEKIRO Motorcycle Test Equipment Auto Voltage Tester (Tester Tegangan Otomotif)Deskripsi:TEKIRO Auto Voltage Tester merupakan tespen berbahan chrome vanadium alloy steel yang dilengkapi dengan spiral wire flexible berfungsi untuk mendeteksi aliran listrik tegangan rendah. Tespen ini didesain simple dan didukung dengan lampu indikator. Dapat digunakan pada mobil, sepeda motor, bulldozer, rol dan operasi pemeliharaan mesin transportasi lainnya.Fungsi : Untuk menguji ada atau tidaknya arus listrik pada benda ujiMaterial : PVC Handleatribut:
- Material: PVC Handle
- Type: DC
- Asahi Metal Industry (formerly Shin-Nihon Tool) Deep socket 1/2 (12.7)Deskripsi:Since the total length is longer than a normal socket, it can be used even in deep places.Hexagon bolt / nut fastening workatribut:
- Material: Cr-V
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Square Drive (mm[inch]): 12.7[1/2]
- Bridgestone Hydraulic Hose (PA03 Series)Deskripsi:For conveying air and water, made from rubber material.atribut:
- Maximum Working Pressure (MPa): 3.5
- Minimum Bursting Pressure (MPa): 14
- Multi Craft Deep Socket SetDeskripsi:Since it is a long type with a total length of 64 mm, it is suitable for work in deep places or narrow places. Comes with a drop-out prevention bar to prevent the socket from falling off.atribut:
- Set Contents: 8, 10, 12, 13, 14, 15, 17, 19, 21mm
- Square Drive (mm): 9.5 (3/8 inch)
- Indo-One Earloop Protective Face Mask (Masker)Deskripsi:Pabrik sudah memiliki sertifikat ISO (ID : 21001 CA) sudah melalui hasil uji laboratorium dari lab yang terakreditaasi dari negara (USA, Eropa, Taiwan, dan Indonesia) yaitu sertifikat dari Nelson No. 1363956-S01, Centexbel No. 1363956-S01, TTRI No. TAG91839, ITB No. 009.M.1/11.C09.78/PM/2020Dengan BFE (Bacterial Filtration Efficiency) = 98%atribut:
- Number of Ply: 3
- Dimensions (mm): 210x95x105
- Toptul 6PT Deep Sockets 1/4inch Drive (Mata Sock)atribut:
- Length (mm): 50
- GENIUS Metric Deep Hand Sockets (Mata Sock)Deskripsi:To guarantee the highest level of quality, we maintain strict production standards. From raw material inspection, production control, quality and function testing. Genius Tools Hand Sockets are designed with users in mind and tested to guarantee performance.
Daftar Harga deep socket Terbaru October 2026
| TONE Deep Socket (12pt.) (Mata Sock) | Rp119.900 |
| TONE Deep Socket Set | Rp2.199.900 |
| TEKIRO DR. Deep Wall Socket 1/2inch 6pt (Mata Sock) | Rp47.900 |
| SATA 1/4Inch Dr. 6PT. Deep Socket | Rp37.900 |
| TRUSCO Deep Socket | Rp40.900 |
| Yamoto Deep Bit Socket 3/8 Inch (Mata Sock) | Rp63.900 |
| Yamoto Deep Socket 3/8Inch Sq. Drive | Rp58.900 |
| Kennedy Deep Bit Socket 3/8 Inch (Mata Sock) | Rp98.900 |
| KAISIN Earloop Protective Face Mask (Masker) | Rp99.900 |
| SATA Deep Socket 1/2inch Dr. 6Pt. Metric (Mata Sock) | Rp55.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Mata%20Sock)/lwP102064788-2.jpg)

/98P101000332-3.jpg)


/9fP102130339-3.jpg)

/j1P102145685-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Operasi/KAISIN%20Earloop%20Protective%20Face%20Mask%20(Masker)/p9P105716909-1.jpg)
/e5P105510509-1.jpg)
/8yP105962322-1.jpg)
/Mitutoyo%20Specialty%20Digital%20Caliper%20(Jangka%20Sorong)/moP109672816-1.jpg)
/quP101003966-2.jpg)
%20Deep%20socket%201%2F2%20(12_7)/nfP113846843-1.jpg)
/6oP103671240-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Operasi/Indo-One%20Earloop%20Protective%20Face%20Mask%20(Masker)/okP105716884-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Elastis/Fox%20Polychloroprene%20Contact%20Adhesive%20Can%20(Lem%20Kuning)/P102892165-1.jpg)
/prP104696927-2.jpg)
/P102170083-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)