Beli daiwa rabin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Daiwa Kasei Industry High Speed Daiwa Rabin Rubber Abrasive (Shank Diameter 3mm)atribut:
- Shaft Diameter (mm): 3
- Shaft Length (mm): 30
- Maximum Working Speed (rpm): 60000
- Purpose of Use: For standard steel materials such as soft steel and semi-soft steel. Stainless steel, hardened steel, aluminum and others, especially when preventing burn.
- Daiwa Kasei Industry Mounted Pointatribut:
- Shaft Diameter (mm): 3
- Shaft Length (mm): 30
- Maximum Working Speed (rpm): 60000
- Purpose of Use: For standard steel materials such as soft steel and semi-soft steel. Stainless steel, hardened steel, aluminum and others, especially when preventing burn.
- MRA High Speed Daiwa-Patribut:
- Grain Size (#): 80
- Shaft Diameter (mm): 3
- Shaft Length (mm): 30
- Maximum Working Speed (rpm): 60000
- Purpose of Use: For standard steel materials such as soft steel and semi-soft steel. Stainless steel, hardened steel, aluminum and others, especially when preventing burn.
- Daiwa Kasei Industry Daiwa Rabin Shaft Type CM WA220Deskripsi:A beautiful finish like never before! "Scrape a little, polish a lot" It is very compatible with the workpiece, and produces a uniform, glossy finish without clogging or dulling. Achieves significant labor savings and efficiency! "Can cover two processes from grinding to polishing" It has a wide range of processing processes, and the high-quality polishing in the intermediate process between grinding and polishing produces a more complete finish. Daiwa Rabin is an "elastic grinding stone that can be used for both grinding and polishing" that combines unique abrasive grains with specially processed synthetic rubber.atribut:
- Abrasive Grain: WA220 (Green)
- Shaft Diameter (mm): phi 3
- Grindstone Length (mm): 17
- Shaft Length (mm): 30
- Type: CM55
- Grindstone Size Outer Diameter (mm): phi 6
- Maximum Rotation Speed (rpm): 30000
- Outer diameter x width W (mm): 6×17
- Shaft Diameter x Shaft Length (mm): 3×30
- Shape: Straight Type (A)
- Suitable Materials: Mild steel, semi-mild steel, stainless steel, hardened steel, etc.
- Daiwa Rabin Shaft Mounted CM TypeDeskripsi:A beautiful finish like never before! "Scrape a little, polish a lot" It conforms very well to the workpiece, preventing clogging and dulling, and producing a uniform, glossy finish. Achieves significant labor savings and efficiency! "Covering two processes from grinding to polishing" It has a wide range of processing steps, and high-quality polishing in the intermediate process between grinding and polishing allows for a more complete finish.atribut:
- Shaft Diameter (mm): phi 6
- Outer Diameter (mm): phi 15
- Particle size: #120
- Maximum Operating Speed (rpm): 20000
- Shaft Length (mm): 35
- Abrasive Material: WA
- Grinding Stone Length (mm): 25
- Purpose: Suitable for general steel materials such as mild steel and semi-mild steel. Also suitable for preventing discoloration of stainless steel and hardened steel.
- Shape: Straight type (A)
- Suitable Workpiece Material: Mild steel, semi-mild steel, stainless steel, hardened steel, etc.
- FSK Mo Type Series 6mmatribut:
- Abrasive Grain: WA (red)
- Degree of Coupling: P
- Compatible Material: Alloy steel / Tool steel / Carbon steel
- Model : Grindstone
- Particle Size (#): 60
- Ultra Mata Gerinda PotongDeskripsi:Deskripsi product berikut :Aplikasi : cocok untuk memotong besi, stainless steel, baja, alumunium, tembaga dan logam lainnya.Fitur :Dapat memotong stainless.Proses memotong lebih cepat dan lebih halus.Lebih efisien dan tahan lama.
- Nippon Resibon Mounted WheelsDeskripsi:Aplikasi:■ Besi dan besi stainless Fitur :■Cocok menggerinda pada bagian sudut ■Cocok menggerinda untuk bagian susah dijangkau ■Untuk menggerinda yang detail
- MRA Daiwa Kasei Kogyo Elastic Polishing Grinding Stone (Daiwa Rabin) (Polishing) (Set of 10)atribut:
- Abrasive Grain Size: (#)320
- Shaft Length (mm): 30
- Shank Diameter (mm): 3
- Suitable Material: Glass
- FSK WA Axis Attached Wheel A Aatribut:
- Bond: Vitrified
- Abrasive Grain: WA (red)
- Coupling: P
- Shape: A
- Compatible Materials: Alloy steel, tool steel, carbon steel
- TRUSCO WA (Red) StoneDeskripsi:Use:Ideal for carbon steel (hardened), general steel, forged steel, forgings and suitable for carbon tool steel (SK), alloy tool steel (SKD, SKS), high speed steel (SKH), stainless steel (SUS).atribut:
- Purpose of Use: Working Tool: Micro grinder, electric drill. High hardness WA (red)shank mounted stone. Optimum: carbon steel (quenched), standard steel, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH).
- Shaft Diameter x Shaft Length (mm): 3 x 30
- TEKIRO Quick Coupler Sambungan Selang Kompresor Cabang 4Deskripsi:Berfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresor yang mempunyai 4 cabang, berdimensiBerfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresorMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 1 (mm): 30
- Dimension 2 (mm): 30
- Dimension 3 (mm): 122
- Dimension 4 (mm): 13
- Dimension 5 (mm): 23
- Dimensions (mm): 122x40x40
- Minimo by Minitor Abrasive Rubber Point Polishingatribut:
- Shaft Diameter (mm): 3.0
- Compatible Material: tool steel, alloy steel, common steel, stainless steel, aluminum, copper
- TRUSCO Mounted PointDeskripsi:Deburring, mirror finish, shading tiny scratch.atribut:
- Material (Shaft): Stainless Steel (SUS430)
- Shaft Length (mm): 30
- Usage Tool: Micro Grinder
- Purpose of Use: Optimum for fine scratches and burring. Optimum for mirror surface finishing.
- Shaft Diameter (mm): 3
- TRUSCO Rubber Mounted PointDeskripsi:For remove small scratch and deburring, Mirror finish.atribut:
- Material (Shaft): Stainless Steel (SUS430)
- Shaft Length (mm): 30
- Purpose of Use: Optimum for fine scratches and burring. Optimum for mirror surface finishing.
- Shaft Diameter (mm): 3
- monotaro Rubber WhetstoneDeskripsi:The granularity is abundant, and you can select the granularity suitable for work from grinding to polishing. It is very familiar to the shape of the work, it is a soft touch. Metallic sounds and noises at the time of processing are extremely small compared with the wheel with a shaft.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Shape: Cylindrical type
- Abrasive Grain: WA
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TRUSCO A (Blue) Grindstone With Shank (Shank Diameter 6mm)Deskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.atribut:
- Grit: 36
- Purpose of Use: High hardness A (blue)whetstone with shaft. Optimum: castings, standard steel materials, low carbon steel, carbon steel (raw materials). Suitable: ductile, malleable, meehanite, carbon tool steel (SK).
- FSK Mo Type Series 3mmatribut:
- Shaft diameter: 3 mm
- Abrasive Grain: WA
- Shaft Length: 30 mm
- Binder: V (Vitrified)
- Compatible Material: Alloy steel / Tool steel / Carbon steel
- Model : Grindstone
- TRUSCO PA (Pink) StoneDeskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.atribut:
- Grit: 60
- Purpose of Use: Optimum: carbon steel (quenched), standard steel materials, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH), stainless steel (SUS).
Daftar Harga daiwa rabin Terbaru March 2026
| Daiwa Kasei Industry High Speed Daiwa Rabin Rubber Abrasive (Shank Diameter 3mm) | Rp379.900 |
| Daiwa Kasei Industry Mounted Point | Rp379.900 |
| MRA High Speed Daiwa-P | Rp399.900 |
| Daiwa Kasei Industry Daiwa Rabin Shaft Type CM WA220 | Rp259.900 |
| Daiwa Rabin Shaft Mounted CM Type | Rp5.899.900 |
| FSK Mo Type Series 6mm | Rp29.900 |
| Ultra Mata Gerinda Potong | Rp8.900 |
| TRUSCO Mounted Point | Rp279.900 |
| Nippon Resibon Mounted Wheels | Rp16.900 |
| MRA Daiwa Kasei Kogyo Elastic Polishing Grinding Stone (Daiwa Rabin) (Polishing) (Set of 10) | Rp769.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P102020692-1.jpg)








%20(Polishing)%20(Set%20of%2010)/3rP111828135-5.jpg)

%20Stone/P101000721-1.jpg)





%20Grindstone%20With%20Shank%20(Shank%20Diameter%206mm)/P101000535-1.jpg)

%20Stone/P101000534-1.jpg)