Beli daimaru masking 1 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Hand Pallet (Troli Barang)Deskripsi:Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkatatribut:
- Fork Length (mm): 1150
- Material (Wheel): Urethane
- Type: Standard type
- Capacity (kg): 2000
- Fork Inner Width (mm): 230
- Fork Maximum Height (mm): 190
- Fork Minimum Height (mm): 75
- Fork Outer Width (mm): 550
- Fork Width W (mm): 160
- Handle Diameter (Φmm): 200
- Load Roller, Outer Diameter x Width W (mm): 73×70
- Steering Wheel (Outer Diameter Ø x Width W) (mm): 180×50
- Mitsubishi Hand Palletatribut:
- Total Height (mm): 1224
- Lowered Fork Height (mm): 85
- Maximum Lifting Height (mm): 200
- Type: Hand Pallet
- KRISBOW Hand PalletDeskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- Dalton Hand Pallet PUatribut:
- Type: Hand Pallet
- Nansin Hand PalletDeskripsi:Nansin Hand Pallet is Industry-standard specifications so high compatibility across manufacturers.?atribut:
- Type: Hand Pallet
- OIC Hand PalletDeskripsi:OIC Hand Pallet Truck with benefit:-?New & Unique Design- Easy to Lift Up- Light Movement- Strong Frame- Easy Maintenanceatribut:
- Type: Hand Pallet
- XLift Hand PalletDeskripsi:- Long lifetime German designed hydraulic pump with an anti-overload system. - Revolutionary hydraulic pump design allows smooth lowering control with hand control valve. - Tapered fork ends and fork tip rollers facilitate entry/exit of pallets. - Heavy duty one piece "C" section fork for the greatest strength and durability. - Polyurethane wheels as standard, nylon wheels available unless otherwise specified.atribut:
- Fork Width (N) (mm): 160
- Minimum Fork Height (mm): 85
- Max. Fork Height (H) (mm): 200
- Load Wheel (mm): OD 74 x 70 W/80 x 93 W
- Steering Wheel (D) (mm): OD 180 x 50 W
- Type: Hand Pallet
- monotaro Hand Pallet Tipe Pendek (Troli Barang)Deskripsi:The transport of palletatribut:
- Fork Minimum Height (mm): 51
- Steering wheel (outer diameter [Phi x width W) (mm): 180 x 50
- Type: Low-floor type
- Color: blue
- Fork highest height (mm): 166
- Capacity (kg): 2000
- Fork Length (mm): 1150
- Fork Width W (mm): 160
- Fork in width (mm): 230
- Fork out width (mm): 540
- Handle diameter ( phi mm): 200
- Load, the roller diameter (outer diameter phi x width W) (mm): 50 x 93
- Material (Wheel): Steering wheel: polyurethane wheels, Road Wheels: Steel wheels
- KRISBOW Hand Pallet Rendahatribut:
- Fork Length (mm): 1220
- Material: Steel
- Item: Pallet
- Type: Hand Pallet
- Fork Span (mm): 38
- Maximum Height (mm): 140
- Size (mm): 1620x685x400
- Unit Dimensions (mm): 1620x685x400
- Bishamon Hand PalletDeskripsi:-The neutral mechanism ensures smooth steering operations in any directions, even when a significant load is applied.-Made of high tensile steel plate with an excellent strength.-Adoption of aluminum wheel improves the operability.-Environment-friendly leatribut:
- Type: Hand Pallet
- Melzer Hand Palletatribut:
- Formal on Front Wheel: Double
- Material of Front Wheel: Nylon
- Truck Weight (kg): 85
- Type: Hand Pallet
- monotaro Roda Load Wheel untuk Hand PalletDeskripsi:Hand pallet truck It is a load wheel exclusive for HP-2000. With a check valve to prevent overloading, we protect workers and hand pallets. In order to prevent oil leakage, an integrated hydraulic pump is used. Because the road wheel and steering wheel made of urethane are used, it is excellent in oil resistance, abrasion resistance, load resistance, and the pollution on the floor surface is also small. Hand pallet truck HP-2000 exclusive road wheelatribut:
- Width (mm): 70
- Suitable For: Hand pallet truck HP-2000
- Diameter (φmm): 73
- Bearing inner diameter (Φmm): 20
- NAMI Truk Forklift Elektrik Counter Balance TKatribut:
- Power Type: Battery
- Operation Type: Seated
- Load Center: 500mm
- Rim Size Rear: 4.33R-8
- Tyres No. Front/Rear (X=drive): 2X/2
Daftar Harga daimaru masking 1 Terbaru January 2026
| monotaro Hand Pallet (Troli Barang) | Rp2.899.900 |
| Mitsubishi Hand Pallet | Rp5.699.900 |
| KRISBOW Hand Pallet | Rp3.499.900 |
| Dalton Hand Pallet PU | Rp5.499.900 |
| Nansin Hand Pallet | Rp7.399.900 |
| Dalton Hand Stacker | Rp10.999.900 |
| OIC Hand Pallet | Rp9.999.900 |
| XLift Hand Pallet | Rp3.899.900 |
| Dalton Hand Stacker Semi Elektrik | Rp32.999.900 |
| monotaro Hand Pallet Tipe Pendek (Troli Barang) | Rp9.399.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)



















































































































































/1mP101001058-14.jpg)







/amP103177382-1.jpg)