Beli daihatsu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EVOMAB Door Stopperatribut:
- Finishing Material: Satin Nikel
- Xtraseal PVC Pipe AdhesiveDeskripsi:For glueing pvc pipes and fittings.
- Fuji Special Metal Protest Formula Pipe Coupler Connectoratribut:
- Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
- Usable Fluids: Oil, Steam and Water
- Fluid Temperature: -20 to 150degrees
- Usage Pressure: 15MPa
- Daihatsu Clip TERIOSatribut:
- Car Type: TERIOS
- Hutaba Denki Seisakusho Radiator Capatribut:
- Type: Standard Type For Automobiles
- Toyota Engine Oil TMO Lubricant (Oli Mesin)atribut:
- SAE: 10W-40
- Daihatsu Glass RR Dooratribut:
- Car Type: SIGRA
- Daihatsu Tool Set Std L/Jack (Kunci Set)atribut:
- Car Type: GRAN MAX
- Mitsuboshi Timing Belt L Type (Polyurethane)Deskripsi:Accuracy as light power transmission has superior. Also excellent in oil. Appearance is beautiful, there is no scattering of rubber powder, clean transmission is good.
- KYB Shock Absorber (Shock Breaker)Deskripsi:Shock Absorber KYB diproduksi oleh PT. Kayaba Indonesia (PT. KYBI) yang digunakan oleh sekitar 90% pabrikan kendaraan di Indonesia baik Original Equipment Manufacturer (OEM) maupun Replacement Equipment Manufacturer (REM). KYB shock absorber diproduksi
- Mitsubishi Forklift DieselDeskripsi:The latest generation of GRENDiA continues to set the very highest standards for IC engine counterbalance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.atribut:
- Power Source: Diesel
- Lift Height (mm): 3000
- DENSO Iridium Spark Plug (Busi Iridium)Deskripsi:- 0.4mm Iridium tipped laser welded Fine Wire center electrode reduces required voltage and improves firing performance - Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching - Machine Rolled Threads prevent seizing or cross threading during installation and removal - 100% pre-fired to assure the highest quality possible - Purified alumina powder Insulator provides exceptional strength and thermal conductivity - Five rib insulator prevents Flashover - Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.atribut:
- Thread Size: 14mm
- Thread Pitch: 1.25mm
- Seat Type: Gasket
- Hex size: 21mm
- Resistor Value: 5000ohm
- Torque Specs: Cast iron: 26-30lb.Ft., Aluminium: 15-22lb.Ft.
- Overall Height: JIS
- HELI Truk Forkliftatribut:
- Lifting Height (mm): 3000
- Toyota Engine Oil TMO Lubricant Diesel (Oli Mesin Diesel)atribut:
- SAE: 15W-40 CI-4
- MONROE Shockbreaker Daihatsu Gran Max Van S402Uatribut:
- Position: Rear
- Product Type: Shock Absorber (Gas)
- Drive: FWD
- Body Style: Van
- Car Type: Daihatsu Gran Max Van S402U
- Year: 2007-
- Model : S402M
Daftar Harga daihatsu Terbaru March 2026
| EVOMAB Door Stopper | Rp59.900 |
| Xtraseal PVC Pipe Adhesive | Rp10.900 |
| Fuji Special Metal Protest Formula Pipe Coupler Connector | Rp86.900 |
| Daihatsu Clip TERIOS | Rp14.900 |
| OMRON Fiber Unit E32 Series Reflective Type | Rp589.900 |
| Hutaba Denki Seisakusho Radiator Cap | Rp129.900 |
| Toyota Engine Oil TMO Lubricant (Oli Mesin) | Rp179.900 |
| Daihatsu Glass RR Door | Rp129.900 |
| Daihatsu Tool Set Std L/Jack (Kunci Set) | Rp129.900 |
| Mitsuboshi Timing Belt L Type (Polyurethane) | Rp87.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)

























































































































































/c8P105464440-2.jpg)

/77P103541259-6.jpg)
/P102372670-1.jpg)
/P102927470-1.jpg)

/P102225493-1.jpg)

/bzP105464431-2.jpg)

/9nP104852347-1.jpg)