Beli daido bushing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    21%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    Deskripsi:
    DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
  2. DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Mulai

    Rp37.900

    DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Deskripsi:
    DX - BUSHING / PM DXDX-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 12.0 x 15.0 mm Up to 100.0 x 95.0 mmPart Number : PM 1215 DX Up to PM 10095 DXUnit : Piece
  3. DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability
    Mulai

    Rp35.900

    DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability
    Deskripsi:
    DU-Flanged Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0 mm Up to 60.0 x 60.0 mmPart Number : MB 0303-07 FDU Up to MB 6060-75 FDUUnit : Piece
  4. Oiles Corporation Drymet Lf Bush
    Mulai

    Rp24.900

    Oiles Corporation Drymet Lf Bush
    atribut:
    • Outer Diameter Tolerance (mm): +0.025to+0.055
    • Outer Diameter d (mm): 10
    • Lubrication method: No lubrication
    • Length Tolerance (mm): 0 to -0.3
    • Maximum Allowable Speed V (m/s[m/minute]): 0.65 [39]
    • Operating Temperature Range (°C): -200 to +280
    • Thickness Tolerance (mm): 0 to -0.025
  5. Non Brand Straight Oilless Bushing
    Mulai

    Rp109.900

    Non Brand Straight Oilless Bushing
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.5 , Periodic lubrication: 1.0
    • Allowable Maximum Speed V (m/min): No lubrication: 30, Periodic lubrication: 60
    • Allowable Maximum Surface Pressure P (N/mm²): 29
    • Allowable Maximum Surface Pressure P (kgf/cm²): 296
    • Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Regular lubrication: 3.25
    • Allowable PV Value (kgf/cm² m/min): No lubrication: 1000, Regular lubrication: 2000
    • Operating Temperature Range (°C): No lubrication: -40 to +200 Regular lubrication: -40 to +150
    • Shape: Straight type
    • Tolerance L (mm): -0.1 to 0.3
  6. DAYTON Bushing (Busing/Bos)
    Mulai

    Rp18.900

    DAYTON Bushing (Busing/Bos)
    atribut:
    • UNSPSC: 31160000
  7. ASB Linear Bushing Bearing
    16%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  8. TRUSCO Bushing (Busing/Bos)
    Mulai

    Rp26.900

    TRUSCO Bushing (Busing/Bos)
    atribut:
    • Fluid Temperature (°C): -20 to 100
    • Fluid Used: Water/air/oil
    • Material: Brass (plated)
    • Maximum Working Pressure (MPa): 3.5
  9. NTN Deep Groove Ball Bearing 6800 ZZ Series (Laher)
    26%
    Mulai

    Rp27.900

    NTN Deep Groove Ball Bearing 6800 ZZ Series (Laher)
    atribut:
    • Race ring Shape: Deep groove ball bearings
  10. OILES Drymet Lf Bush
    BARU
    42%
    Mulai

    Rp23.900

    OILES Drymet Lf Bush
    Deskripsi:
    It can be used without lubrication, and it can be made thin and light and compact. Stable low coefficient of friction under high load and low speed conditions and excellent wear resistance. When lubricating oil is used in combination, it can be used with a high PV value even in the medium to high speed range. It can be used in a wide temperature range from low to high temperature and has excellent chemical resistance. Excellent in step stability, mechanical strength, and thermal conductivity.
  11. TRUSCO Feeler Gauge Thickness Tape (Pengukur Celah)
    48%
    Mulai

    Rp87.900

    TRUSCO Feeler Gauge Thickness Tape (Pengukur Celah)
    atribut:
    • Length (m): 1
    • Purpose of Use: For crevice measurement.
    • Width (mm): 12.7
  12. DAIDO METAL DU Trust Washer A True Oilless Bearing With Extended Durability
    Mulai

    Rp27.900

    DAIDO METAL DU Trust Washer A True Oilless Bearing With Extended Durability
    Deskripsi:
    DU-Thrust Washer, A True oilless bearing with extended durabilityMaterial : RoHSSize :I.D : 8 Up to 52O.D : 16 Up to 78Thickness 1.5 Up to 2.0Knok Hole : 1.100 Up to 4.125Unit : Piece
  13. EVN EVN Bushing
    64%
    Mulai

    Rp129.900

    EVN EVN Bushing
    atribut:
    • Material: Gray cast iron
Daftar Harga daido bushing Terbaru October 2026
DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityRp9.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 20mmRp30.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 25mmRp42.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 15mmRp29.900
DAIDO METAL DX Bushing A True Oilless Bearing With Extended DurabilityRp37.900
DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended DurabilityRp35.900
Oiles Corporation Drymet Lf BushRp24.900
Non Brand Straight Oilless BushingRp109.900
NOK Packing Dust Seal DKB TypeRp34.900
DAYTON Bushing (Busing/Bos)Rp18.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)