Beli daftar harga pipa stainless steel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wasser Pump Submersible (Pompa Celup)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp949.900

    Wasser Pump Submersible (Pompa Celup)
    Deskripsi:
    Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
  2. PIPAKU PVC Pipe (Pipa PVC) Tipe C
    Mulai

    Rp12.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe C
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
  3. PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    Mulai

    Rp33.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • Working Pressure (kg/cm²): 10
  4. TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  5. Kitz 10K Stainless Steel Butterfly Valve (Lever Type, PTFE) (UB Series) (Katup Kupu-Kupu)
    Mulai

    Rp12.999.900

    Kitz 10K Stainless Steel Butterfly Valve (Lever Type, PTFE) (UB Series) (Katup Kupu-Kupu)
    atribut:
    • Material (stem): SUS304N2
    • Material (disk): SCS13A
    • Material (Ground): SCS13A
    • Material (Sheet): PTFE
    • Material (gland packing): PTFE
    • Material (Gasket): PTFE
    • Adaptable Flange: JIS 10K
    • Body Material: SCS13A
    • Class: 10K
    • Material (Handle): FCD450-10
  6. HITACHI Pump Automatic Stainless Steel Tank for Shallow Well (Pompa Sumur Dangkal)
    Mulai

    Rp7.599.900

    HITACHI Pump Automatic Stainless Steel Tank for Shallow Well (Pompa Sumur Dangkal)
    Deskripsi:
    Automatic pump Hitachi ini dengan kapasitas flowrate 43-47L/min, discharge head 20 (m) kuat dan tahan karat cocok untuk kebutuhan rumah, gedung dan sesuai kebutuhan di lapangan.
    atribut:
    • Total Suction Head (m): 7
    • Total Dischange Head (m): 20
    • Elevation Difference (m): 2
    • Dimensions (WxLxH)(mm): 384x384x562
    • Push Pipe (inch): 1
  7. Kitz Globe Valve Stainless Steel 20K Flange 20UPA Series (Katup Globe)
    Mulai

    Rp8.499.900

    Kitz Globe Valve Stainless Steel 20K Flange 20UPA Series (Katup Globe)
    atribut:
    • Material (stem): SUS304
    • Material (bonnet): SCS13A
    • Material (disk): SCS13A
    • Material (Handle): FCD400-15
    • Class: 20K
    • Body Material: SCS13A
  8. Vinilon Pipa HDPE PE 100 (MRS 100)
    Mulai

    Rp609.900

    Vinilon Pipa HDPE PE 100 (MRS 100)
    Deskripsi:
    Pipa untuk saluran air bersih dengan material berkualitas.
  9. Ishiguro Flange JIS10K SO FF Black Steel
    Mulai

    Rp52.900

    Ishiguro Flange JIS10K SO FF Black Steel
    atribut:
    • Material: Black Steel
  10. BAHCO Holesaw Bi-Metal (Gergaji Lubang)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp229.900

    BAHCO Holesaw Bi-Metal (Gergaji Lubang)
    Deskripsi:
    Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
  11. Wasser Pump Submersible Deep Well (Pompa Celup)
    Mulai

    Rp2.899.900

    Wasser Pump Submersible Deep Well (Pompa Celup)
    Deskripsi:
    Pompa Celup 4 inch Wasser ini memiliki capacity max 97 lpm dan head max 143 m, berkualitas dan terbukti, cocok untuk kebutuhan industri, konstruksi dan juga pemakaian sesuai kebutuhan di project
    atribut:
    • Outlet Diameter (inch): 1.5
    • SNI License: Yes
    • SNI Number: PCS 00074.01
  12. monotaro Trolley Folding (Troli Lipat)
    33%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    monotaro Trolley Folding (Troli Lipat)
    Deskripsi:
    Monotaro Platform Hand Truck ini memiliki kapasitas angkat 300kg digunakan untuk membantu anda memindahkan atau mengangkat benda berat yang sulit diangkat tanpa mengunakan tangan atau manual. Bahan material yang digunakan pada alat ini mengunakan frame besi yang kuat sehingga aman untuk melakukan proses pemindahan benda sesuai dengan kapasitas. Untuk proses penyimpanan sangat mudah karena handle pada Troli ini bisa dilipat dan memudahkan anda menyimpan saat alat tidak digunakan.Produk ini juga sering disebut dengan Troli Dorong
    atribut:
    • Body Material: steel
    • Caster Material: Gum
  13. NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp39.900

    NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Elongation (%): 28
  14. TRUSCO Trolley Pressed Steel Platform Truck Donkey Cart (Folding Handle) (Troli Lipat)
    Mulai

    Rp2.199.900

    TRUSCO Trolley Pressed Steel Platform Truck Donkey Cart (Folding Handle) (Troli Lipat)
    atribut:
    • Material: Loading Platform:Steel Mat:PVC Handle:Steel Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheel:Butadiene Rubber (SBR)
    • Handle Height (mm): 850
    • Specification: Assembled Product
    • Caster: Swivel Caster, Fixed Caster Each 2 pieces (Noise-Reducing Caster with Radial Bearing)
Daftar Harga daftar harga pipa stainless steel Terbaru October 2026
Wasser Pump Submersible (Pompa Celup)Rp949.900
PIPAKU PVC Pipe (Pipa PVC) Tipe CRp12.900
PIPAKU PVC Pipe (Pipa PVC) Tipe AWRp33.900
TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)Rp489.900
Kitz 10K Stainless Steel Butterfly Valve (Lever Type, PTFE) (UB Series) (Katup Kupu-Kupu)Rp12.999.900
HITACHI Pump Automatic Stainless Steel Tank for Shallow Well (Pompa Sumur Dangkal)Rp7.599.900
Kitz Globe Valve Stainless Steel 20K Flange 20UPA Series (Katup Globe)Rp8.499.900
Vinilon Pipa HDPE PE 100 (MRS 100)Rp609.900
KRISBOW Trolley Luggage Cart (Troli Koper)Rp5.299.900
Ishiguro Flange JIS10K SO FF Black SteelRp52.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)