Beli cylinder trolley di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Troli Tabung
    Mulai

    Rp2.399.900

    Non Brand Troli Tabung
    atribut:
    • Size (cm): 28
    • Big Wheel Size (inch): 8
    • Big Wheel Type: Rubber Wheel
    • Number of Wheels: 4
    • Steer Wheel Size (inch): 4
    • Steer Wheel Type: PU Swivel/ Putar
  2. monotaro Gas Cylinder Carrier
    Mulai

    Rp2.399.900

    monotaro Gas Cylinder Carrier
    atribut:
    • Overall Width (mm): 790
    • Height H (mm): 1172
    • Applicable to: 7000L oxygen cylinder, 7kg acetylene cylinder
    • Board Size (mm): 315 x 610
    • Mass (kg): 20.4
    • Maximum Loading Load (kg): 200
    • Wheels used (phi mm): 330 solid wheels x 61mm x 2
  3. KRISBOW Troli Barang
    Rating:
    100% of 100
    (2)
    Mulai

    Rp509.900

    KRISBOW Troli Barang
    atribut:
    • Item: Trolley
    • Wheel Material: Rubber
  4. Makita Trolley Heavy Duty
    Mulai

    Rp2.999.900

    Makita Trolley Heavy Duty
    atribut:
    • Maximum Capacity (kg): (Flat surface) 120,(Incline) 60
  5. monotaro Two Wheel Carriage
    Mulai

    Rp1.099.900

    monotaro Two Wheel Carriage
    atribut:
    • Depth (mm): 435
    • Width (mm): 470
    • Salvation plate depth (mm): 225
    • Overall Length (mm): 1180
    • Salvation plate width (mm): 340
    • Live Load (kg): 100
    • Material: steel
    • Use the Wheels (Ø mm): 200
  6. SORI Cylinder Truck
    Mulai

    Rp4.899.900

    SORI Cylinder Truck
    atribut:
    • Color: Blue
    • Maximum Loading Capacity (kg/unit): 250
  7. KENTA Cylinder Trolley
    Mulai

    Rp5.299.900

    KENTA Cylinder Trolley
    Deskripsi:
    Handles compley with relevant safety regulations.Cylindes holder with securing safety chains.Solid rubber wheels each with roller bearings.Standard model powder-coated.
  8. TRUSCO Resin Platform Truck Gran Cart (Fixed Handle) (Troli Barang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    TRUSCO Resin Platform Truck Gran Cart (Fixed Handle) (Troli Barang)
    atribut:
    • Material: Loading Platform:Recycled Polypropylene (PP), 100% Recycled Material Handle:Steel Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheels:Rubber
    • Assembly Estimate: 1 person 20 minutes
    • Specification: Assembly Required
    • Caster: Swivel Caster, Fixed Caster Each 2 pieces
  9. KRISBOW Troli Barang Lipat
    Rating:
    100% of 100
    (6)
    Mulai

    Rp519.900

  10. AS ONE Oxygen Cylinder Carrier
    Mulai

    Rp5.699.900

    AS ONE Oxygen Cylinder Carrier
    atribut:
    • Material: Body / Steel (melamine baked paint finish)
  11. KENTA Ergo Gas Cylinder Truck
    Mulai

    Rp13.999.900

    KENTA Ergo Gas Cylinder Truck
    Deskripsi:
    Support foot or support wheel prevent back pains.With support steering wheel for easy travel.Cylinder holder with chain protection.With hoders for 2 steel cylinders.Solid rubber wheels each with roller bearings.Standard model powder-coated.
    atribut:
    • Type: Dual Cylinder
    • Cylinder Capacity (L): 40/50
    • Overall Size (LxWxH) (mm): 750x550x1420
    • Cylinder Diameter (mm) : 210-250
  12. Non Brand Troli Galon dan Tabung Gas
    Mulai

    Rp259.900

    Non Brand Troli Galon dan Tabung Gas
    atribut:
    • Height (cm): 87
    • Length (cm): 27
    • Weight Capacity (kg): 25
    • Width (cm): 30
  13. TRUSCO Steel Pipe 2-Wheel Hand Truck (Non-Puncture Tire)
    Mulai

    Rp2.299.900

    TRUSCO Steel Pipe 2-Wheel Hand Truck (Non-Puncture Tire)
    atribut:
    • Material: Body:Steel Tray:Steel Wheels:Rubber
    • Uniform Load: 100kg
    • Specification: No Assembly Required
    • Color: Orange
  14. SAFTCART Cylinder Cart
    Mulai

    Rp1.599.900

    SAFTCART Cylinder Cart
    Deskripsi:
    These four-wheel carts are pushed like a standard platform truck to roll them between locations. They have compartments that hold medical-gas cylinders. The compartments keep the cylinders separated and stationary on the cart, and they ensure the cylinders stored and transported in an upright orientation.
  15. Zahren Carry Trolley
    Mulai

    Rp2.999.900

    Zahren Carry Trolley
    Deskripsi:
    Usage:Finishing operations of the mold.
    atribut:
    • Compatible With: K3,J2,J3,P3C,P3L
  16. Obishi Keiki Seisakusho Leveling Block
    Mulai

    Rp3.999.900

    Obishi Keiki Seisakusho Leveling Block
    Deskripsi:
    Please use for centering and installation of surface plates, machine tools, etc.An easy-to-use product with excellent load capacity.
    atribut:
    • Allowable Load (kg): 2500
    • Thread Diameter: M16
    • Lift (mm): 10
    • Dimension A (mm): 140
    • Dimension F (mm): 26
    • Dimensions d (mm): 145
    • Dimension E (mm): 100
    • Dimension B (mm): 90
    • Dimension C (mm): 70-80
  17. KRISBOW Troli Barang Lipat
    Mulai

    Rp669.900

    KRISBOW Troli Barang Lipat
    Deskripsi:
    Foldable Platform Hand Truck 150kg small wheel
    atribut:
    • Material: Steel and Alumunium
    • Maximum Loading Capacity (kg): 90
    • Wheel Diameter (mm): 150
Daftar Harga cylinder trolley Terbaru March 2026
Non Brand Troli TabungRp2.399.900
monotaro Gas Cylinder CarrierRp2.399.900
KRISBOW Troli BarangRp509.900
Makita Trolley Heavy DutyRp2.999.900
monotaro Two Wheel CarriageRp1.099.900
SORI Cylinder TruckRp4.899.900
KENTA Cylinder TrolleyRp5.299.900
TRUSCO Resin Platform Truck Gran Cart (Fixed Handle) (Troli Barang)Rp2.399.900
Non Brand Troli Tabung Oksigen 6m³Rp709.900
KRISBOW Troli Barang LipatRp519.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)