Beli cylinder pneumatic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EMC Pneumatic Cylinder Bore 32Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 32
- Port Size: G1/8
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- SMC Air Cylinder (CXS) 10mm (Silinder Udara)atribut:
- Auto Switch: Without Auto Switch (Built-in Magnet)
- Made To Order: Standard
- Bore Size (mm): 10
- EMC Pneumatic Cylinder Bore 80Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 80
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- PAMY Cylinder Pneumatic MSDA Typeatribut:
- Series Type: Compact Cylinder (Double Acting)
- Acting Type: Double Acting
- Working Medium: Air (to be filtered by 40μm filter element)
- Operating Pressure Range (MPa): 0.1 to 1.0 (15-145psi/1.0-10.0bar/1-10kgf/cm²)
- Cushion Type: Bumper
- Proof Pressure (MPa): 1.5 (215psi, 15bar)
- Speed Range (mm/s): 30-500
- Stroke Tolerance Range: 0-±1.0
- Working Temperature Range (°C): -5 to 60 (Unfreeze)
- TAIYO Pneumatic Cylinderatribut:
- Cylinder Diameter (mm): 50
- Cylinder Stroke (mm): 20
- Acting method: Double Acting / Single Rod Type
- Mounting Support Type: SD (basic form)
- Inner Diameter (mm): 50
- Cushion: Yes
- Number of Switches : 2
- Rod Tip Screw: Female thread
- Series: 10S-1R
- Switch: KS215M (DC10-30V, non-contact, with protection circuit, with red lighting when indicator light is on, cord upward removal, 5m)
- SMC Air Cylinder (CA2) 63mm (Silinder Udara)atribut:
- Port Thread Type: Rc
- Stroke Adjustment Symbol: None
- Bore Size (mm): 63
- Rod End Bracket: None
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Auto Switch: Without Auto Switch
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Pivot Bracket: None
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Tube Material: Aluminium Tube
- SMC Air Cylinder (CY) 25mmatribut:
- Made To Order: Standard
- Bore Size (mm): 25
- Ebara Spare Part FSJA Impelleratribut:
- Material: BC6/Cast Iron
- Vessel Go-TAN Hard Forged Semi-Long Socketatribut:
- Shaft Dimension (mm): 6.35
- Total Length (mm): 90
- Finish Material: Chrome Vanadium Steel (Cr-V)
- Airtac Standard Cylinder Bore 80mm (Tir-Rod)Deskripsi:Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.atribut:
- Bore Size (mm): 80
- Acting Type: Double acting
- Fluid: Air (to be filtered by 40μm filter element)
- Proof Pressure (MPa): 1.5 (215psi) (15bar)
- Temperature (°C): - 20 to 70
- Speed Range (mm/s): 30-800
- Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
- Cushion Type: Variable Cushion
- Port Size (inch): 3/8
- Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
- SMC ISO Air Cylinder C55 (Silinder Udara)atribut:
- Auto Switch: Without Auto Switch (Built-in Magnet)
- Mounting Style: Through-Hole/Both Ends Tapped Common (Standard)
- With Auto Switch (Built-in Magnet): Without Auto Switch
- Made To Order: Standard
- SMC Air Cylinder (CA2) 100mm (Silinder Udara)atribut:
- Port Thread Type: Rc
- Stroke Adjustment Symbol: None
- Bore Size (mm): 100
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Rod End Bracket: None
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Auto Switch: Without Auto Switch
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Pivot Bracket: None
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Tube Material: Aluminium Tube
- SMC Air Cylinder Standard Type Double Acting Single Rod CA2D Seriesatribut:
- Type of Acting: Double acting single rod
- Material (tube): (-) Aluminium
- Port Thread Type: (-) Rc
- EMC Pneumatic Cylinder Bore 50Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 50
- Port Size: G1/4
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo’s Magnetic Stands clamp to iron or steel surfaces with a strong magnetic force that is switchable ON or OFF to allow easy mounting and dismounting. Vertical / horizontal mounting holes and bushes are available for attaching dial test indicators and dial indicators.
- SMC Air Cylinder (CM2) 40mmatribut:
- Auto Switch: Without Auto Switch
- Suffix For Cylinder2: Rubber Cushion,Rod End Male Thread,Without Rod Boot
- Pivot Bracket: None
- Dual Stroke Mark: Without Two Stroke Mark
- Bore Size (mm): 40
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Made To Order: Standard
- Rod End Bracket: None
- Airtac Standard Cylinder Bore 100mm (Tir-Rod)Deskripsi:Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.atribut:
- Bore Size (mm): 100
- Acting Type: Double acting
- Fluid: Air (to be filtered by 40μm filter element)
- Proof Pressure (MPa): 1.5 (215psi) (15bar)
- Temperature (°C): - 20 to 70
- Speed Range (mm/s): 30-800
- Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
- Cushion Type: Variable Cushion
- Port Size (inch): 1/2
- Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
Daftar Harga cylinder pneumatic Terbaru March 2026
| EMC Pneumatic Cylinder Bore 32 | Rp389.900 |
| SMC Air Cylinder (CXS) 10mm (Silinder Udara) | Rp1.499.900 |
| EMC Pneumatic Cylinder Bore 80 | Rp919.900 |
| PAMY Cylinder Pneumatic MSDA Type | Rp149.900 |
| TAIYO Pneumatic Cylinder | Rp6.099.900 |
| SMC Air Cylinder (CA2) 63mm (Silinder Udara) | Rp2.099.900 |
| CKD Compact Cylinder SSD2 Series (Silinder Compact) | Rp509.900 |
| SMC Air Cylinder (CY) 25mm | Rp9.299.900 |
| SMC ISO Air Cylinder C85 | Rp309.900 |
| Ebara Spare Part FSJA Impeller | Rp14.999.900 |
Data diperbarui pada 04/03/2026 (Harga belum termasuk PPN)




















































































































































%2010mm%20(Silinder%20Udara)/dkP102081488-6.jpg)



%2063mm%20(Silinder%20Udara)/7oP101579276-2.jpg)
/P102080580-1.jpg)
%2025mm/kkP101579740-2.jpg)




/p7P105732907-1.jpg)
/nbP102081839-6.jpg)
%20100mm%20(Silinder%20Udara)/6tP101579245-2.jpg)



%2040mm/bgP101579412-2.jpg)
/nrP105732855-1.jpg)