Beli cyber power ups di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Cyber Power Backup UPS System BU Series (Unit Only)Deskripsi:CyberPower BU650E provides home and office users with a reliable battery backup and safeguards office PCs and other electronic devices from surges, spikes, brownouts and other power irregularities. As all CyberPower UPSs are designed with fireproof plastic housing, this product provides an outstanding fire-resistant capability (as compared to similar products) to minimize possible damage to valuable assets in case of fire. The innovative Battery Management Technology significantly increases battery efficiency and promotes increased battery performance and longer battery life. Configurable alarm allows users to switch the audible alarm on or off during battery mode to avoid unnecessary disturbances. Its brick design with mounting slots allows users to place it easily on walls, desks or other tight spaces. What's in the box 1. BU650E UPS2. User's Manual3. Quick Start Guide * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
- Cyber Power Backup UPS System Value Series (Unit Only)Deskripsi:CyberPower Value600ELCD offers home and office users a reliable battery backup and safeguards office PCs, network communication equipment, and other electronic devices from surges, spikes, brownouts and other power incidents. Designed with GreenPower UPS™ Technology to improve operating efficiency and to minimize energy consumption, users can enjoy significant energy cost savings over conventional UPS systems. What's in the box 1. VALUE600ELCD UPS2. USB Cable3. User's Manual4. Product Registration Card * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
- APC Back-UPSatribut:
- Nominal Output Voltage (V): 230
- Output Frequency (Hz): 50/60 +/- 1 (Sync to mains)
- Nominal Input Voltage (V): 230
- PROLiNK Super Fast Charging Line Interactive UPS SFC SeriesDeskripsi:Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
- EATON UPS 5E Seriesatribut:
- Voltage (V): 230
- Temperature Range (°C): 0 to 40
- Cyber Power Backup UPS System UT Series (Unit Only)Deskripsi:CyberPower UT650EG guarantees power protection for IT equipment such as computers, NAS, and storage devices. The product adopts line-interactive topology with Automatic Voltage Regulation (AVR) function to offer stabilized AC power output. The patented GreenPower UPS™ Bypass design achieves ultra-low power consumption to reduce energy costs, and allows a lower operation temperature which extends battery lifespan. The LED indicator shows the utility, battery and operating status of the UPS. It is also compatible with generators to extend power continuity. Other features include overload protection, EMI filter and configurable alarm to safeguard your devices. Its tower design allows users to place it easily on desks or other tight spaces. What's in the box 1. UT650EG UPS2. Product Registration Card3. Quick Start Guide * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
- Lenovo Monitor 27inchatribut:
- Display Size (inch): 27
- Aspect Ratio: 16:9
- Anti-glare: Yes
- Panel: In-Plane Switching
- View Angle (H / V): 178 / 178
- Philips Lampu TL-D Warna StandarDeskripsi:Lampu TL-D Standard Colors menciptakan suasana dari cahaya putih hangat hingga cahaya siang hari yang sejuk. Lampu dengan efektivitas dan renderasi warna menengah.Keuntungan:Menciptakan suasana dari putih hangat sampai dengan putih sejukAplikasi:Sesuai untuk digunakan dalam berbagai luminer untuk lampu neon TL-D, yang digunakan dalam sejumlah aplikasi yang tidak menjadikan renderasi warna sebagai faktor pentingatribut:
- Type: Standard
- PROLiNK Online UPS Proffesional Series 1P/1PDeskripsi:Input : - Nominal Voltage : 100/110/115/120/127VAC or 200/208/220/230/240VAC - Input Voltage Range : 1. 55-150VAC or 110-300VAC (Based on load at 50% 2. 85-140VAC or 160-280VAC (Based on load at 100%) - Frequency Range : 40Hz to 70Hz - Power Factor : ≥ 0.99 @Nominal Voltage (100% load) Output - Output AC Voltage to : 100/110/115/120/127VAC or 200/208/220/230/240VAC - Voltage Regulation : ±1% -Frequency Range (Synchronized Range) : 47 to 53Hz or 57 to 63Hz - Frequency Range (Battery Mode) : 50Hz ±0.25Hz or 60Hz ± 0.3Hz - Current Crest Ratio : 3 : 1 - Harmonic Distortion : 1. Linear Load = to ≤3% THD 2. Non-Linear Load = ≤6% THD - Transfer Time : 1. AC Mode to Battery Mode = Zero 2. Inverter to Bypass = 4ms (Typical) - Waveform (Battery Mode) : Pure Sinewave Effciency - AC Mode : 88% - Battery Mode : 83%atribut:
- Phase: Single phase with ground
- Enerpac Hydraulic Cylinder 60 Ton (Single Acting) Hollow PlungerDeskripsi:Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Single-acting spring return- Nickel-plated, floating center tube on models over 20 tons increases product life- Baked enamel finish for increased corrosion resistance- Collar threads for easy fixturingFeatures CR400 Coupleratribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 60
- Maximum Cylinder Capacity Advance (kN): 576
- Base to Advance Port H (mm): 25
- Collar Thread Size W: 2 3/4inch-16
- Collar Thread W (inch): 2 3/4-16
- Cylinder Bore Diameter E (mm): 123.9
- Cylinder Effective Area Advance (cm²): 82.3
- Material: Steel
- Outside Diameter D (mm): 159
- Plunger Diameter F (mm): 35.1
- Plunger Type: Hollow
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- APC Easy UPS SRV 1000VAatribut:
- Nominal Input Voltage (V): 230
- PROLiNK Super Fast Charging Line Interactive UPS SFCU SeriesDeskripsi:Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
- NAGANO KEIKI Pressure GaugeDeskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- HITACHI Overload Relayatribut:
- Type of Contact: 1NO1NC
- Rated Insulation Voltage (V) : AC 660
- Cyber Power Emergency Power SystemsDeskripsi:CyberPower CPS600E provides backup power when regular systems fail for a wide range of applications including household appliances, office systems, banking & retail, and industrial sites. It provides noiseless, fuel-less, and clean Pure Sine Wave output with adjustable Automatic Voltage Regulation (AVR), making it a greener and better solution over traditional generators. The product is also generator-compatible, making it suitable for existing installations. It can accommodate unlimited number of batteries for additional runtime capacity, and the high charging current allows quick recharging up to five times faster. Users can access information of power/battery conditions and configure advanced settings, including alert of potential power problems and switching mode at the push of a button.
- Wasser Pompa Celup Sumur DalamDeskripsi:Pompa Celup 4 inch Wasser ini memiliki capacity max 97 lpm dan head max 143 m, berkualitas dan terbukti, cocok untuk kebutuhan industri, konstruksi dan juga pemakaian sesuai kebutuhan di projectatribut:
- Outlet Diameter (inch): 1.5
- SNI License: Yes
- SNI Number: PCS 00074.01
- LEOPARD Bump CapDeskripsi:Shel material: HDPE. Suspension: straz on with 4 point on ratchet. Protect from impact: low point. Protect from electrical hazard: no. Standard: EN 812.
Daftar Harga cyber power ups Terbaru January 2026
| Cyber Power Backup UPS System BU Series (Unit Only) | Rp689.900 |
| Cyber Power Backup UPS System Value Series (Unit Only) | Rp1.499.900 |
| APC Back-UPS | Rp3.699.900 |
| APC Uninterruptible Power Supply 1 Fasa | Rp8.799.900 |
| PROLiNK Super Fast Charging Line Interactive UPS SFC Series | Rp819.900 |
| EATON UPS 5E Series | Rp1.999.900 |
| Cyber Power Backup UPS System UT Series (Unit Only) | Rp669.900 |
| Lenovo Monitor 27inch | Rp2.999.900 |
| Philips Lampu TL-D Warna Standar | Rp21.900 |
| PROLiNK Online UPS Proffesional Series 1P/1P | Rp6.599.900 |
Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)



















































































































































/Cyber%20Power%20Backup%20UPS%20System%20BU%20Series%20%20(Unit%20Only)/biP103711414-1.jpg)
/Cyber%20Power%20Backup%20UPS%20System%20Value%20Series%20(Unit%20Only)/c0P103711432-1.jpg)
/APC%20Back-UPS/P103102397-2.jpg)
/APC%20Uninterruptible%20Power%20Supply%201%20Fasa/P103110554-11.jpg)
/PROLiNK%20Super%20Fast%20Charging%20Line%20Interactive%20UPS%20SFC%20Series/P103117362-3.jpg)

/Cyber%20Power%20Backup%20UPS%20System%20UT%20Series%20(Unit%20Only)/brP103711423-1.jpg)



%20Hollow%20Plunger/kqP105575746-1.jpg)



/Cyber%20Power%20Emergency%20Power%20Systems/fqP103711566-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/LEOPARD%20Bump%20Cap/P101000183-3.jpg)