Sebelum PPN:
Rp6.599.900 - Rp54.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Phase | Single phase with ground |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Input : - Nominal Voltage : 100/110/115/120/127VAC or 200/208/220/230/240VAC - Input Voltage Range : 1. 55-150VAC or 110-300VAC (Based on load at 50% 2. 85-140VAC or 160-280VAC (Based on load at 100%) - Frequency Range : 40Hz to 70Hz - Power Factor : ≥ 0.99 @Nominal Voltage (100% load) Output - Output AC Voltage to : 100/110/115/120/127VAC or 200/208/220/230/240VAC - Voltage Regulation : ±1% -Frequency Range (Synchronized Range) : 47 to 53Hz or 57 to 63Hz - Frequency Range (Battery Mode) : 50Hz ±0.25Hz or 60Hz ± 0.3Hz - Current Crest Ratio : 3 : 1 - Harmonic Distortion : 1. Linear Load = to ≤3% THD 2. Non-Linear Load = ≤6% THD - Transfer Time : 1. AC Mode to Battery Mode = Zero 2. Inverter to Bypass = 4ms (Typical) - Waveform (Battery Mode) : Pure Sinewave Effciency - AC Mode : 88% - Battery Mode : 83%
Feature
Professional Series (1P/1P) - Tower Online Professional Series 1kVA – 10 KVA - True on-line double-conversion technology - Single phase input and single phase output system - High DC charging current for long back-up application - Galvanic isolation design available to provide adequate isolation The Professional Series (1P/1P) - Tower is an advanced, affordable on-line double-conversion technology single-phase UPS system. Tower versions are available with 1000VA to 10000VA models and these offer high reliability for workstations, server and network equipment. The Professional Series is designed with automatic voltage regulation (AVR) to protect against power outages, disturbances and spikes. High voltage battery chargers and battery extension assembly is available for the long run time application. Key Features and Benefits - True Double-Conversion Online UPS - Mircoprocessor control optimizes reliability - Input power factor correction - Output Power Factor 0.80. - Wide input voltage (110V - 300V) - Converter mode available - ECO mode for enegry saving (Only available for 1 - 3 KVA) - Generator compatible - Adjustable battery number only available for 6K and up models - Smart SNMP works well with either USB or RS-232 together - Emergency power off function (EPO) only available for 6K / 10K models - Optional isolation transformer available.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
