Beli cutting tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOLSEN Iron Saw Handle (Gergaji Besi)
    Mulai

    Rp75.900

    TOLSEN Iron Saw Handle (Gergaji Besi)
    Deskripsi:
    - Round lacquered steel tube bow frame- Including 1pc saw blade- Packing: color sticker
  2. Vertex Tooling Sheath Rack (Wadah Insert Bubut)
    Mulai

    Rp1.099.900

    Vertex Tooling Sheath Rack (Wadah Insert Bubut)
    atribut:
    • Dimensions (mm): 595 x 143 x 225
  3. Vertex Tooling Rack
    Mulai

    Rp1.599.900

    Vertex Tooling Rack
    Deskripsi:
    Tooling Rack With Folding Handle.
    atribut:
    • Dimensions (mm): 604 x 140 x 160
  4. Makita Gergaji Bundar TCT
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  5. PFERD Cutting Wheel PSF Steel (Batu Gerinda Potong)
    Mulai

    Rp56.900

    PFERD Cutting Wheel PSF Steel (Batu Gerinda Potong)
    Deskripsi:
    CUT OFF WHEEL EH125-2.4A46PPS 163429 adalah m ata gerinda potong kualitas terbaik untuk menggerinda material dari logam. Mata gerinda potong merek Pferd ini mempunyai diameter 125 MM coc ok untuk mesin gerinda potong dengan kecepatan maksimal 12200 rpm. Mat a gerinda potong ini juga membantu pekerjaan menggerinda anda menjadi le bih cepat dan presisi. Dalam pemilihan cut off wheel sebaiknya anda meng etahui kekerasan material yang akan dipotong lalu dibandingkan dengan ke mampuan potong cut off wheel.Mata gerinda potong Pferd ini sang at cocok untuk digunakan di pabrik, bengkel, atau industri. Benefit Medium-hard, multipurpose tool of hardness P with high cutting performance and long tool life.
    atribut:
    • Burr Shape: Disc
    • Length (mm): 125
    • Type: PS Forte
    • Application: Sheet Metal Cutting
    • Dimensions (cm): 12.5x0.24x0.24
    • Diameter (mm): 125
    • Shank Diameter (mm): 22.23
    • Item: Cut Off Wheel
    • Maximum Speed (rpm): 12200
  6. TRUSCO Tarpaulin Blue Alpha #3000 (Terpal)
    74%
    Mulai

    Rp119.900

    TRUSCO Tarpaulin Blue Alpha #3000 (Terpal)
    Deskripsi:
    Use:Protective cover and curing sheet of indoor and outdoor construction site. Agricultural and fishery industries seat.
    atribut:
    • Purpose of Use: For a rain cover, field cover and roof repair cover.
  7. BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  8. SAMATO Cutting Torch (Blender Las Potong)
    Mulai

    Rp359.900

    SAMATO Cutting Torch (Blender Las Potong)
    Deskripsi:
    Aksesoris Plasma Cutting standar OEM
    atribut:
    • Product ID: SAM0301
    • Applications: for strong 8 standard LPG
  9. monotaro Oil Filter Cutter
    Mulai

    Rp1.899.900

    monotaro Oil Filter Cutter
    Deskripsi:
    You can disassemble oil element into inner filter paper and outer case. Since separation processing is possible, it helps to reduce disposal costs.. With the oil element set, turn with the oil filter wrench and cut the lower end.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Overall Length (mm): 280 (shortest) to 385 (longest)
    • Filter Diameter (phi mm): 60 to 140
    • Blade Thickness (mm): 3
    • Blade Outside Diameter (mm): 49.5
    • Materials (Blade): HSS
  10. Sandvik Cutting Tool
    Mulai

    Rp16.900

    Sandvik Cutting Tool
    atribut:
    • Sensor embedded property (SEP): 0
    • Weight of item (kg) : 0.0015
  11. SCIENTIFIC CUTTING TOOLS Port Tool
    Mulai

    Rp6.899.900

    SCIENTIFIC CUTTING TOOLS Port Tool
    Deskripsi:
    T-handle quick-release locking pins insert into holes or receptacles on machine components and equipment parts to adjust and hold them in place. Their positive-lock design provides a secure hold and the push of a button activates the release mechanism, allowing the removal of the pin. T-handles provide a firm, full-hand grip.
    atribut:
    • UNSPSC: 23153312
    • Material - Machining: Carbide Tipped
    • Measurement System: Decimal Inch
    • Shank Type - Machining: Straight
  12. Vertex Cutting Tool Sheath Rack (Wadah Batu Gerinda)
    Mulai

    Rp429.900

    Vertex Cutting Tool Sheath Rack (Wadah Batu Gerinda)
    Deskripsi:
    - ⌀1.0~⌀10.0(⌀1.0,1.1~9.9,10.0)Each0.1™ One Position- ⌀10.5, 10.9, 11.0, 11.5, 11.9, 12.0, 12.5, 12.9, 13.0 Total 100 Position For Drill & End Mill- 360° Rotation
    atribut:
    • Capacity Range (⌀mm): 1.0 - 13.0
    • Size (⌀xmm): 174 x 90
  13. BEST TOOL Diagonal Cutting Pliers For Plastic
    Mulai

    Rp249.900

  14. Mitsubishi Four-Flutes Center Cut End Mill (L Type)
    63%
    Mulai

    Rp319.900

  15. Vertex Pull Studs BT50x60° (Retention Knob)
    Mulai

    Rp189.900

    Vertex Pull Studs BT50x60° (Retention Knob)
    Deskripsi:
    Pull Studs.With through hole for internal coolant.
    atribut:
    • Type: M24
    • Length (mm): 85
    • Angle (°): 60
    • Taper: BT50x60° W
    • Diameter size (mm): 38
  16. Vertex Tooling Trolley
    Mulai

    Rp11.999.900

    Vertex Tooling Trolley
    Deskripsi:
    Packing Set / 1 Paper Box
    atribut:
    • Overall Size (mm): 1002 x 650 x 810
    • Color: Random Color
  17. HighPoint Lemari Metal Granada
    Mulai

    Rp1.899.900

    HighPoint Lemari Metal Granada
    Deskripsi:
    Metal Storage dari Series Granada terbuat dengan menggunakan pelat besi 0,6-0,7mm. Menggunakan system knock down. Konstruksi dengan system clip dan tidak memakai baut. Di antara pintu terpasang bumper karet untuk mengurangi suara benturan. Posisi engsel berada dalam cabinet untuk menjaga keamanan. Setiap hambal dapat menahan beban berat rata (UDL) 30kgReady Stock item akan dikirimkan dalam waktu 2-4 hari kerja untuk area JaDeTaBek. Dan membutuhkan waktu 45 hari jika produk sedang kosong
    atribut:
    • Color: Grey
  18. HARDEN Hacksaw Frame (Gergaji Besi)
    Mulai

    Rp57.900

    HARDEN Hacksaw Frame (Gergaji Besi)
    Deskripsi:
    -Desain ramping meningkatkan akses ke ruang terbatas-Bingkai gergaji baja karbon, gagang plastik-Kepadatan tinggi-Cantik-Nyaman-Aman-Tampilan Produk1. Terbuat dari Baja Berkualitas TinggiKepadatan tinggi, solid dan kuat.Menarik dan tahan lama.2. Desain Khusus Elastis yang Dapat disetelBingkai gergaji besi yang dapat disetel desain khusus elastis yang dapat disetel, kencangkan dan lepas mata gergaji dengan mudah.Desain yang dapat disetel, digunakan secara luas, lebih praktis.4. Pembuatan Material Lebih TebalPembuatan dengan material yang lebih tebal.Ketebalan tinggi, kepadatan tinggi, tahan lama.5. Keseluruhan Terpaut Dengan EratBingkai gergaji yang dapat disetel secara keseluruhan terpaut erat, tahan lama.Tidak mudah mengalami deformasi, praktis dan nyaman.
    atribut:
    • Size (inch): 12
    • L (mm): 420
    • W1 (mm): 130
    • W2 (mm): 142
Daftar Harga cutting tool Terbaru October 2026
TOLSEN Iron Saw Handle (Gergaji Besi)Rp75.900
Vertex Tooling Sheath Rack (Wadah Insert Bubut)Rp1.099.900
Vertex Tooling RackRp1.599.900
Makita Gergaji Bundar TCTRp159.900
PFERD Cutting Wheel PSF Steel (Batu Gerinda Potong)Rp56.900
TRUSCO Tarpaulin Blue Alpha #3000 (Terpal)Rp119.900
BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)Rp20.900
SAMATO Cutting Torch (Blender Las Potong)Rp359.900
monotaro Oil Filter CutterRp1.899.900
Sandvik Cutting ToolRp16.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)