Beli cutting saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Mata Gergaji Ujung TajamDeskripsi:It is a bargain saw blade for DIY. The material adopts SK-7, it is excellent in processability (wear resistance is lowered accordingly).. For easy cutting work for DIY_x000D_Dokumentasi Produk:_x000D_WARRANTY MonotaRO Private Brandatribut:
- Number of Threads per inch: 24 mountains
- Material: Carbon tool steel SK-7 (black plating treatment)
- Overall Length (mm): 265
- Plate Thickness (mm): 0.6
- Blade Thickness (mm): 0.6
- BOSCH Reciprocating Saw BladeDeskripsi:S 1141 HM Endurance for Aerated Concrete Reciprocating Saw Blade delivers ultimate fast cuts in special materials Ground carbide teeth are designed for cutting highly abrasive mineral-based materials Very large tooth pitch and side-set teeth provide rapid cutting results, thick gauge material provides high stability Fits all S-shank reciprocating saws.
- Midori Kanecho Finishing Trowel PetitDeskripsi:For plumbing and equipment companiesatribut:
- Overall Length (mm): 120
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
- DEWALT Circular Saw BladeDeskripsi:Wood-cutting circular saw blades make rip cuts, cross cuts, miter cuts, and combination cuts in clean wood and are used in construction, woodworking, and carpentry applications.
- TRUSCO Tokumaru Tip Saw for SteelDeskripsi:-Special economical tipped saw for cutting carbide tip adapting soft iron.-Long life span with smooth sharpness that will last.-Cutting of angle steel, rebar, iron pipe, hanger rail, channel formed-steel, various steel type.atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Carbide
- Purpose of Use: Cutting of angle steel, rebar, iron pipe, hanger rail, channel formed-steel, various steel type.
- Tip Saw Japan Tip Saw for stainlessatribut:
- Material: Base metal: Tool steel, Chip: Cermet
- Outside Diameter (mm): 180
- Blade Thickness (mm): 1.6
- Hole Diameter (mm): 20.0
- Maximum Working Speed (rpm): 5500
- Cutting Performance (mm): Stainless Steel 6
- Number of Blades: 60
- Purpose of Use: For cutting of stainless steel (3mm or less), hanger rail, stainless steel pipe, angle, galvalume steel plate, metal siding in general.
- BOSCH Bi-Metal Saber Saw Bladeatribut:
- Compatible Model: BOSCH, Makita, HITACHI, RYOBI, ASADA, MCC
- MORSE Metal-Cutting Hole SawDeskripsi:These metal-cutting hole saws don't include an arbor, allowing users to customize their hole saw or use their own arbor. Arbors attach to a hole saw to mount the saw in the drill and attach a pilot bit.atribut:
- UNSPSC: 27112826
- Impact Rated: No
- Material Cut: Machinable Metals; Nail-Embedded Wood; Plastic; Stainless Steel; Wood
- Max. Cutting Depth (inch): 1 7/8
- Pilot Drill Size Diameter x L (inch): 1/4x3 3/32
- Primary Material Application: Steel
- Teeth Per Inch: 5/6
- Tooth Material: Bi-Metal
- Tip Saw Japan Tip Saw for StainlessDeskripsi:-Cermet tip with excellent wear resistance that makes longer to cutting.-By a controlled blade(0.5mm ± 0.1mm)chipping of blade edge insert is minimal.-For cutting of stainless steel (3mm or less), hanger rail, stainless steel pipe, angle, galvalume steel plate, metal siding in general.atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Cermet
- Purpose of Use: For cutting of stainless steel (3mm or less), hanger rail, stainless steel pipe, angle, galvalume steel plate, metal siding in general.
- Skarpflex Mata Gergaji BesiDeskripsi:Skarplex is a high quality hacksaw blade with 18T and 24T per inch will cut metals with smooth performance and fluid movement. Skarplex from Sweden will make your cutting work easier.atribut:
- Length (inch): 12 (300mm)
- TEKIRO Mata Gergaji BesiDeskripsi:Mata Gergaji Besi gergaji besi berukuran 18 TPI dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.atribut:
- For use: Cutting Iron and PVC
- Material: Bimetal
- Size (inch): 12
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
Daftar Harga cutting saw Terbaru March 2026
| monotaro Mata Gergaji Ujung Tajam | Rp41.900 |
| DEWALT Gergaji Potong | Rp2.899.900 |
| BOSCH Reciprocating Saw Blade | Rp249.900 |
| Midori Kanecho Finishing Trowel Petit | Rp199.900 |
| BANDO Rib Aces, Fit | Rp219.900 |
| Lippro Recoil Hose with Spring | Rp69.900 |
| Makita Iron Cutting Machine | Rp3.899.900 |
| DEWALT Circular Saw Blade | Rp179.900 |
| Buddy Recoil Hose | Rp97.900 |
| TRUSCO Tokumaru Tip Saw for Steel | Rp459.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)