Beli cutting pliers di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FUJIYA Nippers Powerful (Tang Potong)
    Mulai

    Rp289.900

    FUJIYA Nippers Powerful (Tang Potong)
    atribut:
    • Cutting ability (phi mm) Iron wire: 2
    • Cutting ability (phi mm) Copper wire: 3
  2. SATA Cutting Pliers
    Mulai

    Rp509.900

    SATA Cutting Pliers
    Deskripsi:
    72721 G Series Diagonal Cutting Pliers 6" Product Description G Series Diagonal Cutting Pliers 6"G Series Diagonal Cutting Pliers 6"
  3. SATA Cutting Pliers Plastic (Tang Potong)
    Mulai

    Rp109.900

    SATA Cutting Pliers Plastic (Tang Potong)
    Deskripsi:
    - Not for use in cutting metal material- For cutting plastic / vinyl coated cable- Japanese-style curved blade with spring- Body hardness HRC43~48; Blade hardness HRC56~62- Made of Chrome Vanadium steel.
  4. TEKIRO Diagonal Cutting Pliers Electronic (Tang Potong)
    Mulai

    Rp58.900

    TEKIRO Diagonal Cutting Pliers Electronic (Tang Potong)
    Deskripsi:
    TEKIRO ELECTRONIC DIAGONAL CUTTING PLIERS 5 INCHTEKIRO 5 INCH Tank Flat Nose ini umumnya digunakan untuk pekerjaan elektronik seperti mengambil benda kecil pada area yang sulit dicapai, membengkokkan atau membentuk kabel sesuai kebutuhan, untuk membuat clip. Terbuat dari material carbon steel yang sudah di heat treated, dan diberi finsihing black oxide. Gagang / Handle-nya terbuat dari PVC yang sudah didesain agar nyaman dan ergonomis ketika digunakan
    atribut:
    • Cutting Capacity (mm): Hard Steel: 1.6, Medium Steel: 2.0
    • Size (inch): 5
    • Dimension 1 (mm): 125
    • Dimension 2 (mm): 91
    • Dimension 3 (mm): 14
    • Dimension 4 (mm): 11
  5. Arca Tools Diagonal Cutting Pliers (Tang Potong)
    Mulai

    Rp189.900

    Arca Tools Diagonal Cutting Pliers (Tang Potong)
    Deskripsi:
    - Drop forged Chrome Vanadium steel.- Induction hardened cutting edges.- Ergonomic design for comfortable grip.- Meets DIN standard cutting &load testing.
    atribut:
    • Cutting Wire (mm): ø1.6
    • Tensile Strength (MPa): 1600
    • Material: Cr-V Steel
  6. WESTWARD Diagonal Cutting Pliers (Tang Potong)
    Mulai

    Rp439.900

    WESTWARD Diagonal Cutting Pliers (Tang Potong)
    Deskripsi:
    The handle grips on ESD-safe pliers dissipate electrostatic charges, reducing the risk of damage when cutting near static-sensitive electrical components. These semiflush-cut pliers leave a slightly pointed, pinched edge on materials. They make cleaner cuts than standard-cut pliers and are most commonly used for electronics assembly.
    atribut:
    • Grip Style: Standard Cushion
    • Plier Material: Steel
    • Plier Type: Diagonal Cutting Pliers
  7. KEIBA Diagonal Cutting Pliers Heavy Duty (Tang Potong)
    Mulai

    Rp619.900

    KEIBA Diagonal Cutting Pliers Heavy Duty (Tang Potong)
    Deskripsi:
    -Uses the original high-grade steel material Marutoloy (R1) made by Kobe Steel Works.-Extra sharpness unique to KEIBA.
    atribut:
    • Hard Wire: Φ2.0
    • Cutting Performance Soft Wire: Φ2.3mm
    • Total Length: 188mm
  8. BAHCO Diagonal Cutting Pliers (Tang Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp779.900

  9. HOZAN Cutting Pliers (Tang Potong)
    Mulai

    Rp589.900

    HOZAN Cutting Pliers (Tang Potong)
    Deskripsi:
    -A great one that combines ease of use and durability.-An elastomer resin grip that fits in hand.-Has a strip hole at the tip.
  10. TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp35.900

    TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Deskripsi:
    TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
  11. Kennedy-Pro Diagonal Cutting Pliers (Tang Potong)
    Mulai

    Rp339.900

    Kennedy-Pro Diagonal Cutting Pliers (Tang Potong)
    Deskripsi:
    Manufactured from specially selected steels, these products are ideal for most wire stripping and cutting needs. The dual material grip handle design allows the user to apply the greatest force with the minimum amount of effort. Featuring a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip. Especially suitable for production line environments where repetitive work is undertaken. Double polished head and joint. Induction hardened cutting edges.Features and Benefits- Double polished head and joint defers dirt and debris- Induction hardened cutting edges hold the edge for longer- Dual material grip handle with slip guard for bolstered grip and comfortTypical Applications- Automotive- Electricians- Plumbing- DIY enthusiasts
    atribut:
    • Type: Side Cutters
    • Jaw Material: Chrome Vanadium Steel
    • Handle Material: Bi-material
    • Handle Type: Standard
  12. JAKEMY Wire Cutting Pliers
    Mulai

    Rp28.900

    JAKEMY Wire Cutting Pliers
    Deskripsi:
    JAKEMY JM-CT1-4 8 Inch Tang Hidung Tajam Hidung Panjang Tang Tang HidungTubuh penjepit dibuat oleh penempaan, pengerasan massal, kinerja luar biasaItu bisa menjepit benda kerja, juga bisa menekan dan memotong kabelMenurut desain yang ergonomis, pegangan bahan ganda membuatnya terasa lebih nyaman Kemasan termasuk:1 x JAKEMY JM-CT1-4 8 Inch Tang Hidung Tajam
  13. KEIBA Cutting Pliers Plastic Flat Blade (Tang Potong)
    Mulai

    Rp529.900

    KEIBA Cutting Pliers Plastic Flat Blade (Tang Potong)
    Deskripsi:
    -Since the blades are attached to the joint part, you can cut it even if you insert the object to the blade base.-Uses the original high-grade steel material "Marutoloy [[(R1)]]" made by Kobe Steel Works.
  14. SANTUS Diagonal Cutting Pliers (Tang Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    SANTUS Diagonal Cutting Pliers (Tang Potong)
    Deskripsi:
    Tang Potong Berbahan Baja, Berkualitas Bagus Dan KuatTang Potong Kabel Santus St-0303s Berukuran 8"inchTang Ini Dapat Memotong KawatGagang Tang Terbungkus Plastik Karet Sehingga Nyaman Di Tangan Dan Tidak Licin
    atribut:
    • Material: Steel
  15. SCHLIEPER Diagonal Cutting Pliers (Tang Potong)
    Mulai

    Rp1.899.900

  16. KNIPEX X-Cut Compact Diagonal Cutter
    Mulai

    Rp1.099.900

    KNIPEX X-Cut Compact Diagonal Cutter
    Deskripsi:
    - Cuts finest strands as well as multi-core cables and piano wires- Powerful, light and universal- Pliers with tether attachment point for mounting a fall protection system- High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio- Box-joint design: highest stability with low weight- Doubly supported joint axis for heavy duty- Large opening width for thicker cables- Cuts precisely, even through fine copper wires- Compact, low-weight construction- Universally usable, in the assembly, maintenance and production- 40% less force required compared with standard diagonal cutters of the same length- Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
    atribut:
    • Cutting Capacities Soft Wire (diameter) (mm): Ø 4.8
    • Cutting Capacities Medium Hard Wire (diameter) (mm): Ø 3.8
    • Cutting Capacities Piano Wire (diameter) (mm): Ø 2.2
Daftar Harga cutting pliers Terbaru March 2026
FUJIYA Nippers High Power (Tang Potong)Rp429.900
STANLEY Diagonal Cutting Pliers Dynagrip (Tang Potong)Rp93.900
FUJIYA Nippers Powerful (Tang Potong)Rp289.900
SATA Cutting PliersRp509.900
SATA Cutting Pliers Plastic (Tang Potong)Rp109.900
TEKIRO Diagonal Cutting Pliers Electronic (Tang Potong)Rp58.900
Arca Tools Diagonal Cutting Pliers (Tang Potong)Rp189.900
WESTWARD Diagonal Cutting Pliers (Tang Potong)Rp439.900
KEIBA Diagonal Cutting Pliers Heavy Duty (Tang Potong)Rp619.900
BAHCO Diagonal Cutting Pliers (Tang Potong)Rp779.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)