Beli cutting pipe threads di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Stainless Steel Tubing Cutteratribut:
- Capacity (inch): 1/4 - 1 3/8
- Capacity (mm): 6.0 - 35.0
- Catalog Number: 29963
- Standard Wheel: E-635
- LOBSTER (LOBTEX) Tube CutterDeskripsi:-Cutting (round blade) and burring (chamfer blade) of stainless steel pipe can be done with per unit.-One replacement blade for spare is attached.atribut:
- Cutting Performance: 1/8-1 1/4inch (3-32mm)
- Max Wall Thickness: 2mm
- Total Length: 128mm
- RIDGID Stainless Steel Quick-Acting Tubing Cutteratribut:
- Capacity (inch): 1/4 - 2 5/8
- Capacity (mm): 6.0 - 67.0
- Catalog Number: 31803
- Standard Wheel: E-635
- RIDGID Cutter WheelDeskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- RIDGID Pipe Cutter WheelDeskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- monotaro Tube Cutter (Pipe Cutter)Deskripsi:Produk ini juga sering disebut dengan Pipe Cutteratribut:
- Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
- TRUSCO Pemotong Pipaatribut:
- Cutting Capacity: 21 century version inch size
- Length (mm): 67
- Specifications: Standard Blade GFC-15NC
- Thickness (mm): 3
- RIDGID Stainless Steel Tubing & Conduit Cutteratribut:
- Capacity (inch): 3/16 - 1 1/8
- Capacity (mm): 5.0 - 28.0
- Catalog Number: 97212
- Standard Wheel: E-1525
- RIDGID Screw Feed Tubing & Conduit CutterDeskripsi:RIDGID's Screw Feed Tubing Cutters make clean square cuts on copper, brass, aluminum and thin-wall steel. X-CEL Knob cuts tubing more quickly and easily with a larger, more ergonomic designs.
- OLFA Rotary BladeDeskripsi:Diameter 18mm circular blade. It is a replacement blade such as a rotary cutter which can cut without being slippery, even soft items such as cloth and film do not slip because they cut while pressing with a circular blade.
- GENTOS Flashlight SGatribut:
- Light Source Used: Chip type white LED x 1 light
- INGCO Tube Pipe CutterDeskripsi:Pipe Cutter INGCO HPC0142 Gunting Pipa Aluminium/Tembaga/Besi/PVCCan cut copper pipe & aluminum pipe & steel pipeCutting diameter:10-42mmWith high Quality blade
- TRUSCO Tube Cutter BladeDeskripsi:Cutting copper tube, aluminum tube, brass tube, hard PVC pipeatribut:
- Weight (g): 3
Daftar Harga cutting pipe threads Terbaru January 2026
| RIDGID Stainless Steel Tubing Cutter | Rp1.899.900 |
| LOBSTER (LOBTEX) Tube Cutter | Rp759.900 |
| RIDGID Stainless Steel Quick-Acting Tubing Cutter | Rp3.099.900 |
| RIDGID Constant Swing Tubing Cutter | Rp1.299.900 |
| RIDGID Heavy Duty Pipe Cutter | Rp6.599.900 |
| RIDGID Cutter Wheel | Rp199.900 |
| RIDGID Pipe Cutter Wheel | Rp279.900 |
| monotaro Tube Cutter (Pipe Cutter) | Rp199.900 |
| RIDGID Tubing Cutter | Rp1.099.900 |
| TRUSCO Pemotong Pipa | Rp269.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)




















































































































































%20Tube%20Cutter/P102751336-2.jpg)





/2yP102248106-3.jpg)








/5yP102048214-13.jpg)