Beli cutter wire di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MCC Hard Wire CutterDeskripsi:-Can cut HRC 48 hardened wire.atribut:
- HRB 80 Soft Wire: phi4
- Cutting Performance (HRC 48 Hard Wire): phi3mm
- Total Length: 270mm
- FACOM Wire Cutteratribut:
- Size: 24mm
- Length: 160mm
- Material: Chrome-Molybdenum-Vanadium steel
- Finish coated: chromed
- Set Description: Piano wire - diagonal cutters
- TONE Wire Mini CutterDeskripsi:-A tool for cutting steel wires, iron wires, etc.-The blade part is made of special steel, enabling outstanding sharpness and durability for undergoing the optimum heat treatment.-For storing and managing tools, parts, etc.atribut:
- Lens Thickness: 1mm
- Lens Material: Triacetate
- TONE Handy Cable CutterDeskripsi:The plastic handle is not for insulation. Please do not use it for the thing where electricity flows. Hard copper wire, copper core aluminum stranded wire (ACSR), iron wire, piano wire cannot be cut.
- monotaro Wire Cable Spoke Cutter (Gunting Kabel)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Cutting Capacity (mm): (Wire rope) phi 4, (stainless steel) phi 2
- KRISBOW Tang Pemotong Kabelatribut:
- Material: Steel
- Applications: Cutting Wire
- Deli Wire Cutter (Pemotong Kawat)atribut:
- Size (inch): 8
- Color: Yellow
- Hardness (HRC): >56
- Main Material: 65Mn (Clamp Head), PVC (Handle)
- Maximum Shear Capacity φ (mm): 3
- Package Type: Paper Card + Blister Card
- Daytona Wire Cutteratribut:
- Width: 57mm
- Overall Length: 190mm
- STAHLWILLE Wire Cutteratribut:
- Stahlwille Code: 75270001
- Size: 145mm
- TOHO (TOOLS) Wire CutterDeskripsi:- Made in high quality hardened carbon steel construction. The plier is constructed of chrome vanadium alloy steel that provides durability and long life. - Each cutting plier was heat-treated during a long period and frequently. With strong enacity and durable, and not crumble when cutting. - It can cutting corrosive screws and hard to take out screws directly. Suitable for cutting phone screws, screen cover, electric wire, electronic pin, trimming plastic parts. cutting small iron wire, electronic repair and jewelry processing etc - Spring loaded action automatically opens blades after each cut; blades lock closed when not in use. - Handles with comfortable, non-slip grips provide excellent control. - A spring between the handles causes the jaws to open again after closing.atribut:
- Size (inch): 8
- TRUSCO Cable CutterDeskripsi:-A compactly designed cable cutter.-For cutting the cable.atribut:
- Cutting Performance: Φ10mm²
- Total Length: 160mm
- Purpose of Use: For cutting the cable.
- TEKIRO Pisau Cutter Pemotong KabelDeskripsi:Tekiro pisau cutter pemotong kabel biasa digunakan untuk mengupas dan memotong kabelFungsi : untuk memotong dan mengupas kabelMaterial : Plastik ABSDimensi : 125mmatribut:
- Material: Plastik Abs
- Size (inch): 4.9
- Dimension 1 (mm): 125
- Cable Type: RG59/6/11/7 Coaxial Cable
- Stripping Distance (mm): 6
- Dimension 2 (mm): 37
- Dimension 3 (mm): 28
- Dimension 4 (mm): 17
- Panduit Wire CutterDeskripsi:Copper cable conductor snipping tool.Partatribut:
- Overall Width: 47mm
- TRUSCO Wire Cutter Aluminum Handle TypeDeskripsi:Wire rope can be cut beautifully and comfortably.Cutting of the wire rope.atribut:
- Applications: Cutting of Soft Wires (4.0mm), Hard Wires (1.8mm).
- Cutting Ability (mm) Hard Steel Wire: 1.8
- Cutting Capacity (phi mm) Soft Wire: 4
- Length (mm): 197
- Purpose of Use: Cutting wire rope.
- Weight (g): 140
- TEKIRO Bolt CutterDeskripsi:TEKIRO GUNTING BETON / GUNTING KAWAT / BOLT CUTTER / TOOLSUkuran: 12"TEKIRO BOLT CUTTER 12" Merupakan alat potong berbentuk gunting dengan ukuran jumbo berfungsi untuk memotong kawat, besi, gembok, dsb. Dengan momen yang besar. Terbuat dari material berkualitas dan awet.Fungsi : memotong kawat, besi, gembok, dllMaterial : CR-VDiemnsi : 300mm 48mm 17mmPilih varian sesuai dengan yang anda butuhkanORIGINAL TEKIRO
Daftar Harga cutter wire Terbaru March 2026
| MCC Hard Wire Cutter | Rp1.199.900 |
| MCC Wire Rope Cutter | Rp1.299.900 |
| FACOM Wire Cutter | Rp819.900 |
| TONE Wire Mini Cutter | Rp339.900 |
| TONE Handy Cable Cutter | Rp439.900 |
| monotaro Wire Cable Spoke Cutter (Gunting Kabel) | Rp169.900 |
| KRISBOW Tang Pemotong Kabel | Rp629.900 |
| MCC Wire Rope Cutter | Rp1.699.900 |
| Deli Wire Cutter (Pemotong Kawat) | Rp42.900 |
| Daytona Wire Cutter | Rp419.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































/foP101560564-2.jpg)


/cyP108597466-1.jpg)


%20Wire%20Cutter/93P103956327-1.jpg)






%20Guy-Wire%20Cutter/P102023877-1.jpg)