Beli cutter pipa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Pemotong Pipaatribut:
- Cutting Capacity: 21 century version inch size
- Length (mm): 67
- Specifications: Standard Blade GFC-15NC
- Thickness (mm): 3
- monotaro Pemotong Pipa MiniDeskripsi:- Ketebalan dinding pipa yang dapat dipotong: stainless steel (maksimal 1 mm), pipa aluminium/tembaga (maksimal 2 mm), kuningan (maksimal 1,5 mm), PVC (maksimal 3 mm).- Dengan mengencangkan dan memutar handlenya, Anda dapat memotong aluminium, pipa tembaga, dan pipa PVC.Anda dapat memotong pipa tanpa meninggalkan serpihan potongan.atribut:
- Cleavable Wall Thickness (mm): (Stain) 1, up to (aluminum / copper pipe) 2, (brass) up to 1.5, (PVC) 3
- Compatible Pipe Diameter (inch): 1/8 to 7/8
- Compatible Pipe Diameter (Ø mm): 3 to 22
- Overall Length (mm): About 64
- KWT Alat Pemotong Pipa "Seri Black Diamond"Deskripsi:Patent sistem "Spring Tube Cutter", dengan keunggulan: - Jekanan pisau ke pipa otomatis tertahan, sehingga tidak perlu disetel berkali-kali. - Mata pisau otomatis menyesuaikan dengan permukoan pipa yang tidak rata. - Cekungan di Roller Bearing; membuat mata pisau & roller lebih awet dan tahan lama.
- RIDGID Close Quarters Tubing CutterDeskripsi:RIDGID's Close Quarter Tubing Cutters are specifically designed for use in restricted spaces on small diameter, hard and soft copper, aluminum, brass and plastic tubing. Strong, lightweight slide and wheel housing, and large knurled feed screw knob give easy control of cutting pressure for clean cuts.atribut:
- Standard Wheel: E-3469
- monotaro Tube Cutter (Pipe Cutter)Deskripsi:Produk ini juga sering disebut dengan Pipe Cutteratribut:
- Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
- INGCO Tube Pipe CutterDeskripsi:Pipe Cutter INGCO HPC0142 Gunting Pipa Aluminium/Tembaga/Besi/PVCCan cut copper pipe & aluminum pipe & steel pipeCutting diameter:10-42mmWith high Quality blade
- RIDGID Wide-Roll Heavy Duty Pipe Cutteratribut:
- Pipe Capacity (inch): 1/8 - 2
- Pipe Capacity (mm): 3 - 50
- Catalog Number: 32895
- INGCO Pipe Cutter (Pemotong Pipa PVC)Deskripsi:Auto-open functionPacked by double blisteratribut:
- Length (mm): 193
- Materal: 3cr13
- Cutting Diameter (mm): 3-42
- BESTIR Pipe Cutter (Pemotong Pipa)atribut:
- Size (mm): 42
- Wipro Gunting Pipa PVCatribut:
- Size (mm): 42
- Dimensions (DxWxH) (cm): 9.5x2x19.5
- KRISBOW Alat Pemotong Pipa PVC Otomatisatribut:
- Dimensions (LxWxH)(mm): 310x135x30
- TRUSCO Tube CutterDeskripsi:To pipe cutting of copper, aluminum, brass, rigid PVC pipe.atribut:
- Cutting Capacity: 1/8 to 1 1/4 inches (3 to 32mm)
- Length (mm): 130
- Specifications: Standard Blade GFC-111NC
- Thickness (mm): 3
- Weight (g): 261
- PISCO Tube Cutteratribut:
- Applicable Tube: Overall PISCO Tube
- Rothenberger Tube Cutter Plastic Automatic TcDeskripsi:Alat untuk memotong pipa pvc.
- SUPER TOOL Mini Tube Cutter for Copper PipeDeskripsi:-Suitable for cutting thin-wall stainless (wall thickness: 1mm or less), steel and copper pipes.-There is no chip, the sharpness is outstanding.atribut:
- Cutting Performance: 1/8-1 1/4inch (3-32mm)
- Total Length: 126mm
- Max Wall Thickness: 3mm
Daftar Harga cutter pipa Terbaru October 2025
| TRUSCO Pemotong Pipa | Rp299.900 |
| monotaro Pemotong Pipa Mini | Rp89.000 |
| KWT Alat Pemotong Pipa "Seri Black Diamond" | Rp339.900 |
| Deli Pemotong Pipa | Rp26.000 |
| RIDGID Close Quarters Tubing Cutter | Rp609.900 |
| monotaro Tube Cutter (Pipe Cutter) | Rp199.900 |
| Rothenberger Minimax | Rp719.900 |
| INGCO Tube Pipe Cutter | Rp83.000 |
| RIDGID Wide-Roll Heavy Duty Pipe Cutter | Rp8.399.900 |
| REX Pipe Cutter & Cutter Blade | Rp2.699.900 |
Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)
























































































































































/2yP102248106-3.jpg)



/6kP109104236-1.jpg)

/2nP108900095-1.jpg)